Skip Content

Filter Results By

Applied Filters Clear All

Abrasives

112 Results Found that Include 408 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
6" PSA Sanding Disc, 60 Grit, Medium, Closed Coat,
4-1/2" Abrasive Cut-Off Wheel, Zirconium, 0.090" Thick
6" Abrasive Cut-Off Wheel, Ceramic, 0.045" Thickness,
4" Abrasive Cut-Off Wheel, Aluminum Oxide, 0.045" Thic
4-1/2" Abrasive Cut-Off Wheel, Aluminum Oxide, 0.090"&
11" Cloth Sheets, Medium Grade
  • UNITED ABRASIVES-SAIT
  • 11" Cloth Sheets, Medium Grade 11" Cloth Sheets, Medium Grade
  • Item # 35KH76
  • Mfr. Model # 84913
  • Cloth Sheets, Length 11 In., Width 9 In., Grade Medium, 120 Grit, Abrasive Material Aluminum Oxide, Backing...More

11" Cloth Sheets, Coarse Grade
  • UNITED ABRASIVES-SAIT
  • 11" Cloth Sheets, Coarse Grade 11" Cloth Sheets, Coarse Grade
  • Item # 35KH75
  • Mfr. Model # 84910
  • Cloth Sheets, Length 11 In., Width 9 In., Grade Coarse, 60 Grit, Abrasive Material Aluminum Oxide, Backing...More

7" Abrasive Cut-Off Wheel, Zirconium, 0.090" Thickness,
6" Abrasive Cut-Off Wheel, Aluminum Oxide, 0.090" Thic
Fiber Disc Backup Pad,7 Dia,Arbor Hole
  • UNITED ABRASIVES-SAIT
  • Fiber Disc Backup Pad, 7 Dia, Arbor Hole Fiber Disc Backup Pad,7 Dia,Arbor Hole
  • Item # 35KH78
  • Mfr. Model # 95018
  • Fiber Disc Backup Pad, Face Mounting Size 7/8 In., Density Medium, Body Material Rubber, Vacuum Hole Design...More

1-1/2" Flap Wheel, Coated, 1" Width, 1/4"&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More