Skip Content

Filter Results By

Applied Filters Clear All

Abrasives

31 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
2" Diameter Mini Grinding Disc Holder
11" Sanding Sheet, Super Fine Grade
  • FINISH 1ST
  • 11" Sanding Sheet, Super Fine Grade 11" Sanding Sheet, Super Fine Grade
  • Item # 42X651
  • Mfr. Model # 11042-035
  • Sanding Sheet, Length 11 In., Width 9 In., Grade Super Fine, 400 Grit, Abrasive Material Silicon Carbide,...More

6" Hook-and-Loop Disc Pad, Non-Abrasive, Open Coat, G2,
16-1/2" PSA File Board Sheet, Medium Grade
Micro-Zip Kit, 3-1/2" Length, 1" Width
Finishing Block Kit, 5-1/4" Length, 3 Width
5-1/4" Finishing Block Refills for 43Y077, Medium Grad
3" Diameter Grinding Disc Holder
  • FINISH 1ST
  • 3" Diameter Grinding Disc Holder 3" Diameter Grinding Disc Holder
  • Item # 42X674
  • Mfr. Model # 8295-035
  • Grinding Disc Holder, Diameter 3 In., Mounting Type Retainer Nut, Mounting Size 1/4 In., Density Medium, Max....More

3" Ceramic Metal Cutting Wheel, Ceramic, 1/16" Th
Disc Backup Pad,6 Dia,Adhesive/PSA
  • FINISH 1ST
  • Disc Backup Pad, 6 Dia, Adhesive/PSA Disc Backup Pad,6 Dia,Adhesive/PSA
  • Item # 42X659
  • Mfr. Model # 11122-035
  • Adhesive/PSA Disc Backup Pad, Density Medium, Body Material Foam, Vacuum Hole Design No Hole, Diameter 6 In.,...More

3" Ceramic Metal Cutting Wheel, Ceramic, 1/32" Th
Micro-Zip Kit, 3-1/2" Length, 1" Width
Micro-Zip Kit, 3-1/2" Length, 1" Width
6" Diameter Hook-and-Loop Disc Pad
16-1/2" PSA File Board Sheet, Extra Coarse Grade
Micro-Zip Kit, 3-1/2" Length, 1" Width
Micro-Zip Kit, 3-1/2" Length, 1" Width
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More