Skip Content

Filter Results By

Applied Filters Clear All

Abrasives

20 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
6" PSA Sanding Disc, 80 Grit, Medium, Open Coat,
2" Bristle Disc Kit, Package Quantity 5
  • 3M
  • 2" Bristle Disc Kit, Package Quantity 5 2" Bristle Disc Kit, Package Quantity 5
  • Item # 2DHJ6
  • Mfr. Model # 18694
  • Bristle Disc Kit, Introductory Pack, Type 982RS, Roll-On/Off Attachment, Number of Pieces 29, Diameter 2 In.,...More

Sanding Belt, 20-1/2" Length, 3/4" Width, Ceramic
11" Sanding Sheet, Extra Fine Grade
  • 11" Sanding Sheet, Extra Fine Grade Extra Fine Grade, Sanding Sheet
  • Item # 2DKX9
  • Mfr. Model # 10242
  • Sanding Sheet, Length 11 In., Width 4-1/2 In., Grade Extra Fine, 360 Grit, Abrasive Material Silicon Carbide,...More

Abrasive Roll, Polyester Film,60Micr,PK4
  • Abrasive Roll, Polyester Film, 60Micr, PK4 Abrasive Roll
  • Item # 2JEP4
  • Mfr. Model # 14301
  • Abrasive Roll, Width 4 In., Length 150 ft., Aluminum Oxide Abrasive Material, 60 Micron Grit, Polyester Film...More

8" PSA Sanding Disc, 60 Grit, Coarse, Closed Coat,
9" Sanding Sheet, Medium Grade
  • 3M
  • 9" Sanding Sheet, Medium Grade Medium Grade, Sanding Sheet
  • Item # 2DKG2
  • Mfr. Model # 02175
  • Sanding Sheet, Length 9 In., Width 3-5/8 In., Grade Medium, 80 Grit, Abrasive Material Aluminum Oxide,...More

2-3/4" PSA Sanding Roll, Aluminum Oxide, 220 Grit,
12" PSA Sanding Disc, 600 Grit, Super Fine, Closed
9-1/8" Arbor Mount Sanding Disc, Ceramic, 36 Grit,
Sanding Belt, 103" Length, 52" Width, Silicon Carbide,
6" Straight Grinding Wheel, 1A1, 1/2" Thickness,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More