Skip Content

Filter Results By

Applied Filters Clear All

Abrasives

32 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    11", Emery Cloth Medium Grade
    • 11", Emery Cloth Medium GradeMedium Grade, Emery Cloth
    • Item # 2AYH7
    • Mfr. Model # 02432
    • Emery Cloth, Length 11 In., Width 9 In., Grade Medium, Abrasive Material Emery, Backing Material Cloth,...More

    11", Emery Cloth Fine Grade
    • 11", Emery Cloth Fine GradeFine Grade, Emery Cloth
    • Item # 2FXJ1
    • Mfr. Model # 02431
    • Emery Cloth, Length 11 In., Width 9 In., Grade Fine, Abrasive Material Emery, Backing Material Cloth, Backing...More

    Screen Cloth Disc Pad w/Strap,5 In,PK10
    11", Sanding Sheet Very Fine Grade
    • 11", Sanding Sheet Very Fine GradeVery Fine Grade, Sanding Sheet
    • Item # 2DKP3
    • Mfr. Model # 10003
    • Sanding Sheet, Length 11 In., Width 9 In., Grade Very Fine, 180 Grit, Abrasive Material Garnet, Backing...More

    5"PSA Sanding Disc Roll No Hole, 40 Micron Grit A
    5"PSA Sanding Disc Roll No Hole, 180 Grit Aluminum
    11", Sanding Sheet Fine Grade
    • 11", Sanding Sheet Fine GradeFine Grade, Sanding Sheet
    • Item # 2FVU9
    • Mfr. Model # 10005
    • Sanding Sheet, Length 11 In., Width 9 In., Grade Fine, 120 Grit, Abrasive Material Garnet, Backing Material...More

    SharpeningStone,Diamond,125 Grit,6x2,PK5
    7" Diameter, Disc Pad Face Plate
    • 3M
    • 7" Diameter, Disc Pad Face Plate7" Diameter, Disc Pad Face Plate
    • Item # 2FVA3
    • Mfr. Model # 45194
    • Disc Pad Face Plate, Diameter 7 In., Mounting Type Retainer Nut, Mounting Size 7/8 In., Density Soft, Max....More

    64"1" x Sanding Belt 320 Grit, Aluminum Oxide Coa
    4-1/2"PSA Sanding Disc Roll No Hole, 80 Grit Alum
    5"Locking Sanding Disc 80 Grit, Ceramic 12,000 Max. RP
    75"36" x Sanding Belt 40 Micron Grit, Aluminum Ox
    6"Diamond Straight Grinding Wheel 1A1 Wheel Type, D220
    4"Diamond Straight Grinding Wheel 1A1 Wheel Type, D220
    4"Diamond Fluting Grinding Wheel 1V1 Wheel Type, D220
    5"Cubic Boron Nitride Fluting Grinding Wheel 1V1 Wheel
    5"Diamond Fluting Grinding Wheel 1V1 Wheel Type, D220
    7" Arbor Mount Sanding Disc 7/8", 80 Grit, M
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More