Skip Content

Filter Results By

Applied Filters Clear All

Abrasives

9 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • 3M
  • Disc Pad Disc Pad
  • Multiple product options available

    Multiple product options available

Quick Change Disc Backup Pad,1 Dia,TR
  • Quick Change Disc Backup Pad, 1 Dia, TR Disc Backup Pad
  • Item # 6TP98
  • Mfr. Model # 45101
  • Quick Change Disc Backup Pad, Face Mounting Size Roll-On/Off, Density Medium, Body Material Rubber, Vacuum...More

9" High Performance Depressed Center Grinding Wheel, Cerami
Buffing Pad Adaptor,5/8 In Thread
2-1/2" Diameter Disc Pad Face Plate Hub
Disc Pad Hub,2-1/2 in.
  • 3M
  • Disc Pad Hub, 2-1/2 in. Disc Pad Hub,2-1/2 in.
  • Item # 20RW56
  • Mfr. Model # 28442
  • Disc Pad Hub, Diameter 2-1/2 In., Material Rubber/Metal, Color Black, Attachment Type Hook-and-Loop, For Use...More

Disc Pad Hub,2-1/2 in.
  • 3M
  • Disc Pad Hub, 2-1/2 in. Disc Pad Hub,2-1/2 in.
  • Item # 20RW55
  • Mfr. Model # 28476
  • Disc Pad Hub, Diameter 2-1/2 In., Material Rubber/Metal, Color Black, Attachment Type Hook-and-Loop, For Use...More

2" Diameter Expanding Drum
  • 3M
  • 2" Diameter Expanding Drum 2" Diameter Expanding Drum
  • Item # 2JEF6
  • Mfr. Model # 45129
  • Expanding Drum, Diameter 2 In., Width 1 In., Shank Size 1/4 In., Max. RPM 3000, Rubber Cushion, For Use With...More

Sanding Belt, 132" Length, 2" Width, Ceramic, 60
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More