Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Abrasive Wheels

14 Results Found that Include 20 Products 

Results per page: 16 | 32 | 48
    Abrsv Cut Whl,4In D,0.045In T,5/8In AH
    • UNITED ABRASIVES-SAIT
    • Abrsv Cut Whl, 4In D, 0.045In T, 5/8In AH
    • Item # 1AUC9
    • Mfr. Model # 23333
    • Abrasive Cut-Off Wheel, Type Type 27, Wheel Type Cutting, Diameter 4 In., Thickness 0.045 In., Arbor Size 5/8...More

    Depressed Center Whl,T27,5x1/8x5/8-11,SC
    • DEWALT
    • Depressed Center Whl, T27,5x1/8x5/8-11, SC
    • Item # 5TE92
    • Mfr. Model # DW4658
    • Depressed Center Wheel, Type Type 27, Wheel Type Concrete and Masonary Cutting, Diameter 5 In., Thickness 1/8...More

    Grinding Wheel,T1,8x1x5/8,ZA/AO,14G,Gray
    • NORTON
    • Grinding Wheel, T1,8x1x5/8, ZA/AO, 14G, Gray
    • Item # 3UP19
    • Mfr. Model # 66253006672
    • Straight Grinding Wheel, Wheel Type Portable Snagging, S Webs, Diameter 8 In., Thickness 1 In., Arbor Size...More

    Grinding Cone,2.75Dia,3-1/2 L,16GR,ZA/AO
    • NORTON
    • Grinding Cone, 2.75Dia, 3-1/2 L, 16GR, ZA/AO
    • Item # 1PYL7
    • Mfr. Model # 61463614599
    • Grinding Cone, Type 16, Diameter 2-3/4 In., Thickness 3-1/2 In., Arbor Size 5/8-11, 16 Grit, Abrasive...More

    Grinding Cone,Rnd Tip,2Dia,3L,20GR,ZA/AO
    • NORTON
    • Grinding Cone, Rnd Tip, 2Dia, 3L, 20GR, ZA/AO
    • Item # 1PYN7
    • Mfr. Model # 61463615866
    • Grinding Cone w/Round Tip, Type 17R, Diameter 2 In., Thickness 3 In., Arbor Size 5/8-11, 20 Grit, Abrasive...More

    Flaring Cup Wheel,5In Diax2In,ZA/AO,16G
    • NORTON
    • Flaring Cup Wheel, 5In Diax2In, ZA/AO, 16G
    • Item # 2D925
    • Mfr. Model # 66252809208
    • Flaring Cup Grinding Wheel, Type 11, Face Dia. 5 In., Back Dia. 3-3/4 In., Thickness 2 In., Arbor Size 5/8...More

    HP Cut-Off Wheel,7 In. Dia.
    • 3M
    • HP Cut-Off Wheel, 7 In. Dia.
    • Item # 22PA16
    • Mfr. Model # 66586
    • High Performance Abrasive Cut-Off Wheel, Type Type 27, Wheel Type Double Reinforced, Diameter 7 In.,...More

    Grinding Cone,1-1/2 Dia,3 L,20GR,ZA/AO
    • NORTON
    • Grinding Cone, 1-1/2 Dia, 3 L, 20GR, ZA/AO
    • Item # 1PYL4
    • Mfr. Model # 61463614588
    • Grinding Cone, Type 16, Diameter 1-1/2 In., Thickness 3 In., Arbor Size 5/8-11, 20 Grit, Abrasive Material...More

    Flaring Cup Wheel,Steel Bk,6 Inx2 In,16G
    • NORTON
    • Flaring Cup Wheel, Steel Bk, 6 Inx2 In, 16G
    • Item # 4DDT6
    • Mfr. Model # 66252809212
    • Flaring Cup Grinding Wheel, Type 11 With Steel Back, Face Dia. 6 In., Back Dia. 4-13/16 In., Thickness 2 In.,...More

    Grinding Plug,Rnd Tip,2 In Dia,20G,ZA/AO
    • NORTON
    • Grinding Plug, Rnd Tip, 2 In Dia, 20G, ZA/AO
    • Item # 15K112
    • Mfr. Model # 61463644259
    • Grinding Plug w/Round Tip, Type 18R, Diameter 2 In., Thickness 3 In., Arbor Size 5/8-11, 20 Grit, Abrasive...More

    Convolute Whl,Blend/Finish,6x1x1,MED,PK3
    • 3M
    • Convolute Whl, Blend/Finish, 6x1x1, MED, PK3
    • Item # 2BAN3
    • Mfr. Model # 00048011021652
    • Convolute Wheel, Blending and Finishing, Diameter 6 In., Width 1 In., Arbor Hole 1 In., Abrasive Material...More

    Grinding Wheel,6x3/4x5/8,White
    • NORTON
    • Grinding Wheel, 6x3/4x5/8, White
    • Item # 2D283
    • Mfr. Model # 66252837444
    • Straight Grinding Wheel, Diameter 6 In., Thickness 3/4 In., Arbor Size 5/8 In., Bond Type Vitrified, Max. RPM...More

    Results per page: 16 | 32 | 48