Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Abrasive Wheels

15 Results Found that Include 40 Products 

Results per page: 16 | 32 | 48
    Segment Grinding Wheel,Diamond,Sgl,4 Dia
    • DEWALT
    • Segment Grinding Wheel, Diamond, Sgl, 4 Dia
    • Item # 4DV78
    • Mfr. Model # DW4770
    • Segment Grinding Wheel, Single Row, Diameter 4 In., Arbor Size 5/8 In.-11, Number of Segments 8, Abrasive...More

    • DIAMOND VANTAGE
    • Grinding Wheel
    • Multiple product options available

    Flap Wheel,8 In D,1 In W, 1 In,60 G
    • NORTON
    • Flap Wheel, 8 In D, 1 In W, 1 In, 60 G
    • Item # 30C840
    • Mfr. Model # 66623399295
    • Abrasive Flap Wheel, Closed Coat, Resin Bond, Abrasive Material Ceramic Alumina and Aluminum Oxide, Diameter...More

    Flaring Cup Wheel,6x4-3/4x2 In,5/8-11
    • NORTON
    • Flaring Cup Wheel, 6x4-3/4x2 In, 5/8-11
    • Item # 22UT40
    • Mfr. Model # 66253198584
    • Flaring Cup Wheel, 11, Face Dia. 6 In., Back Dia. 4-3/4 In., Thickness 2 In., Arbor Size 5/8-11, Rim...More

    Mandrel,1/4in dia.x1-3/4inWx3/16in,PK5
    • NORTON
    • Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5
    • Item # 26ZZ72
    • Mfr. Model # 66261047584
    • Mandrel for Unified Wheels, Diameter 1/4 In., Width 1-3/4 In., Mounting Type Threaded, Mounting Size 3/16...More

    FlapWheel,AO,6 In Diax2 Wx1 In AH,180G
    • WESTWARD
    • FlapWheel, AO, 6 In Diax2 Wx1 In AH, 180G
    • Item # 11N291
    • Mfr. Model # 11N291
    • Flap Wheel With Arbor Hole, Coated, Abrasive Material Aluminum Oxide, Diameter 6 In., Width 2 In., Arbor Size...More

    • NORTON
    • Cut-Off Wheel
    • Multiple product options available

    Grinding Wheel,Diamond Cup,1 In
    • DEWALT
    • Grinding Wheel, Diamond Cup, 1 In
    • Item # 40K390
    • Mfr. Model # DW4776
    • Grinding Wheel, Diamond Cup, Diameter 5 In., Arbor Size 5/8 In.-11, Number of Segments 1, Abrasive Depth .2...More

    Results per page: 16 | 32 | 48