Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Abrasive Wheels

15 Results Found that Include 30 Products

Results per page: 16 | 32 | 48
    Bristle Disc,4.5 In Dia,3/4 In Trim,80G
    Bristle Disc,4.5 In Dia,3/4 In Trim,36G
    Bristle Disc,4.5 In Dia,3/4 In Trim,120G
    Flap Wheel,Roloc,Interleaf,2.5x1.25,120G
    Flap Wheel,Roloc,Interleaf,2.5x1.25,80G
    Flap Wheel With Shank,3 in.,100 Grit
    • PFERD
    • Flap Wheel With Shank, 3 in., 100 GritFlap Wheel With Shank,3 in.,100 Grit
    • Item # 35ZG36
    • Mfr. Model # 46222
    • Flap Wheel With Shank, Straight Shank Type, Coated/Non-Woven Blend, Abrasive Material Non-Woven, Aluminum...More

    Flap Brush,Finishing,3 in.,Coarse
    Straight Grinding Wheel,7inDia,AO Blend
    • RADIAC ABRASIVES INC.
    • Straight Grinding Wheel, 7inDia, AO BlendStraight Grinding Wheel,7inDia,AO Blend
    • Item # 34TA64
    • Mfr. Model # K320698
    • Straight Grinding Wheel, Type 1, Wheel Type Straight, Diameter 7 In., Thickness 1/2 In., Arbor Size 1-1/4...More

    Flap Wheel,Interleaf,AO,2 in.,80 Grit
    Grinding Segment,5 In Wx1.5 In Tx6 In H
    • NORTON
    • Grinding Segment, 5 In Wx1.5 In Tx6 In HSurface Grinding Segment
    • Item # 1VUY8
    • Mfr. Model # 61463650273
    • Surface Grinding Segment, Abrasive Material Aluminum Oxide, Grit 30, Width 5 In., Thickness 1-1/2 In., Height...More

    Grinding Wheel,Cup ,No. Seg. 8,4 in
    • DIAMOND VANTAGE
    • Grinding Wheel, Cup , No. Seg. 8,4 inGrinding Wheel
    • Item # 21UN64
    • Mfr. Model # 04HDDGSX1
    • Grinding Wheel, Cup, Diameter 4 In., Arbor Size 5/8-11 In., Number of Segments 8, Abrasive Depth 5mm,...More

    Cut-Off Wheel,16 in. Dia,AO,24 G,Black
    • NORTON
    • Cut-Off Wheel, 16 in. Dia, AO, 24 G, BlackCut-Off Wheel
    • Item # 26ZW23
    • Mfr. Model # 66253179148
    • Cut-Off Wheel, Type 1, Wheel Type 1, Diameter 16 In., Thickness 5/32 In., Arbor Size 1 In., Abrasive Material...More

    Results per page: 16 | 32 | 48