Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Abrasive Wheels

31 Results Found that Include 83 Products 

Results per page: 16 | 32 | 48
    Tapered Bristle Disc,3 In Dia,80G
    • 3M
    • Tapered Bristle Disc, 3 In Dia, 80GTapered Bristle Disc,3 In Dia,80G
    • Item # 6RX80
    • Mfr. Model # 18736
    • Tapered Bristle Disc, Diameter 3 In., Trim Length 5/8 In., Mounting Type Quick Change, Mounting Size...More

    Tapered Bristle Disc,3 In Dia,120G
    • 3M
    • Tapered Bristle Disc, 3 In Dia, 120GTapered Bristle Disc,3 In Dia,120G
    • Item # 6RX81
    • Mfr. Model # 18737
    • Tapered Bristle Disc, Diameter 3 In., Trim Length 5/8 In., Mounting Type Quick Change, Mounting Size...More

    Type 27 Grinding Wheel,4 1/2,7/8
    • NORTON
    • Type 27 Grinding Wheel, 4 1/2,7/8Depressed Center Grinding Wheel
    • Item # 16Z954
    • Mfr. Model # 66623303783
    • Depressed Center Grinding Wheel, Type Type 27, Wheel Type Non-Woven, Diameter 4-1/2 In., Thickness 1 In.,...More

    • UNITED ABRASIVES-SAIT
    • Flap DiscFlap Disc
    • Multiple product options available

      Multiple product options available

    Grinding Wheel,T1,5x1x5/8,AO,24 G
    • MILWAUKEE
    • Grinding Wheel, T1,5x1x5/8, AO, 24 GGrinding Wheel,T1,5x1x5/8,AO,24 G
    • Item # 3Y308
    • Mfr. Model # 49-92-2240
    • Straight Grinding Wheel, Type 1, Wheel Type Portable Snagging, Diameter 5 In., Thickness 1 In., Arbor Size...More

    Unitized Wheel,3 Diax3/4 Wx1/4,AO,VFN
    • NORTON
    • Unitized Wheel, 3 Diax3/4 Wx1/4, AO, VFNUnitized Wheel
    • Item # 2D510
    • Mfr. Model # 66261058881
    • Unitized Wheel, Deburring and Finishing, Diameter 3 In., Width 3/4 In., Mounting Type Arbor Hole, Mounting...More

    Coating Removal Disc,7 in.
    • SCOTCH-BRITE
    • Coating Removal Disc, 7 in.Coating Removal Disc,7 in.
    • Item # 20RU26
    • Mfr. Model # CR-DH
    • Coating Removal Disc, Hook-and-Loop, Series CR-DH, Diameter 7 In., Thickness 1/64 In., Mounting Type Backing...More

    Depressed Center Wheel,9 In Dia.
    • 3M
    • Depressed Center Wheel, 9 In Dia.Depressed Center Wheel,9 In Dia.
    • Item # 30CN62
    • Mfr. Model # 28761
    • Depressed Center Wheel, Type Type 27, Wheel Type Cutting and Grinding, Diameter 9 In., Thickness 1/8 In.,...More

    Grinding Cone w/Rnd Tip,2 in Dia,20 G,ZA
    Flap Wheel,3-1/2 D,2 In W, 5/8 In,60 G
    • MERIT
    • Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 60 GAbrasive Flap Wheel
    • Item # 30C793
    • Mfr. Model # 08834122024
    • Abrasive Flap Wheel, Closed Coat, Resin Bond, Abrasive Material Aluminum Oxide Blend, Diameter 3-1/2 In.,...More

    Depressed Center Wheel,7 In Dia.
    • 3M
    • Depressed Center Wheel, 7 In Dia.Depressed Center Wheel,7 In Dia.
    • Item # 30CN59
    • Mfr. Model # 28765
    • Depressed Center Wheel, Type Type 27, Wheel Type Cutting and Grinding, Diameter 7 In., Thickness 1/8 In.,...More

    Flap Wheel,7inD,60 Grit
    Flap Wheel,2Diax1Wx1/4in Shnk,Ceramic AO
    Depressed Center Wheel,T29,7 in.,36 Grit
    • UNITED ABRASIVES-SAIT
    • Depressed Center Wheel, T29,7 in., 36 GritDepressed Center Wheel,T29,7 in.,36 Grit
    • Item # 35KH30
    • Mfr. Model # 27511
    • Depressed Center Wheel, Type Type 29, Wheel Type Blending, Diameter 7 In., Thickness 1/8 In., Arbor Size 7/8...More

    Depressed Center Wheel,T28,7 in.,24 Grit
    • UNITED ABRASIVES-SAIT
    • Depressed Center Wheel, T28,7 in., 24 GritDepressed Center Wheel,T28,7 in.,24 Grit
    • Item # 35KH17
    • Mfr. Model # 21005
    • Depressed Center Wheel, Type Type 28, Wheel Type Grinding, Diameter 7 In., Thickness 1/4 In., Arbor Size...More

    Grinding Wheel,6x3/4x5/8,White
    • NORTON
    • Grinding Wheel, 6x3/4x5/8, WhiteGrinding Wheel,6x3/4x5/8,White
    • Item # 2D283
    • Mfr. Model # 66252837444
    • Straight Grinding Wheel, Diameter 6 In., Thickness 3/4 In., Arbor Size 5/8 In., Bond Type Vitrified, Max. RPM...More

    Results per page: 16 | 32 | 48