Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Abrasive Wheels

35 Results Found that Include 104 Products

Results per page: 16 | 32 | 48
Tapered Bristle Disc,3 In Dia,50G
  • 3M
  • Tapered Bristle Disc, 3 In Dia, 50GTapered Bristle Disc,3 In Dia,50G
  • Item # 6RX79
  • Mfr. Model # 18734
  • Tapered Bristle Disc, Diameter 3 In., Trim Length 5/8 In., Mounting Type Quick Change, Mounting Size...More

Flap Wheel,4 In D,1 In W, 5/8 In,180 G
  • MERIT
  • Flap Wheel, 4 In D, 1 In W, 5/8 In, 180 GAbrasive Flap Wheel
  • Item # 30C796
  • Mfr. Model # 08834122038
  • Abrasive Flap Wheel, Closed Coat, Resin Bond, Abrasive Material Aluminum Oxide Blend, Diameter 4 In., Width 1...More

Depressed Center Whl,T27,7x1/4x5/8-11,CA
  • 3M
  • Depressed Center Whl, T27,7x1/4x5/8-11, CADepressed Center Wheel
  • Item # 1DXP3
  • Mfr. Model # 55959
  • Depressed Center Wheel, Type Type 27, Wheel Type Grinding, Diameter 7 In., Thickness 1/4 In., Arbor Size 5/8...More

Paint/Rust Strip Wheel,4 In Diax5/8 In T
  • 3M
  • Paint/Rust Strip Wheel, 4 In Diax5/8 In TPaint/Rust Strip Wheel,4 In Diax5/8 In T
  • Item # 2EXZ6
  • Mfr. Model # 03172
  • Paint and Rust Stripping Wheel, Non-Woven, Heavy Duty, Diameter 4 In., Thickness 5/8 In., Mounting Type...More

Unitized Wheel,3 Diax1/2 Wx1/4,SC,FN
  • 3M
  • Unitized Wheel, 3 Diax1/2 Wx1/4, SC, FNUnitized Wheel
  • Item # 4ZR85
  • Mfr. Model # 13717
  • Unitized Wheel, Deburring and Finishing, Series EXL, Diameter 3 In., Width 1/2 In., Mounting Type Arbor Hole,...More

Grinding Cone,2-3/4 Dia,3-1/2 L,24GR,AO
  • NORTON
  • Grinding Cone, 2-3/4 Dia, 3-1/2 L, 24GR, AOGrinding Cone
  • Item # 1PYA3
  • Mfr. Model # 61463622387
  • Grinding Cone, Type 16, Diameter 2-3/4 In., Thickness 3-1/2 In., Arbor Size 5/8-11, 24 Grit, Abrasive...More

Unitized Wheel,3 Diax1/2 Wx1/4,SC,VFN
  • NORTON
  • Unitized Wheel, 3 Diax1/2 Wx1/4, SC, VFNUnitized Wheel
  • Item # 6A463
  • Mfr. Model # 66261058859
  • Unitized Wheel, Deburring and Finishing, Diameter 3 In., Width 1/2 In., Mounting Type Arbor Hole, Mounting...More

Flap Wheel With Shank,3in Dia x 1in W
Flap Wheel With Shank,Shaft,A/O,2in.,80
Flap Wheel With Shank,3in Dia x 1/2in W
Flap Wheel With Shank,Shaft,A/O,2in.,60
Flap Wheel,Coated,AO,3 in. dia.,240 Grit
Mounted Flap Wheel,2Dx3/4inW,1/4in,60
Cut-Off Wheel,T1,8in.x1/16in.x5/8in.
  • NORTON
  • Cut-Off Wheel, T1,8in.x1/16in.x5/8in.Cut-Off Wheel,T1,8in.x1/16in.x5/8in.
  • Item # 34CD77
  • Mfr. Model # 66253017795
  • Straight Grinding Wheel, Type 1, Wheel Type Cut Off, Diameter 8 In., Thickness 1/16 In., Arbor Size 5/8 In.,...More

Depressed Center Wheel,T27,6 in.,24 Grit
  • UNITED ABRASIVES-SAIT
  • Depressed Center Wheel, T27,6 in., 24 GritDepressed Center Wheel,T27,6 in.,24 Grit
  • Item # 35KH21
  • Mfr. Model # 22603
  • Depressed Center Wheel, Type Type 27, Wheel Type Grinding, Diameter 6 In., Thickness 1/4 In., Arbor Size 7/8...More

Depressed Center Whl,T27,7x1/4x5/8-11,ZA
  • WESTWARD
  • Depressed Center Whl, T27,7x1/4x5/8-11, ZADepressed Center Wheel
  • Item # 10L292
  • Mfr. Model # 10L292
  • Depressed Center Wheel, Type Type 27, Wheel Type Grinding, Diameter 7 In., Thickness 1/4 In., Arbor Size 5/8...More

Abrasive Pipeline,Type 27,4-1/2 in.
  • UNITED ABRASIVES-SAIT
  • Abrasive Pipeline, Type 27,4-1/2 in.Abrasive Pipeline,Type 27,4-1/2 in.
  • Item # 36RD39
  • Mfr. Model # 22264
  • Abrasive Pipeline Wheel, Type Type 27, Wheel Type Cutting and Grinding, Diameter 4-1/2 In., Thickness 1/8...More

Depressed Center Wheel,5 In Dia.
  • 3M
  • Depressed Center Wheel, 5 In Dia.Depressed Center Wheel,5 In Dia.
  • Item # 30CN57
  • Mfr. Model # 28763
  • Depressed Center Wheel, Type Type 27, Wheel Type Cutting and Grinding, Diameter 5 In., Thickness 1/8 In.,...More

Depressed Center Wheel,6 In Dia.
  • 3M
  • Depressed Center Wheel, 6 In Dia.Depressed Center Wheel,6 In Dia.
  • Item # 30CN58
  • Mfr. Model # 28758
  • Depressed Center Wheel, Type Type 27, Wheel Type Cutting and Grinding, Diameter 6 In., Thickness 1/8 In.,...More

Depressed Center Wheel,7 In Dia.
  • 3M
  • Depressed Center Wheel, 7 In Dia.Depressed Center Wheel,7 In Dia.
  • Item # 30CN60
  • Mfr. Model # 28760
  • Depressed Center Wheel, Type Type 27, Wheel Type Cutting and Grinding, Diameter 7 In., Thickness 1/8 In.,...More

Results per page: 16 | 32 | 48