Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Abrasive Wheels

77 Results Found that Include 422 Products

Results per page: 16 | 32 | 48
Tapered Bristle Disc,2 In Dia,50G
  • 3M
  • Tapered Bristle Disc, 2 In Dia, 50GTapered Bristle Disc,2 In Dia,50G
  • Item # 6RX76
  • Mfr. Model # 18730
  • Tapered Bristle Disc, Diameter 2 In., Trim Length 5/8 In., Mounting Type Quick Change, Mounting Size...More

Tapered Bristle Disc,2 In Dia,80G
  • 3M
  • Tapered Bristle Disc, 2 In Dia, 80GTapered Bristle Disc,2 In Dia,80G
  • Item # 6RX77
  • Mfr. Model # 18732
  • Tapered Bristle Disc, Diameter 2 In., Trim Length 5/8 In., Mounting Type Quick Change, Mounting Size...More

Bristle Disc,4.5 In Dia,3/4 In Trim,50G
Tapered Bristle Disc,3 In Dia,50G
  • 3M
  • Tapered Bristle Disc, 3 In Dia, 50GTapered Bristle Disc,3 In Dia,50G
  • Item # 6RX79
  • Mfr. Model # 18734
  • Tapered Bristle Disc, Diameter 3 In., Trim Length 5/8 In., Mounting Type Quick Change, Mounting Size...More

Tapered Bristle Disc,2 In Dia,120G
  • 3M
  • Tapered Bristle Disc, 2 In Dia, 120GTapered Bristle Disc,2 In Dia,120G
  • Item # 6RX78
  • Mfr. Model # 18733
  • Tapered Bristle Disc, Diameter 2 In., Trim Length 5/8 In., Mounting Type Quick Change, Mounting Size...More

Paint/Rust Strip Wheel,4 In Diax5/8 In T
  • 3M
  • Paint/Rust Strip Wheel, 4 In Diax5/8 In TPaint/Rust Strip Wheel,4 In Diax5/8 In T
  • Item # 2EXZ6
  • Mfr. Model # 03172
  • Paint and Rust Stripping Wheel, Non-Woven, Heavy Duty, Diameter 4 In., Thickness 5/8 In., Mounting Type...More

Cut-Off Wheel,4-1/2 in.,Type 27
  • 3M
  • Cut-Off Wheel, 4-1/2 in., Type 27Cut-Off Wheel,4-1/2 in.,Type 27
  • Item # 20RV01
  • Mfr. Model # 00051115665301
  • Cut-Off Wheel, Type Type 27, Wheel Type Cut Off, Diameter 4-1/2 In., Thickness 0.045 In. , Arbor Size 5/8...More

Bristle Disc,4.5 In Dia,3/4 In Trim,80G
Tapered Bristle Disc,3 In Dia,80G
  • 3M
  • Tapered Bristle Disc, 3 In Dia, 80GTapered Bristle Disc,3 In Dia,80G
  • Item # 6RX80
  • Mfr. Model # 18736
  • Tapered Bristle Disc, Diameter 3 In., Trim Length 5/8 In., Mounting Type Quick Change, Mounting Size...More

Bristle Disc,1 In Dia,5/8 In Trim,50G
Tapered Bristle Disc,3 In Dia,120G
  • 3M
  • Tapered Bristle Disc, 3 In Dia, 120GTapered Bristle Disc,3 In Dia,120G
  • Item # 6RX81
  • Mfr. Model # 18737
  • Tapered Bristle Disc, Diameter 3 In., Trim Length 5/8 In., Mounting Type Quick Change, Mounting Size...More

Stripe Off Wheel,4 In Diax5/8 Tx3/8-16
  • 3M
  • Stripe Off Wheel, 4 In Diax5/8 Tx3/8-16Stripe Off Wheel,4 In Diax5/8 Tx3/8-16
  • Item # 2EXZ7
  • Mfr. Model # 07498
  • Stripe Off Wheel, Foam With 3/8 In. Mandrel, Diameter 4 In., Thickness 5/8 In., Mounting Type Threaded...More

Paint/Rust Strip Wheel,4 In Diax5/8 In T
  • 3M
  • Paint/Rust Strip Wheel, 4 In Diax5/8 In TPaint/Rust Strip Wheel,4 In Diax5/8 In T
  • Item # 2EXZ5
  • Mfr. Model # 03171
  • Paint and Rust Stripping Wheel, Non-Woven, Diameter 4 In., Thickness 5/8 In., Mounting Type Non-Threaded...More

Bristle Disc,1 In Dia,5/8 In Trim,80G
Cut-Off Wheel,5 in.,Type 27
  • 3M
  • Cut-Off Wheel, 5 in., Type 27Cut-Off Wheel,5 in.,Type 27
  • Item # 20RV05
  • Mfr. Model # 00051115665806
  • Cut-Off Wheel, Type Type 27, Wheel Type Cut Off, Diameter 5 In., Thickness 0.045 In. , Arbor Size 7/8 In.,...More

Radial Bristle Brush,T-C,6Diax7/16W,220G
  • 3M
  • Radial Bristle Brush, T-C, 6Diax7/16W, 220GRadial Bristle Brush,T-C,6Diax7/16W,220G
  • Item # 1ED45
  • Mfr. Model # 33213
  • Radial Bristle Brush, Type T-C, Brush Type Curved Bristles, Diameter 6 In., Face Width 7/16 In., Arbor Size 1...More

Radial Bristle Brush,T-A,6 Diax1/2 W,50G
  • 3M
  • Radial Bristle Brush, T-A, 6 Diax1/2 W, 50GRadial Bristle Brush,T-A,6 Diax1/2 W,50G
  • Item # 6RZ21
  • Mfr. Model # 27605
  • Radial Bristle Brush, Type T-A, Brush Type Clean and Deburr, Diameter 6 In., Face Width 1/2 In., Arbor Size 1...More

Radial Bristle Brush,T-A,6 Diax1/2 W,36G
  • 3M
  • Radial Bristle Brush, T-A, 6 Diax1/2 W, 36GRadial Bristle Brush,T-A,6 Diax1/2 W,36G
  • Item # 6RZ20
  • Mfr. Model # 27603
  • Radial Bristle Brush, Type T-A, Brush Type Clean and Deburr, Diameter 6 In., Face Width 1/2 In., Arbor Size 1...More

Radial Bristle Brush,T-C,6 Diax7/16W,80G
  • 3M
  • Radial Bristle Brush, T-C, 6 Diax7/16W, 80GRadial Bristle Brush,T-C,6 Diax7/16W,80G
  • Item # 1ED43
  • Mfr. Model # 33215
  • Radial Bristle Brush, Type T-C, Brush Type Curved Bristles, Diameter 6 In., Face Width 7/16 In., Arbor Size 1...More

Wheel,Cup
  • 3M
  • Wheel, CupWheel,Cup
  • Item # 4ZR16
  • Mfr. Model # 04153
  • Clean and Strip Cup Wheel, Non-Woven, Diameter 4 In., Mounting Type Threaded Mandrel, Mounting Size 5/8...More

Depressed Cntr Wheel,T27,4-1/2 In. Dia.
  • 3M
  • Depressed Cntr Wheel, T27,4-1/2 In. Dia.Depressed Cntr Wheel,T27,4-1/2 In. Dia.
  • Item # 30CN67
  • Mfr. Model # 82279
  • Depressed Center Wheel, Type Type 27, Wheel Type Cutting and Grinding, Diameter 4-1/2 In., Thickness 1/8 In.,...More

Radial Bristle Brush,T-A,6 Diax1/2 W,80G
  • 3M
  • Radial Bristle Brush, T-A, 6 Diax1/2 W, 80GRadial Bristle Brush,T-A,6 Diax1/2 W,80G
  • Item # 6RZ22
  • Mfr. Model # 27606
  • Radial Bristle Brush, Type T-A, Brush Type Clean and Deburr, Diameter 6 In., Face Width 1/2 In., Arbor Size 1...More

Flap Wheel,Roloc,NonWoven,3x1-3/8,SC,FIN
Results per page: 16 | 32 | 48