Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By

Abrasive Wheels

14 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Flap Wheel,2 In.,Medium
    • SCOTCH-BRITE
    • Flap Wheel, 2 In., MediumFlap Wheel,2 In.,Medium
    • Item # 20RV49
    • Mfr. Model # 244D
    • Flap Wheel, Abrasive Material Aluminum Oxide, Diameter 2 In., Shank Size 1/4 In., 80 Grit, Medium Grade, Max....More

    Flap Wheel,1 In.,Medium
    • SCOTCH-BRITE
    • Flap Wheel, 1 In., MediumFlap Wheel,1 In.,Medium
    • Item # 20RV48
    • Mfr. Model # 244D
    • Flap Wheel, Abrasive Material Aluminum Oxide, Diameter 1 In., Shank Size 1/4 In., 120 Grit, Medium Grade,...More

    Flap Wheel,3 in.,Medium
    • SCOTCH-BRITE
    • Flap Wheel, 3 in., MediumFlap Wheel,3 in.,Medium
    • Item # 20RV46
    • Mfr. Model # 244D
    • Flap Wheel, Abrasive Material Aluminum Oxide, Diameter 3 In., Shank Size 1/4 In., 80 Grit, Medium Grade, Max....More

    Bristle Disc,4.5 In Dia,3/4 In Trim,36G
    Flap Wheel,Shaft,2 in. dia.
    • SCOTCH-BRITE
    • Flap Wheel, Shaft, 2 in. dia.Flap Wheel,Shaft,2 in. dia.
    • Item # 20RV50
    • Mfr. Model # 244D
    • Flap Wheel, Shaft Attaching System, Coated, Abrasive Material Aluminum Oxide, Diameter 2 In., Width 1 In., 60...More

    Flap Wheel,Shaft,1 in. dia.
    • SCOTCH-BRITE
    • Flap Wheel, Shaft, 1 in. dia.Flap Wheel,Shaft,1 in. dia.
    • Item # 20RV51
    • Mfr. Model # 244D
    • Flap Wheel, Shaft Attaching System, Coated, Abrasive Material Aluminum Oxide, Diameter 1 In., Width 1 In., 80...More

    Bristle Disc,4.5 In Dia,3/4 In Trim,120G
    Coating Removal Disc,7 in.
    • SCOTCH-BRITE
    • Coating Removal Disc, 7 in.Coating Removal Disc,7 in.
    • Item # 20RU26
    • Mfr. Model # CR-DH
    • Coating Removal Disc, Hook-and-Loop, Series CR-DH, Diameter 7 In., Thickness 1/64 In., Mounting Type Backing...More

    Flap Wheel,3 In. Dia.,Medium
    • SCOTCH-BRITE
    • Flap Wheel, 3 In. Dia., MediumFlap Wheel,3 In. Dia.,Medium
    • Item # 20RV47
    • Mfr. Model # 244D
    • Flap Wheel, Abrasive Material Aluminum Oxide, Diameter 3 In., Shank Size 1/4 In., 80 Grit, Medium Grade, Max....More

    Bristle Disc,1 In Dia,5/8 Trim,120G,PK20
    Flap Brush,Match and Finish,4-1/2 in.
    Bristle Disc,2 in.
    • SCOTCH-BRITE
    • Bristle Disc, 2 in.Bristle Disc,2 in.
    • Item # 20RU10
    • Mfr. Model # 07528
    • Bristle Disc, Bristle, Brush Type Bristle, Diameter 2 In., 120 Grit, Abrasive Material Ceramic, White, Max....More

    Flap Brush,Finishing,3 in.,Coarse
    Results per page: 16 | 32 | 48