Skip Content

Filter Results By

Applied Filters Clear All

Length
Grit
Width
Abrasive Material
Brand
Price
Shop By

Abrasive Rolls

46 Results Found that Include 155 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Abrasive Roll,2in. x 150 ft.,600Grit
Abrasive Roll,15 ft.,AO/SC,Maroon
  • NORTON
  • Abrasive Roll, 15 ft., AO/SC, MaroonAbrasive Roll,15 ft.,AO/SC,Maroon
  • Item # 26ZY96
  • Mfr. Model # 66261008108
  • Abrasive Roll, Width 2 In., Length 15 ft., Aluminum Oxide/Silicon Carbide Abrasive Material, 180 to 220, 240...More

Abrasive Roll,Ultra Fine,30 ft.,SC,Gray
Abrasive Roll,2in. x 150 ft.,80Grit
Surface Condition,Low Stretch Belt
Abrasive Roll,1-1/2in. x 150 ft.,120Grit
Abrasive Roll,Fine,30 ft.,AO,Maroon
  • NORTON
  • Abrasive Roll, Fine, 30 ft., AO, MaroonFine, Abrasive Roll
  • Item # 28AA15
  • Mfr. Model # 66261058364
  • Abrasive Roll, Width 4 In., Length 30 ft., Aluminum Oxide Abrasive Material, 180 to 220 Grit, Grade Fine,...More

Stikit(TM) Gold Film Disc,5 In.,100 Roll
Abrasive Roll, J Weight, 320G
  • GRAINGER APPROVED
  • Abrasive Roll, J Weight, 320GAbrasive Roll, J Weight, 320G
  • Item # 5ZKV5
  • Mfr. Model # 072390-0
  • Abrasive Roll, Width 1-1/2 In., Length 150 ft., Aluminum Oxide Abrasive Material, 320 Grit, Grade Extra Fine,...More

Abrasive Roll, J Weight, 40-50G
  • GRAINGER APPROVED
  • Abrasive Roll, J Weight, 40-50GAbrasive Roll, J Weight, 40-50G
  • Item # 5ZMJ9
  • Mfr. Model # 071328-0
  • Abrasive Roll, Width 1-1/2 In., Length 150 ft., Aluminum Oxide Abrasive Material, 40-50 Grit, Grade Coarse, J...More

Abrasive Roll,2in. W x 150 ft.,A/O,P240
Abrasive Roll,1in. W x 150 ft.,A/O,P80
Abrasive Roll,2in. W x 150 ft.,A/O,P180
Abrasive Roll,2in. W x 150 ft.,A/O,P120
Abrasive Roll,2in. W x 150 ft.,A/O,P80
Abrasive Roll,1in. W x 150 ft.,A/O,P180
Abrasive Roll,2in. W x 150 ft.,A/O,P320
Abrasive Roll,1.5in. W x 150 ft,A/O,P180
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More