Skip Content

Filter Results By

Applied Filters Clear All

Type
Diameter
  • View MoreView Less
Thickness
  • View MoreView Less
Max. RPM
  • View MoreView Less
Arbor Hole
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Abrasive Cut-Off and Chop Wheels

39 Results Found that Include 160 Products 

Results per page: 16 | 32 | 48
Cut-Off Wheel,Type 1,6 in.
  • METABO
  • Cut-Off Wheel, Type 1,6 in.Cutting Cut-Off Wheel, Type 1
  • Item # 20PH37
  • Mfr. Model # 655344000
  • Cut-Off Wheel, Type 1, Diameter 6 In., Thickness 0.045 In., Max. RPM 10,200, Arbor Hole 7/8 In., Material...More

Abrasive Cutoff Wheel, Dia.4-1/2in
  • METABO
  • Abrasive Cutoff Wheel, Dia.4-1/2inAbrasive Cutoff Wheel, Dia.4-1/2in
  • Item # 28CP80
  • Mfr. Model # 616500420
  • Abrasive Cut-Off Wheel, Type 27, Diameter 4-1/2 In., Thickness 0.78 In., Max. RPM 13,300, Arbor Hole 7/8 In.,...More

Cut-Off Wheel,4in dia.,60 Grit
  • CAMEL GRINDING WHEELS
  • Cut-Off Wheel, 4in dia., 60 GritCut-Off Wheel,4in dia.,60 Grit
  • Item # 33TH58
  • Mfr. Model # 35507
  • Cut-Off Wheel, 1, Diameter 4 In., Thickness 0.031 In., Max. RPM 22,000, Arbor Hole 3/8 In., Material Aluminum...More

Abrsv Cut Whl,6In D,0.045In T,7/8In AH
  • 3M
  • Abrsv Cut Whl, 6In D, 0.045In T, 7/8In AHAbrsv Cut Whl,6In D,0.045In T,7/8In AH
  • Item # 5PJA3
  • Mfr. Model # 60440127219
  • Abrasive Cut-Off Wheel, 1, Diameter 6 In., Thickness 0.045 In., Max. RPM 10200, Arbor Hole 7/8 In., Material...More

Abrsv Cut Whl,4-1/2 to 14In D,0.093In T
  • MILWAUKEE
  • Abrsv Cut Whl, 4-1/2 to 14In D, 0.093In TAbrsv Cut Whl,4-1/2 to 14In D,0.093In T
  • Item # 9JFA2
  • Mfr. Model # 49-94-1405
  • Abrasive Cut-Off Wheel, Type 1, Diameter 4-1/2 to 14 In., Thickness 0.093 In., Max. RPM 4365, Arbor Hole 1...More

Abrsv Cut Whl,16In D,0.125In T
  • NORTON
  • Abrsv Cut Whl, 16In D, 0.125In TReinforced Abrasive Cut-Off Wheel, Type 1
  • Item # 6PL31
  • Mfr. Model # 66253464607
  • Abrasive Cut-Off Wheel, 1, Diameter 16 In., Thickness 0.125 In., Max. RPM 4800, Arbor Hole 1 In., Material...More

Cut-Off Wheel,3 in.,25,000 rpm,46 Grit
  • ARC ABRASIVES
  • Cut-Off Wheel, 3 in., 25,000 rpm, 46 GritCut-Off Wheel,3 in.,25,000 rpm,46 Grit
  • Item # 35NM68
  • Mfr. Model # 87722
  • Cut-Off Wheel, 1, Diameter 3 In., Thickness 1/16 In., Max. RPM 25,000, Arbor Hole 1/4 In., Material Aluminum...More

Abrsv Cut Whl,7In D,1/16 in. T,7/8In AH
  • UNITED ABRASIVES-SAIT
  • Abrsv Cut Whl, 7In D, 1/16 in. T, 7/8In AHAbrsv Cut Whl,7In D,1/16 in. T,7/8In AH
  • Item # 5LUE6
  • Mfr. Model # 24254
  • Abrasive Cut-Off Wheel, 1, Diameter 7 In., Thickness 1/16 In., Max. RPM 8500, Arbor Hole 7/8 In., Material...More

Cut-Off Wheel,3 in.,25,000 rpm,60 Grit
  • ARC ABRASIVES
  • Cut-Off Wheel, 3 in., 25,000 rpm, 60 GritCut-Off Wheel,3 in.,25,000 rpm,60 Grit
  • Item # 35NM67
  • Mfr. Model # 87721
  • Cut-Off Wheel, 1, Diameter 3 In., Thickness 1/32 In., Max. RPM 25,000, Arbor Hole 1/4 In., Material Aluminum...More

Abrsv Cut Whl,12 In D,0.125 In T,20mm AH
Cut-Off Wheel,3 in.,25,000 rpm,36 Grit
  • ARC ABRASIVES
  • Cut-Off Wheel, 3 in., 25,000 rpm, 36 GritCut-Off Wheel,3 in.,25,000 rpm,36 Grit
  • Item # 35NM69
  • Mfr. Model # 87724
  • Cut-Off Wheel, 1, Diameter 3 In., Thickness 1/8 In., Max. RPM 25,000, Arbor Hole 1/4 In., Material Aluminum...More

Cut-Off Wheel,7 in.,8600 rpm,AO46 Grit
  • PFERD
  • Cut-Off Wheel, 7 in., 8600 rpm, AO46 GritCut-Off Wheel,7 in.,8600 rpm,AO46 Grit
  • Item # 35ZG01
  • Mfr. Model # 63612
  • High Performance Abrasive Cut-Off Wheel, Type 1, Diameter 7 In., Thickness 0.045 In., Max. RPM 8600, Arbor...More

Cut-Off Wheel,0.040 in. T,AO60 Grit
  • PFERD
  • Cut-Off Wheel, 0.040 in. T, AO60 GritCut-Off Wheel,0.040 in. T,AO60 Grit
  • Item # 35ZG02
  • Mfr. Model # 69832
  • High Performance Abrasive Cut-Off Wheel, Type 1, Diameter 3 In., Thickness 0.040 In., Max. RPM 25,000, Arbor...More

Cut-Off Wheel,0.035 in. T,AO60 Grit
  • PFERD
  • Cut-Off Wheel, 0.035 in. T, AO60 GritCut-Off Wheel,0.035 in. T,AO60 Grit
  • Item # 35ZG03
  • Mfr. Model # 69301
  • High Performance Abrasive Cut-Off Wheel, Type 1, Diameter 3 In., Thickness 0.035 In., Max. RPM 25,000, Arbor...More

Cut-Off Wheel,4 in.,19,000 rpm,AO36 Grit
  • PFERD
  • Cut-Off Wheel, 4 in., 19,000 rpm, AO36 GritCut-Off Wheel,4 in.,19,000 rpm,AO36 Grit
  • Item # 35ZG05
  • Mfr. Model # 69405
  • High Performance Abrasive Cut-Off Wheel, Type 1, Diameter 4 In., Thickness 0.062 In., Max. RPM 19,000, Arbor...More

Cut-Off Wheel,14 in.,4400 rpm,AO36 Grit
  • PFERD
  • Cut-Off Wheel, 14 in., 4400 rpm, AO36 GritCut-Off Wheel,14 in.,4400 rpm,AO36 Grit
  • Item # 35ZF79
  • Mfr. Model # 64508
  • High Performance Abrasive Cut-Off Wheel, Type 1, Diameter 14 In., Thickness 0.090 In., Max. RPM 4400, Arbor...More

Cut-Off Wheel,12 in.,5100 rpm,24 Grit
  • PFERD
  • Cut-Off Wheel, 12 in., 5100 rpm, 24 GritCut-Off Wheel,12 in.,5100 rpm,24 Grit
  • Item # 35ZG59
  • Mfr. Model # 64121
  • High Performance Abrasive Cut-Off Wheel, Type 1, Diameter 12 In., Thickness 0.125 In., Max. RPM 5100, Arbor...More

Cut-Off Wheel,4 in.,19,000 rpm,AO60 Grit
  • PFERD
  • Cut-Off Wheel, 4 in., 19,000 rpm, AO60 GritCut-Off Wheel,4 in.,19,000 rpm,AO60 Grit
  • Item # 35ZG04
  • Mfr. Model # 69401
  • High Performance Abrasive Cut-Off Wheel, Type 1, Diameter 4 In., Thickness 0.035 In., Max. RPM 19,000, Arbor...More

Cut-Off Wheel,16 in.,3800 rpm,AO24 Grit
  • PFERD
  • Cut-Off Wheel, 16 in., 3800 rpm, AO24 GritCut-Off Wheel,16 in.,3800 rpm,AO24 Grit
  • Item # 35ZG29
  • Mfr. Model # 66117
  • High Performance Abrasive Cut-Off Wheel, Type 1, Diameter 16 In., Thickness 0.156 In., Max. RPM 3800, Arbor...More

Abrasive Cut-Off Wheel,12 in.,36 Grit
  • UNITED ABRASIVES-SAIT
  • Abrasive Cut-Off Wheel, 12 in., 36 GritAbrasive Cut-Off Wheel,12 in.,36 Grit
  • Item # 35KH28
  • Mfr. Model # 23462
  • Abrasive Cut-Off Wheel, 1, Diameter 12 In., Thickness 0.125 In., Max. RPM 6300, Arbor Hole 25/32 In.,...More

Abrasive Cut-Off Wheel,16 in.,AO,24 Grit
  • UNITED ABRASIVES-SAIT
  • Abrasive Cut-Off Wheel, 16 in., AO, 24 GritAbrasive Cut-Off Wheel,16 in.,AO,24 Grit
  • Item # 35KH29
  • Mfr. Model # 24070
  • Abrasive Cut-Off Wheel, 1, Diameter 16 In., Thickness 0.156 In., Max. RPM 3800, Arbor Hole 1 In., Material...More

Results per page: 16 | 32 | 48