Skip Content

Filter Results By

Applied Filters Clear All

Type
Diameter
Thickness
  • View MoreView Less
Max. RPM
  • View MoreView Less
Arbor Hole
Brand
Price
  • View MoreView Less
Shop By

Abrasive Cut-Off and Chop Wheels

10 Results Found that Include 28 Products 

Results per page: 16 | 32 | 48
    Abrsv Cut Whl,14 In D,1/8 In T,1 In AH
    • NORTON
    • Abrsv Cut Whl, 14 In D, 1/8 In T, 1 In AH
    • Item # 6A103
    • Mfr. Model # 66253306611
    • Abrasive Cut-Off Wheel, 1, Diameter 14 In., Thickness 1/8 In., Max. RPM 4365, Arbor Hole 1 In., Material...More

    Abrasive Cut-Off Wheel,14 In. Dia.
    • UNITED ABRASIVES-SAIT
    • Abrasive Cut-Off Wheel, 14 In. Dia.
    • Item # 5LTZ8
    • Mfr. Model # 24053
    • Abrasive Cut-Off Wheel, 1, Diameter 14 In., Thickness 3/32 In., Max. RPM 4400, Arbor Hole 1 In., Material...More

    Cut-Off Wheel,14 D,7/64 T,1 Arbor
    • NORTON
    • Cut-Off Wheel, 14 D, 7/64 T, 1 Arbor
    • Item # 33N336
    • Mfr. Model # 66252843252
    • Abrasive Cut-Off Wheel, 1, Diameter 14 In., Thickness 7/64 In., Max. RPM 4365, Arbor Hole 1 In., Material...More

    Abrsv Cut Whl,3In D,0.750In T
    • DREMEL
    • Abrsv Cut Whl, 3In D, 0.750In T
    • Item # 24T737
    • Mfr. Model # SM500
    • Abrasive Cut-Off Wheel, Type 1, Diameter 3 In., Thickness 0.750 In., Max. RPM 20000, Arbor Hole 20mm,...More

    Abrsv Cut Whl,8In D,0.125In T,5/8In AH
    • NORTON
    • Abrsv Cut Whl, 8In D, 0.125In T, 5/8In AH
    • Item # 4DDV1
    • Mfr. Model # 66253022712
    • Abrasive Cut-Off Wheel, 1, Diameter 8 In., Thickness 0.125 In., Max. RPM 7640, Arbor Hole 5/8 In., Material...More

    Results per page: 16 | 32 | 48