Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By
Ratings

Abrasive Blasters

24 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    Siphon Gun Blast Kit
    • WESTWARD
    • Siphon Gun Blast KitSiphon Gun Blast Kit
    • Item # 10Z911
    • Mfr. Model # 10Z911
    • Siphon Gun Blast Kit, Steel,Rubber Ceramic, Air Pressure (PSI) 40 to 125, 6.2 CFM Required @ 80 PSI, Hose...More

    Economy Portable Blaster Kit,80-125 PSI
    • ALLSOURCE
    • Economy Portable Blaster Kit, 80-125 PSIEconomy Portable Blaster Kit,80-125 PSI
    • Item # 15E790
    • Mfr. Model # 4001544
    • Economy Portable Blaster Kit, Uses Abrasives Or Water, Hopper Capacity (Lb.) Unlimited, Steel, Air Pressure...More

    Sandblaster,Pressure-Feed,80lb,65-125psi
    • WESTWARD
    • Sandblaster, Pressure-Feed, 80lb, 65-125psiSandblaster,Pressure-Feed,80lb,65-125psi
    • Item # 10Z914
    • Mfr. Model # 10Z914
    • Sandblaster, Pressure-Feed, Hopper Capacity (Lb.) 80, Hopper Material Steel, Tank Dimension (In.) 10.6 x...More

    Portable Sandblaster,90lb,60 to 125 psi
    • WESTWARD
    • Portable Sandblaster, 90lb, 60 to 125 psiPortable Sandblaster,90lb,60 to 125 psi
    • Item # 10Z912
    • Mfr. Model # 10Z912
    • Sandblaster, Portable, Hopper Capacity (Lb.) 90, Hopper Material Steel, Tank Dimension (In.) 10.9 x 25.2,...More

    Portable Sandblaster,30 Lb. Capacity
    • MAXUS
    • Portable Sandblaster, 30 Lb. CapacityPortable Sandblaster,30 Lb. Capacity
    • Item # 6ZA34
    • Mfr. Model # MXS11002
    • Portable Sandblaster, Siphon-Feed, Hopper Capacity (Lb.) 30, Hopper Material Polyethylene, Polyethelene, Air...More

    Sandblaster,125lb,65-125psi
    • WESTWARD
    • Sandblaster, 125lb, 65-125psiSandblaster,125lb,65-125psi
    • Item # 10Z915
    • Mfr. Model # 10Z915
    • Sandblaster, Pressure-Feed, Hopper Capacity (Lb.) 125, Hopper Material Steel, Tank Dimension (In.) 12.4 x...More

    Sandblaster,Pressure-Feed,45lb,60-125psi
    • WESTWARD
    • Sandblaster, Pressure-Feed, 45lb, 60-125psiSandblaster,Pressure-Feed,45lb,60-125psi
    • Item # 10Z913
    • Mfr. Model # 10Z913
    • Sandblaster, Pressure-Feed, Hopper Capacity (Lb.) 45, Hopper Material Steel, Tank Dimension (In.) 10 x 15 In,...More

    Economy Bottle Blaster,80-125 PSI
    Portable Sandblaster,60 Lb. Capacity
    • MAXUS
    • Portable Sandblaster, 60 Lb. CapacityPortable Sandblaster,60 Lb. Capacity
    • Item # 6ZA35
    • Mfr. Model # MXS11003
    • Portable Sandblaster, Siphon-Feed, Hopper Capacity (Lb.) 60, Hopper Material Polyethylene, Polyethelene, Air...More

    Pressure Blaster,100lb.
    • ALLSOURCE
    • Pressure Blaster, 100lb.Pressure Blaster,100lb.
    • Item # 15E745
    • Mfr. Model # 41600
    • Portable Pressure Blaster, Deadman, Hopper Capacity (Lb.) 100, Tank Dimension (In.) 12 x 27, Steel, Air...More

    Portable Soda Blaster
    • ECONOLINE
    • Portable Soda BlasterPortable Soda Blaster
    • Item # 6YY25
    • Mfr. Model # 101825G-A
    • Portable Soda Blaster, Steel, Hopper Capacity 10 Lb, Air Pressure 40 to 125 PSI, CFM Required @ 80 PSI 12,...More

    Pressure Blaster,250 lb Capacity
    • ALC
    • Pressure Blaster, 250 lb CapacityPressure Blaster,250 lb Capacity
    • Item # 15E744
    • Mfr. Model # 40005
    • Portable Pressure Blaster, Deadman, Hopper Capacity (Lb.) 250Tank Dimension (In.) 12 x 22, Steel, Air...More

    Siphon Blaster,50 lb Capacity,7 Ft Hose
    • ALC
    • Siphon Blaster, 50 lb Capacity, 7 Ft HoseSiphon Blaster,50 lb Capacity,7 Ft Hose
    • Item # 15E765
    • Mfr. Model # 40017
    • Designed To Spray Abrasive Material Such As Black Beauty, Aluminum Oxide, Glass Beads, Metal Shot, Silicon...More

    Siphon Blaster,90 lb Hopper,7 Ft Hose
    • ALC
    • Siphon Blaster, 90 lb Hopper, 7 Ft HoseSiphon Blaster,90 lb Hopper,7 Ft Hose
    • Item # 15E766
    • Mfr. Model # 40018
    • Siphon Blaster, Suction, Hopper Capacity (Lb.) 90, Hopper Material Plastic, Tank Dimension (In.) 11 In....More

    Pressure Blaster,150 lb Capacity
    • ALC
    • Pressure Blaster, 150 lb CapacityPressure Blaster,150 lb Capacity
    • Item # 15E743
    • Mfr. Model # 40004
    • Portable Pressure Blaster, Deadman, Hopper Capacity (Lb.) 150Tank Dimension (In.) 10 x 25, Steel, Air...More

    Spot Blaster,80-125 PSI
    • ALC
    • Spot Blaster, 80-125 PSISpot Blaster,80-125 PSI
    • Item # 15E793
    • Mfr. Model # 40013
    • Spot Blaster, Handheld Self Recycling And Dust Free, Air Pressure (PSI) 80-125, 20 CFM Required @ 80 PSI,...More

    Porta Blaster Kit,80-125 PSI
    • ALC
    • Porta Blaster Kit, 80-125 PSIPorta Blaster Kit,80-125 PSI
    • Item # 15E789
    • Mfr. Model # 40015
    • Portable Blaster Kit, Uses Abrasives Or Water, Hopper Capacity (Lb.) Unlimited, Steel, Air Pressure (PSI)...More

    Pressure Blaster,65 lb Capacity
    • ALC
    • Pressure Blaster, 65 lb CapacityPressure Blaster,65 lb Capacity
    • Item # 15E742
    • Mfr. Model # 40001
    • Portable Pressure Blaster, Deadman, Hopper Capacity (Lb.) 65Tank Dimension (In.) 12 x 17, Steel, Air Pressure...More

    Economy Spot Blaster,80-125 PSI
    • ALLSOURCE
    • Economy Spot Blaster, 80-125 PSIEconomy Spot Blaster,80-125 PSI
    • Item # 15E794
    • Mfr. Model # 4001344
    • Economy Spot Blaster, Handheld Self Recycling And Dust Free, Air Pressure (PSI) 80-125, 20 CFM Required @ 80...More

    Vac Blaster,1100W,120V,1.5 HP,50 lb. Cap
    Portable Soda Blaster
    • ECONOLINE
    • Portable Soda BlasterPortable Soda Blaster
    • Item # 6YY24
    • Mfr. Model # 101826G-A
    • Portable Soda Blaster, Steel, Hopper Capacity 100 Lb, Air Pressure 25 to 125 PSI, CFM Required @ 80 PSI 18,...More

    Handheld Bottle Blaster,80-125 PSI
    600lb. Pressure Blaster
    • ALC
    • 600lb. Pressure Blaster600lb. Pressure Blaster
    • Item # 15E746
    • Mfr. Model # 40011
    • Portable Pressure Blaster, Deadman, Hopper Capacity 600 Lb., Tank Dimension 24 x 39 In., Material Steel, Air...More

    45lb. Pressure Blaster
    • ALC
    • 45lb. Pressure Blaster45lb. Pressure Blaster
    • Item # 15E741
    • Mfr. Model # 40000
    • Portable Pressure Blaster, Deadman, Hopper Capacity 45 Lb., Tank Dimension 10 x 14 In., Material Steel, Air...More

    Results per page: 16 | 32 | 48

      Abrasive blasters from Grainger can help expertly remove rust, scale, paint, dirt and more from brick, stone, wood and metals. Portable soda blasters use environmentally friendly soda media to help remove coatings such as carbon, paint, mold, oil, soot and graffiti. Siphon-feed and pressure-feed sandblasters come in a variety of sizes to fit a wide range of industrial cleaning needs. Shop Grainger online for abrasive blasters today!