Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Abrasive Bands and Rolls

11 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Abrasive Roll,Very Fine,30 ft.,AO,Maroon
    Abrasive Spiral Band,2 x 2 In,PK100
    Spiral Band,3 x 1 In,24 Grit,PK100
    • MERIT
    • Spiral Band, 3 x 1 In, 24 Grit, PK100Spiral Band
    • Item # 15X514
    • Mfr. Model # 08834196795
    • Spiral Band, Diameter 3 In., Width 1 In., Abrasive Material Aluminum Oxide, Max. RPM 3000, Grit 24, Package...More

    Abrasive Roll, J Weight, 40G
    • UNITED ABRASIVES-SAIT
    • Abrasive Roll, J Weight, 40GCoarse, Abrasive Roll
    • Item # 5LUH5
    • Mfr. Model # 80420
    • Abrasive Roll, Width 2 In., Length 150 ft., Aluminum Oxide Abrasive Material, 40 Grit, Grade Coarse, J Weight...More

    Abrasive Roll, 4in x 30ft
    Abrasive Roll, Cloth, P400G,PK5
    • 3M
    • Abrasive Roll, Cloth, P400G, PK5Extra Fine, Abrasive Roll
    • Item # 2FPU9
    • Mfr. Model # 00051115197765
    • Abrasive Roll, Width 1 In., Length 60 ft., Aluminum Oxide Abrasive Material, P400 Grit, Grade Extra Fine,...More

    Abrasive Roll, Cloth, P120G,PK5
    • 3M
    • Abrasive Roll, Cloth, P120G, PK5Fine, Abrasive Roll
    • Item # 2FPV3
    • Mfr. Model # 00051115197819
    • Abrasive Roll, Width 1 In., Length 60 ft., Aluminum Oxide Abrasive Material, P120 Grit, Grade Fine, Cloth...More

    Spiral Band, 1/2 x 1in, 50G,PK100
    Results per page: 16 | 32 | 48