Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Abrasive Accessories

74 Results Found that Include 74 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Disc Backup Pad,5in,Medium,Hook and Loop
  • SPEEDAIRE
  • Disc Backup Pad, 5in, Medium, Hook and LoopDisc Backup Pad,5in,Medium,Hook and Loop
  • Item # 31XG39
  • Mfr. Model # 31XG39
  • Disc Backup Pad, Face Mounting Size 5 In., Density Medium, Body Material Foam, Vacuum Hole Design No Hole,...More

Disc Backup Pad,6in,Medium,Hook and Loop
  • SPEEDAIRE
  • Disc Backup Pad, 6in, Medium, Hook and LoopDisc Backup Pad,6in,Medium,Hook and Loop
  • Item # 31XG41
  • Mfr. Model # 31XG41
  • Disc Backup Pad, Face Mounting Size 6 In., Density Medium, Body Material Foam, Vacuum Hole Design No Hole,...More

Disc Backup Pad,No Holes,5in.,Medium,PSA
  • SPEEDAIRE
  • Disc Backup Pad, No Holes, 5in., Medium, PSADisc Backup Pad,No Holes,5in.,Medium,PSA
  • Item # 31XG38
  • Mfr. Model # 31XG38
  • Disc Backup Pad, Face Mounting Size 5 In., Density Medium, Body Material Foam, Vacuum Hole Design No Hole,...More

Disc Back Up Pad,Roll-On/Off,2in
  • MERIT
  • Disc Back Up Pad, Roll-On/Off, 2inDisc Back Up Pad,Roll-On/Off,2in
  • Item # 34CD22
  • Mfr. Model # 08834164922
  • Disc Backup Pad, Face Mounting Size Roll-On/Off, Density Medium, Body Material Rubber, Vacuum Hole Design No...More

Sanding Drum,1Dia x 1W in.,Rubber
Unitized Combo Mandrel,1/4in Shank
Sanding Drum,1-1/2Dia x 1W in,Rubber
Cartridge Roll Mandrel,1/8inDia x 3/4inL
  • STANDARD ABRASIVES
  • Cartridge Roll Mandrel, 1/8inDia x 3/4inLCartridge Roll Mandrel,1/8inDia x 3/4inL
  • Item # 34AY01
  • Mfr. Model # 700717
  • Cartridge Roll Mandrel, Shank Dia. 1/4 In., Pilot Dia. 1/8 In., Pilot Length 3/4 In., Fits Hole 1/8 In., For...More

Disc Pad with TA4 54,1in.,Medium,TS
  • STANDARD ABRASIVES
  • Disc Pad with TA4 54,1in., Medium, TSDisc Pad with TA4 54,1in.,Medium,TS
  • Item # 34AX35
  • Mfr. Model # 541052
  • Disc Pad with TA4 54, Face Mounting Size 1 In., Density Medium, Body Material Rubber, Vacuum Hole Design No...More

Disc Backup Pad,2 in.,Rubber,25,000 rpm
  • PFERD
  • Disc Backup Pad, 2 in., Rubber, 25,000 rpmDisc Backup Pad,2 in.,Rubber,25,000 rpm
  • Item # 35ZF80
  • Mfr. Model # 42460
  • Disc Backup Pad, Face Mounting Size Roll-On/Off, Density Medium, Body Material Rubber, Vacuum Hole Design No...More

Disc Pad with TA4 5410,2in.,Firm,TR
  • STANDARD ABRASIVES
  • Disc Pad with TA4 5410,2in., Firm, TRDisc Pad with TA4 5410,2in.,Firm,TR
  • Item # 34AX31
  • Mfr. Model # 541058
  • Disc Pad with TA4 5410, Face Mounting Size 2 In., Density Firm, Body Material Rubber, Vacuum Hole Design No...More

Sanding Drum,1/2Dia x 1/2W in,Rubber
Cartridge Roll Mandrel,1/8in Dia x 1in L
Disc Pad with TA4 54,1in.,Medium,TR
  • STANDARD ABRASIVES
  • Disc Pad with TA4 54,1in., Medium, TRDisc Pad with TA4 54,1in.,Medium,TR
  • Item # 34AX29
  • Mfr. Model # 546052
  • Disc Pad with TA4 54, Face Mounting Size 1 In., Density Medium, Body Material Rubber, Vacuum Hole Design No...More

Cartrdg Roll Mandrl,3/16inDia x 1-1/2inL
  • STANDARD ABRASIVES
  • Cartrdg Roll Mandrl, 3/16inDia x 1-1/2inLCartrdg Roll Mandrl,3/16inDia x 1-1/2inL
  • Item # 34AY02
  • Mfr. Model # 702286
  • Cartridge Roll Mandrel, Shank Dia. 1/4 In., Pilot Dia. 3/16 In., Pilot Length 1-1/2 In., Fits Hole 3/16 In.,...More

Disc Pad with TA4 5410,2in.,Soft,TS
  • STANDARD ABRASIVES
  • Disc Pad with TA4 5410,2in., Soft, TSDisc Pad with TA4 5410,2in.,Soft,TS
  • Item # 34AX36
  • Mfr. Model # 541056
  • Disc Pad with TA4 5410, Face Mounting Size 2 In., Density Soft, Body Material Rubber, Vacuum Hole Design No...More

Disc Backup Pad,3 in.,Rubber,20,000 rpm
  • PFERD
  • Disc Backup Pad, 3 in., Rubber, 20,000 rpmDisc Backup Pad,3 in.,Rubber,20,000 rpm
  • Item # 35ZF81
  • Mfr. Model # 42463
  • Disc Backup Pad, Face Mounting Size Roll-On/Off, Density Medium, Body Material Rubber, Vacuum Hole Design No...More

Disc Pad with TA4 5410,3in.,Firm,TS
  • STANDARD ABRASIVES
  • Disc Pad with TA4 5410,3in., Firm, TSDisc Pad with TA4 5410,3in.,Firm,TS
  • Item # 34AX32
  • Mfr. Model # 541061
  • Disc Pad with TA4 5410, Face Mounting Size 3 In., Density Firm, Body Material Rubber, Vacuum Hole Design No...More

Sanding Drum,3/4Dia x 1W in,Rubber
Cartrdg Roll Mandrel,3/32in Dia x 3/4inL
  • STANDARD ABRASIVES
  • Cartrdg Roll Mandrel, 3/32in Dia x 3/4inLCartrdg Roll Mandrel,3/32in Dia x 3/4inL
  • Item # 34AY05
  • Mfr. Model # 717078
  • Cartridge Roll Mandrel, Shank Dia. 1/4 In., Pilot Dia. 3/32 In., Pilot Length 3/4 In., Fits Hole 3/32 In.,...More

Specialty Mandrel,1/4in Shank
Sanding Drum,1-1/2Dia x 1-1/2W in,Rubber
Disc Pad with TA4 54,3/4in.,Medium,TS
  • STANDARD ABRASIVES
  • Disc Pad with TA4 54,3/4in., Medium, TSDisc Pad with TA4 54,3/4in.,Medium,TS
  • Item # 34AX34
  • Mfr. Model # 541051
  • Disc Pad with TA4 54, Face Mounting Size 3/4 In., Density Medium, Body Material Rubber, Vacuum Hole Design No...More

Mandrel Assembly,3/8 in.
  • PFERD
  • Mandrel Assembly, 3/8 in.Mandrel Assembly,3/8 in.
  • Item # 35ZG11
  • Mfr. Model # 69027
  • Mandrel Assembly, Shank Dia. 1/4 In., Pilot Dia. 1/4 In., Pilot Length 2-1/8 In., Fits Hole 3/8 In., Thread...More

Disc Pad with TA4 54,3in.,Medium,TR
  • STANDARD ABRASIVES
  • Disc Pad with TA4 54,3in., Medium, TRDisc Pad with TA4 54,3in.,Medium,TR
  • Item # 34AX30
  • Mfr. Model # 546060
  • Disc Pad with TA4 54, Face Mounting Size 3 In., Density Medium, Body Material Rubber, Vacuum Hole Design No...More

Cartridge Roll Mandrel,1/4inDiax1-1/2inL
  • STANDARD ABRASIVES
  • Cartridge Roll Mandrel, 1/4inDiax1-1/2inLCartridge Roll Mandrel,1/4inDiax1-1/2inL
  • Item # 34AY03
  • Mfr. Model # 706874
  • Cartridge Roll Mandrel, Shank Dia. 1/4 In., Pilot Dia. 1/4 In., Pilot Length 1-1/2 In., Fits Hole 1/4 In.,...More

Disc Pad with TA4 5460,3in.,Firm,TR
  • STANDARD ABRASIVES
  • Disc Pad with TA4 5460,3in., Firm, TRDisc Pad with TA4 5460,3in.,Firm,TR
  • Item # 34AX28
  • Mfr. Model # 546061
  • Disc Pad with TA4 5460, Face Mounting Size 3 In., Density Firm, Body Material Rubber, Vacuum Hole Design No...More

Slotted Rubber Drum,1-1/2 in.,15,900 rpm
Disc Pad,3in.,Medium,TS
  • STANDARD ABRASIVES
  • Disc Pad, 3in., Medium, TSDisc Pad,3in.,Medium,TS
  • Item # 34AX33
  • Mfr. Model # 541010
  • Disc Pad, Face Mounting Size 3 In., Density Medium, Body Material Rubber, Vacuum Hole Design No Hole,...More

Disc Pad with TA4 5460,2in.,Firm,TR
  • STANDARD ABRASIVES
  • Disc Pad with TA4 5460,2in., Firm, TRDisc Pad with TA4 5460,2in.,Firm,TR
  • Item # 34AX27
  • Mfr. Model # 546058
  • Disc Pad with TA4 5460, Face Mounting Size 2 In., Density Firm, Body Material Rubber, Vacuum Hole Design No...More

Disc Back Up Pad,3in,Adhesive/PSA,3in
  • MERIT
  • Disc Back Up Pad, 3in, Adhesive/PSA, 3inDisc Back Up Pad,3in,Adhesive/PSA,3in
  • Item # 34CD23
  • Mfr. Model # 08834174101
  • Disc Backup Pad, Face Mounting Size 3 In., Density Medium, Body Material Rubber, Vacuum Hole Design No Hole,...More

Disc Back Up Pad,Turn-On/Off,2in
  • NORTON
  • Disc Back Up Pad, Turn-On/Off, 2inDisc Back Up Pad,Turn-On/Off,2in
  • Item # 34CD24
  • Mfr. Model # 63642543210
  • Disc Backup Pad, Face Mounting Size Turn-On/Off, Density Medium, Body Material Rubber, Vacuum Hole Design No...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More