Skip Content

Filter Results By

Applied Filters Clear All

Abrasive Accessories

16 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Threaded Mandrel,PK25
    • 3M
    • Threaded Mandrel, PK25Threaded Mandrel,PK25
    • Item # 2FWP2
    • Mfr. Model # 45118
    • Threaded Mandrel, Shank Dia. 1/4 In., Pilot Dia. 3/16 In., Pilot Length 1-1/2 In., For Use With Driving...More

    Threaded Mandrel,PK25
    • 3M
    • Threaded Mandrel, PK25Threaded Mandrel,PK25
    • Item # 2DKH9
    • Mfr. Model # 45117
    • Threaded Mandrel, Shank Dia. 1/4 In., Pilot Dia. 3/16 In., Pilot Length 1 In., For Use With Driving Cartridge...More

    5" Diameter, Disc Pad Ribbed Face Plate
    2-1/2" Diameter, Disc Pad Face Plate Hub
    • 3M
    • 2-1/2" Diameter, Disc Pad Face Plate Hub2-1/2" Diameter, Disc Pad Face Plate Hub
    • Item # 2AZB7
    • Mfr. Model # 88743
    • Disc Pad Face Plate Hub, Diameter 2-1/2 In., Mounting Type Threaded, Mounting Size 5/8 In.-11 INT, For Use...More

    Disc Backup Pad,5InDia,HL,M8-1.25INT,PK5
    • Disc Backup Pad, 5InDia, HL, M8-1.25INT, PK5Tapered Edge Disc Backup Pad
    • Item # 2AZJ4
    • Mfr. Model # 18444
    • Tapered Edge Disc Backup Pad, Density Medium, Body Material Foam, Vacuum Hole Design No Hole, Diameter 5 In.,...More

    5" Diameter, Disc Pad Ribbed Face Plate
    4" Diameter, Expansion Cylinder
    Side Lock Abrasive Mandrel,25mm
    Plain Abrasive Mandrel,25mm
    Drive Arbor
    5" Diameter, Disc Pad Ribbed Face Plate
    3" Diameter, Slotted Expanding Drum
    Hand Sanding Block, 5" Length, 2-3/4" Width
    Backup Pad Assy,1 In Dia,RollOn/Off,PK10
    • ROLOC
    • Backup Pad Assy, 1 In Dia, RollOn/Off, PK10Backup Pad Assy,1 In Dia,RollOn/Off,PK10
    • Item # 2AYL9
    • Mfr. Model # 05538
    • Disc Backup Pad Assembly, Face Mounting Size Roll-On/Off, Density Hard, Body Material Rubber, Vacuum Hole...More

    Disc Hand Pad w/Strap,5 Diax1/4 T,PK20
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More