Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Abrasive Accessories

12 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    Disc Pad Ribbed Face Plate,7 In Dia,Hard
    Medium Backing Pad,7 X 5/8-11
    • DEWALT
    • Medium Backing Pad, 7 X 5/8-11Medium Backing Pad,7 X 5/8-11
    • Item # 6FKG6
    • Mfr. Model # DAJHXKMD01
    • Air Cooled Disc Backup Pad, Face Mounting Size 7/8 In., Density Medium, Body Material Rubber, Vacuum Hole...More

    Disc Pad Face Plate Hub,4-1/2 In Dia
    Air Cooled Backup Pad,4.5 In Dia,5/8-11
    • NORTON
    • Air Cooled Backup Pad, 4.5 In Dia, 5/8-11Air Cooled Disc Backup Pad
    • Item # 4LL38
    • Mfr. Model # 63642502122
    • Air Cooled Disc Backup Pad, Face Mounting Size 5/8 In.-11 INT, Density Medium, Body Material Rubber, Vacuum...More

    Fiber Disc See-Thru Backup Pad,7 In Dia
    • NORTON
    • Fiber Disc See-Thru Backup Pad, 7 In DiaFiber Disc See-Through Backup Pad
    • Item # 5GC49
    • Mfr. Model # 63642504874
    • Fiber Disc See-Through Backup Pad, Face Mounting Size Turn-On/Off, Density Medium, Body Material Plastic,...More

    6"Hook/Loop Sander Pad
    • DEWALT
    • 6"Hook/Loop Sander PadDisc Backup Pad
    • Item # 3MJ43
    • Mfr. Model # DW4395
    • Disc Backup Pad, Density Hard, Body Material Foam, Vacuum Hole Design 6 Hole, Diameter 6 In., Face Mounting...More

    Disc Backup Pad,8 In Dia,HL,5/8-11INT
    • 3M
    • Disc Backup Pad, 8 In Dia, HL, 5/8-11INTDisc Backup Pad
    • Item # 4ZR63
    • Mfr. Model # 918
    • Disc Backup Pad, Density Medium, Body Material Foam, Vacuum Hole Design No Hole, Diameter 8 In., Face...More

    Disc Backup Pad,5 In Dia,HL,5/16-24EXT
    • NORTON
    • Disc Backup Pad, 5 In Dia, HL, 5/16-24EXTTapered Edge Disc Backup Pad
    • Item # 6PF92
    • Mfr. Model # 63642506136
    • Tapered Edge Disc Backup Pad, Density Medium, Body Material Foam, Vacuum Hole Design 5 Hole, Diameter 5 In.,...More

    Expanding Drum,3x3in,3000 RPM,1/2 in.
    Grinding Wheel Backup Pad
    • PFERD
    • Grinding Wheel Backup PadGrinding Wheel Backup Pad
    • Item # 32PK51
    • Mfr. Model # 69477
    • Backup Pad, Vacuum Hole Design No Hole, Diameter 4-1/2 In. or 5 In. Discs, Face Mounting Type Quick Change,...More

    Grinding Wheel Backup Pad
    • PFERD
    • Grinding Wheel Backup PadGrinding Wheel Backup Pad
    • Item # 32PK50
    • Mfr. Model # 69476
    • Backup Pad, Vacuum Hole Design No Hole, Diameter 4-1/2 In. or 5 In. Discs, Face Mounting Type Quick Change,...More

    Results per page: 16 | 32 | 48