Skip Content

Filter Results By

Applied Filters Clear All

Abrasive Accessories

15 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Grinding/Finishing Test Kit
    Triangular See-Thru Backup Pad,5 In Dia
    • NORTON
    • Triangular See-Thru Backup Pad, 5 In DiaTriangular See-Through Backup Pad
    • Item # 5GC48
    • Mfr. Model # 63642502517
    • Triangular See-Through Backup Pad, Face Mounting Size Turn-On/Off, Density Hard, Body Material Plastic,...More

    Hand Sanding Block, 17-1/2" Length, 2-3/4" Width
    Mandrel Assembly,3/8 in.
    • PFERD
    • Mandrel Assembly, 3/8 in.Mandrel Assembly,3/8 in.
    • Item # 35ZG11
    • Mfr. Model # 69027
    • Mandrel Assembly, Shank Dia. 1/4 In., Pilot Dia. 1/4 In., Pilot Length 2-1/8 In., Fits Hole 3/8 In., Thread...More

    Fiber Disc See-Thru Backup Pad,5 In Dia
    • NORTON
    • Fiber Disc See-Thru Backup Pad, 5 In DiaFiber Disc See-Through Backup Pad
    • Item # 6MR94
    • Mfr. Model # 63642503663
    • Fiber Disc See-Through Backup Pad, Face Mounting Size Turn-On/Off, Density Hard, Body Material Plastic,...More

    Disc Pad Holder,6 in.
    Disc Pad with TA4 5460,3in.,Firm,TR
    • STANDARD ABRASIVES
    • Disc Pad with TA4 5460,3in., Firm, TRDisc Pad with TA4 5460,3in.,Firm,TR
    • Item # 34AX28
    • Mfr. Model # 90617
    • Disc Pad with TA4 5460, Face Mounting Size 3 In., Density Firm, Body Material Rubber, Vacuum Hole Design No...More

    Backup Pad,2 in.,Rubber
    • UNITED ABRASIVES-SAIT
    • Backup Pad, 2 in., RubberBackup Pad,2 in.,Rubber
    • Item # 35KH80
    • Mfr. Model # 95167
    • Backup Pad, Face Mounting Size Roll-On/Off, Density Medium, Body Material Rubber, Vacuum Hole Design No Hole,...More

    8-7/8" Backing Pad
    • DEWALT
    • 8-7/8" Backing PadDisc Backup Pad
    • Item # 4KZ82
    • Mfr. Model # DW4956
    • Disc Backup Pad, Density Hard, Body Material Phenolic, Vacuum Hole Design Multi-Hole, Diameter 8-7/8 In.,...More

    Disc Backup Pad,8 In Dia,HL,5/8-11INT
    • ARC ABRASIVES
    • Disc Backup Pad, 8 In Dia, HL, 5/8-11INTDisc Backup Pad
    • Item # 1GLY4
    • Mfr. Model # 11-53908
    • Disc Backup Pad, Density Medium, Body Material Rubber, Vacuum Hole Design No Hole, Diameter 8 In., Face...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More