Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Abrasive Accessories

18 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Expanding Drum,3x3in,3000 RPM,3/8 in.
    Mandrel  Assembly,2 in. L x 1/4 in.
    Locking Disc Holder,1 In Dia
    • 3M
    • Locking Disc Holder, 1 In DiaLocking Disc Holder,1 In Dia
    • Item # 2EXZ8
    • Mfr. Model # 07500
    • Locking Disc Holder, Diameter 1 In., Mounting Type 1/4 In. Straight Shank to Tool, Locking Thread to Disc,...More

    Disc Pad Face Plate,4-1/2 In Dia,Hard
    PSA Disc Backup Pad,6 In. Dia.
    • FINISH 1ST
    • PSA Disc Backup Pad, 6 In. Dia.PSA Disc Backup Pad,6 In. Dia.
    • Item # 42X659
    • Mfr. Model # 11122-035
    • PSA Disc Backup Pad, Density Medium, Body Material Foam, Vacuum Hole Design No Hole, Diameter 6 In., Face...More

    Disc Backup Pad,3 in.,Rubber,20,000 rpm
    • PFERD
    • Disc Backup Pad, 3 in., Rubber, 20,000 rpmDisc Backup Pad,3 in.,Rubber,20,000 rpm
    • Item # 35ZF81
    • Mfr. Model # 42463
    • Disc Backup Pad, Face Mounting Size Roll-On/Off, Density Medium, Body Material Rubber, Vacuum Hole Design No...More

    Disc Pad with TA4 5410,3in.,Firm,TS
    • STANDARD ABRASIVES
    • Disc Pad with TA4 5410,3in., Firm, TSDisc Pad with TA4 5410,3in.,Firm,TS
    • Item # 34AX32
    • Mfr. Model # 541061
    • Disc Pad with TA4 5410, Face Mounting Size 3 In., Density Firm, Body Material Rubber, Vacuum Hole Design No...More

    Disc Pad with TA4 54,3in.,Medium,TR
    • STANDARD ABRASIVES
    • Disc Pad with TA4 54,3in., Medium, TRDisc Pad with TA4 54,3in.,Medium,TR
    • Item # 34AX30
    • Mfr. Model # 546060
    • Disc Pad with TA4 54, Face Mounting Size 3 In., Density Medium, Body Material Rubber, Vacuum Hole Design No...More

    Disc Pad with TA4 5460,2in.,Firm,TR
    • STANDARD ABRASIVES
    • Disc Pad with TA4 5460,2in., Firm, TRDisc Pad with TA4 5460,2in.,Firm,TR
    • Item # 34AX27
    • Mfr. Model # 546058
    • Disc Pad with TA4 5460, Face Mounting Size 2 In., Density Firm, Body Material Rubber, Vacuum Hole Design No...More

    Disc Back Up Pad,Roll-On/Off,3in
    • MERIT
    • Disc Back Up Pad, Roll-On/Off, 3inDisc Back Up Pad,Roll-On/Off,3in
    • Item # 34CD20
    • Mfr. Model # 08834164036
    • Disc Backup Pad, Face Mounting Size Roll-On/Off, Density Hard, Body Material Rubber, Vacuum Hole Design No...More

    Disc Back Up Pad,Snap-On/Off,3in
    • MERIT
    • Disc Back Up Pad, Snap-On/Off, 3inDisc Back Up Pad,Snap-On/Off,3in
    • Item # 34CD19
    • Mfr. Model # 08834164005
    • Disc Backup Pad, Face Mounting Size Snap-On/Off, Density Medium, Body Material Rubber, Vacuum Hole Design No...More

    Disc Backup Pad,6 In Dia,HL,5/8-11INT
    • ARC ABRASIVES
    • Disc Backup Pad, 6 In Dia, HL, 5/8-11INTDisc Backup Pad
    • Item # 1GLY2
    • Mfr. Model # 11-53906SH
    • Disc Backup Pad, Density Medium, Body Material Rubber, Vacuum Hole Design No Hole, Diameter 6 In., Face...More

    Grinding/Finishing Test Kit
    • MERIT
    • Grinding/Finishing Test KitGrinding/Finishing Test Kit
    • Item # 3RB85
    • Mfr. Model # 08834138005
    • Grinding/Finishing Test Kit, Includes (5) Wheels, 3/8 to 13/16 In. Diameters with 1/8 In. Shank, In Various...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More