Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Abrasive Accessories

28 Results Found that Include 34 Products

Results per page: 16 | 32 | 48
    Triangular See-Thru Backup Pad,4.5 InDia
    • NORTON
    • Triangular See-Thru Backup Pad, 4.5 InDiaTriangular See-Through Backup Pad
    • Item # 5ZR22
    • Mfr. Model # 63642502985
    • Triangular See-Through Backup Pad, Face Mounting Size Turn-On/Off, Density Hard, Body Material Plastic,...More

    Backing Pad Assembly
    • DEWALT
    • Backing Pad AssemblyDisc Backup Pad
    • Item # 4PC17
    • Mfr. Model # DW4942
    • Disc Backup Pad, Density Soft, Body Material Paper, Vacuum Hole Design No Hole, Diameter 4-1/2 In., Face...More

    Mini Flap Disc Bkup Pd,2InDia,TurnOn/Off
    • MERIT
    • Mini Flap Disc Bkup Pd, 2InDia, TurnOn/OffMini Flap Disc Bkup Pd,2InDia,TurnOn/Off
    • Item # 5XB77
    • Mfr. Model # 08834168539
    • Mini Flap Disc Backup Pad, Face Mounting Size Turn-On/Off, Density Medium, Body Material Rubber, Vacuum Hole...More

    Expanding Drum,3/4x1in,3000 RPM,1/4in.
    Hand Sanding Block, 2-3/4 In W x 9 In L
    Coarse Grit Abrasive Kit
    • WORK SHARP
    • Coarse Grit Abrasive KitCoarse Grit Abrasive Kit
    • Item # 3JDN8
    • Mfr. Model # WSSA0002005
    • Coarse Grit Abrasive Kit, Includes (2) PSA Aluminum Oxide Abrasive 150mm Diameter, (3) Aluminum Oxide...More

    Air Cooled Disc Backup Pad,5-Hole,5 In D
    • INGERSOLL-RAND
    • Air Cooled Disc Backup Pad, 5-Hole, 5 In DAir Cooled Disc Backup Pad
    • Item # 3JD78
    • Mfr. Model # 49096-1
    • Air Cooled Disc Backup Pad, Density Soft, Body Material Foam, Vacuum Hole Design 5 Hole, Diameter 5 In., Face...More

    Expanding Drum,1x1in,3000 RPM,1/4 in.
    Disc Pad with TA4 54,1in.,Medium,TR
    • STANDARD ABRASIVES
    • Disc Pad with TA4 54,1in., Medium, TRDisc Pad with TA4 54,1in.,Medium,TR
    • Item # 34AX29
    • Mfr. Model # 546052
    • Disc Pad with TA4 54, Face Mounting Size 1 In., Density Medium, Body Material Rubber, Vacuum Hole Design No...More

    Disc Pad with TA4 54,1in.,Medium,TS
    • STANDARD ABRASIVES
    • Disc Pad with TA4 54,1in., Medium, TSDisc Pad with TA4 54,1in.,Medium,TS
    • Item # 34AX35
    • Mfr. Model # 541052
    • Disc Pad with TA4 54, Face Mounting Size 1 In., Density Medium, Body Material Rubber, Vacuum Hole Design No...More

    Disc Pad with TA4 54,3/4in.,Medium,TS
    • STANDARD ABRASIVES
    • Disc Pad with TA4 54,3/4in., Medium, TSDisc Pad with TA4 54,3/4in.,Medium,TS
    • Item # 34AX34
    • Mfr. Model # 541051
    • Disc Pad with TA4 54, Face Mounting Size 3/4 In., Density Medium, Body Material Rubber, Vacuum Hole Design No...More

    Disc Pad,3in.,Medium,TS
    • STANDARD ABRASIVES
    • Disc Pad, 3in., Medium, TSDisc Pad,3in.,Medium,TS
    • Item # 34AX33
    • Mfr. Model # 541010
    • Disc Pad, Face Mounting Size 3 In., Density Medium, Body Material Rubber, Vacuum Hole Design No Hole,...More

    Disc Back Up Pad,3in,Adhesive/PSA,3in
    • MERIT
    • Disc Back Up Pad, 3in, Adhesive/PSA, 3inDisc Back Up Pad,3in,Adhesive/PSA,3in
    • Item # 34CD23
    • Mfr. Model # 08834174101
    • Disc Backup Pad, Face Mounting Size 3 In., Density Medium, Body Material Rubber, Vacuum Hole Design No Hole,...More

    Disc Back Up Pad,Snap-On/Off,1in
    • MERIT
    • Disc Back Up Pad, Snap-On/Off, 1inDisc Back Up Pad,Snap-On/Off,1in
    • Item # 34CD18
    • Mfr. Model # 08834164002
    • Disc Backup Pad, Face Mounting Size Snap-On/Off, Density Medium, Body Material Rubber, Vacuum Hole Design No...More

    Expanding Drum,1x1in,3000 RPM,1/4 in.
    Disc Backup Pad,6in,Medium,Hook and Loop
    • SPEEDAIRE
    • Disc Backup Pad, 6in, Medium, Hook and LoopDisc Backup Pad,6in,Medium,Hook and Loop
    • Item # 31XG41
    • Mfr. Model # 31XG41
    • Disc Backup Pad, Face Mounting Size 6 In., Density Medium, Body Material Foam, Vacuum Hole Design No Hole,...More

    Disc Backup Pad,No Holes,5in.,Medium,PSA
    • SPEEDAIRE
    • Disc Backup Pad, No Holes, 5in., Medium, PSADisc Backup Pad,No Holes,5in.,Medium,PSA
    • Item # 31XG38
    • Mfr. Model # 31XG38
    • Disc Backup Pad, Face Mounting Size 5 In., Density Medium, Body Material Foam, Vacuum Hole Design No Hole,...More

    Disc Backup Pad,No Holes,6in.,Medium,PSA
    • SPEEDAIRE
    • Disc Backup Pad, No Holes, 6in., Medium, PSADisc Backup Pad,No Holes,6in.,Medium,PSA
    • Item # 31XG40
    • Mfr. Model # 31XG40
    • Disc Backup Pad, Face Mounting Size 6 In., Density Medium, Body Material Foam, Vacuum Hole Design No Hole,...More

    Disc Backup Pad,5in,Medium,Hook and Loop
    • SPEEDAIRE
    • Disc Backup Pad, 5in, Medium, Hook and LoopDisc Backup Pad,5in,Medium,Hook and Loop
    • Item # 31XG39
    • Mfr. Model # 31XG39
    • Disc Backup Pad, Face Mounting Size 5 In., Density Medium, Body Material Foam, Vacuum Hole Design No Hole,...More

    Hook-and-Loop Disc Pad,6 In. Dia.
    Radial Bristle Disc Mandrel,PK5
    • 3M
    • Radial Bristle Disc Mandrel, PK5Radial Bristle Disc Mandrel,PK5
    • Item # 2DJR8
    • Mfr. Model # 00048011276809
    • Radial Bristle Disc Mandrel, Shank Dia. 1/4 In., Pilot Dia. 3/32 In., For Use With Small Radial Bristle Discs...More

    Fine Grit Abrasive Kit
    • WORK SHARP
    • Fine Grit Abrasive KitFine Grit Abrasive Kit
    • Item # 3JDP1
    • Mfr. Model # WSSA0002043
    • Fine Grit Abrasive Kit, Includes (4) PSA Aluminum Oxide Abrasive 150mm Diameter, (6) Aluminum Oxide Abrasive...More

    Honing Abrasive Kit
    • WORK SHARP
    • Honing Abrasive KitHoning Abrasive Kit
    • Item # 3JDP3
    • Mfr. Model # WSSA0002044
    • Honing Abrasive Kit, Includes Micro-Mesh PSA Abrasive 150mm Diameter Equivalent to 6 Micron and (1)...More

    Expanding Drum,1/2x1in,15000 RPM,1/4in.
    Slotted Abrasive Kit
    • WORK SHARP
    • Slotted Abrasive KitSlotted Abrasive Kit
    • Item # 3JDP4
    • Mfr. Model # WSSA0002002
    • Slotted Abrasive Kit, Includes (1) PSA 150mm Diameter Slotted, (2) P400 PSA Abrasive 150mm Diameter Slotted,...More

    Results per page: 16 | 32 | 48