Skip Content

Filter Results By

Applied Filters Clear All

Abrasive Accessories

23 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bore Polisher Extension Mandrel
3/4" Diameter Expanding Drum
  • WESTWARD
  • 3/4" Diameter Expanding Drum 3/4" Diameter Expanding Drum
  • Item # 11N329
  • Mfr. Model # 11N329
  • Expanding Drum, Diameter 3/4 In., Width 1 In., Shank Size 1/4 In., Max. RPM 17000, Steel Shank, Rubber Drum,...More

Bore Polisher Extension Mandrel
1" Diameter Expanding Drum
  • MERIT
  • 1" Diameter Expanding Drum 1" Diameter Expanding Drum
  • Item # 3X042
  • Mfr. Model # 08834196916
  • Expanding Drum, Diameter 1 In., Width 1 In., Shank Size 1/4 In., Max. RPM 18,000, Rubber Cushion, For Use...More

Flap Wheel Adapter,1/4in Shank D.,1/4-20
Flat Head Arbor,1/4InDia,3/8InHole
Cartridge Roll Mandrel,1/8in Dia x 1in L
Threaded Mandrel,1/4InDia,8-32InSize
1-1/2" Diameter Expanding Drum
  • WESTWARD
  • 1-1/2" Diameter Expanding Drum 1-1/2" Diameter Expanding Drum
  • Item # 11N331
  • Mfr. Model # 11N331
  • Expanding Drum, Diameter 1-1/2 In., Width 1-1/2 In., Shank Size 1/4 In., Max. RPM 10000, Steel Shank, Rubber...More

1/2" Diameter Expanding Drum
  • WESTWARD
  • 1/2" Diameter Expanding Drum 1/2" Diameter Expanding Drum
  • Item # 11N328
  • Mfr. Model # 11N328
  • Expanding Drum, Diameter 1/2 In., Width 1/2 In., Shank Size 1/4 In., Max. RPM 30000, Steel Shank, Rubber...More

Bore Polisher Mandrel
  • MERIT
  • Bore Polisher Mandrel Bore Polisher Mandrel
  • Item # 3RB56
  • Mfr. Model # 08834154460
  • Bore Polisher Mandrel, Shank Dia. 1-1/2 In., Thread Size 5/16-18 In., For Use With B-3 Series Bore Polisher,...More

3/4" Diameter Expanding Drum
2" Diameter Expanding Drum
  • WESTWARD
  • 2" Diameter Expanding Drum 2" Diameter Expanding Drum
  • Item # 11N332
  • Mfr. Model # 11N332
  • Expanding Drum, Diameter 2 In., Width 1 In., Shank Size 1/4 In., Max. RPM 11000, Steel Shank, Rubber Drum,...More

Cartridge Roll Mandrel,1/4InD,1/8In,1InL
Bore Polisher Mandrel,1/4in Shank,1/4-20
3/4" Diameter Sanding Drum
Cartridge Roll Mandrel,1/8In,1InL
1" Diameter Sanding Drum
Specialty Mandrel,Hold Abrasive Sheets
Threaded Mandrel,1/4-20InSize
Threaded Mandrel,1/4 In Dia,1-3/4 In OAL
  • CLIMAX METAL PRODUCTS
  • Threaded Mandrel, 1/4 In Dia, 1-3/4 In OAL Threaded Mandrel,1/4 In Dia,1-3/4 In OAL
  • Item # 39AL74
  • Mfr. Model # QC-1420
  • Threaded Mandrel, Shank Dia. 1/4 In., Pilot Length 1-3/4 In. Overall Length, Thread Size 1/4-20 In., For Use...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More