Skip Content

Filter Results By

Applied Filters Clear All

Number of Hoses
Color
Connection Size
Angle
Working Pressure (PSI)
Price
  • View MoreView Less
Shop By
Ratings

A/C Refrigeration

8 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Hose,Charging,60 In
    Hose,Charging,60 In
    Hose,Charging,60 In
    Replacement Gauge,Low Side,Color Blue
    • IMPERIAL
    • Replacement Gauge, Low Side, Color BlueReplacement Gauge,Low Side,Color Blue
    • Item # 1YRP4
    • Mfr. Model # 451-CB
    • Replacement Gauge, Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working Pressure -30 In Hg to...More

    Replacement Gauge,High Side,0 to 500 PSI
    • IMPERIAL
    • Replacement Gauge, High Side, 0 to 500 PSIReplacement Gauge,High Side,0 to 500 PSI
    • Item # 1YRP3
    • Mfr. Model # 451-CR
    • Replacement Gauge, High Side, Color Red, Connection Size 1/8 In Pipe Thread, Working Pressure 0 to 500 PSI, 2...More

    Replacement Gauge,Low Side,Color Blue
    • IMPERIAL
    • Replacement Gauge, Low Side, Color BlueReplacement Gauge,Low Side,Color Blue
    • Item # 1YRP2
    • Mfr. Model # 422-CB
    • Replacement Gauge, Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working Pressure -30 In Hg to...More

    Replacement Gauge,High Side,Color Red
    • IMPERIAL
    • Replacement Gauge, High Side, Color RedReplacement Gauge,High Side,Color Red
    • Item # 1YRP1
    • Mfr. Model # 422-CR
    • Replacement Gauge, High Side, Color Red, Connection Size 1/8 In Pipe Thread, Working Pressure 0 to 800 PSI, 2...More

    Hose Shut-Off Adapter,90 deg,1/4x1/4
    • IMPERIAL
    • Hose Shut-Off Adapter, 90 deg, 1/4x1/4Hose Shut-Off Adapter,90 deg,1/4x1/4
    • Item # 33NR66
    • Mfr. Model # 17-C
    • Item Hose Shut-Off Adapter, Type Kwik-Coupler(TM), Length (In.) 2, Number of Hoses 0, Connection Size...More

    Results per page: 16 | 32 | 48