Skip Content

Filter Results By

Applied Filters Clear All

Number of Hoses
Color
Connection Size
Angle
Working Pressure (PSI)
Price
  • View MoreView Less
Shop By

A/C Refrigeration

5 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    Hose,Charging,36 In
    • IMPERIAL
    • Hose, Charging, 36 In
    • Item # 6X642
    • Mfr. Model # 803-MRY
    • Charging Hose, Length 36 Inches, Color Yellow, 800 PSI, 1/4 Inch Female Connectors

    Replacement Gauge,High Side,Color Red
    • IMPERIAL
    • Replacement Gauge, High Side, Color Red
    • Item # 1YRP5
    • Mfr. Model # 423-CR
    • Replacement Gauge, High Side, Color Red, Connection Size 1/8 In Pipe Thread, Working Pressure 0 to 500 PSI, 2...More

    Replacement Gauge,Low Side,Color Blue
    • IMPERIAL
    • Replacement Gauge, Low Side, Color Blue
    • Item # 1YRP6
    • Mfr. Model # 425-CB
    • Replacement Gauge, Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working Pressure -30 In Hg to...More

    Hose,Charging,36 In
    • IMPERIAL
    • Hose, Charging, 36 In
    • Item # 6X643
    • Mfr. Model # 803-MRR
    • Charging Hose, Length 36 Inches, Color Red, 800 PSI, 1/4 Inch Female Connectors

    Hose Shut-Off Adapter,Straight,1/4x1/4
    • IMPERIAL
    • Hose Shut-Off Adapter, Straight, 1/4x1/4
    • Item # 33NR65
    • Mfr. Model # 16-C
    • Hose Shut-Off Adapter, Type Kwik-Coupler(TM), Length (In.) 2.5, Number of Hoses 0, Connection Size 1/4x1/4,...More

    Results per page: 16 | 32 | 48