Skip Content

Filter Results By

Applied Filters Clear All

A/C Refrigeration

40 Results Found that Include 49 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • HIGHSIDE
  • Joint Sealing CompoundsJoint Sealing Compounds
  • Multiple product options available

    Joint Sealing Compound, Compound Type Paste, Max. Working Pressure 10,000 psi, Temp. Range -200° to 400°F, and Application Pipe Joint Sealant; Varies by Color and Size

Aerosol, Condenser Cleaner 20 oz., White Color, 1, EA
  • SIMPLE GREEN
  • Aerosol, Condenser Cleaner 20 oz., White Color, 1, EAAerosol, Condenser Cleaner 20 oz., White Color, 1, EA
  • Item # 19ZN60
  • Mfr. Model # 0110001213418
  • Condenser Cleaner, Aerosol, Size 20 oz., Color White, Application For Evaporator and Condenser Coils, Fan...More

Fin Comb Kit,8 to 20 Fins per In.
Aerosol, Evaporator Cleaner 18 oz., Clear Color, 1, EA
  • NU-CALGON
  • Aerosol, Evaporator Cleaner 18 oz., Clear Color, 1, EAEvaporator Cleaner
  • Item # 2RZW3
  • Mfr. Model # 4166-75
  • Evaporator Cleaner, Aerosol, Size 18 oz., Color Clear, Application Evaporator Coils in Small Air...More

Butyl Tape, Gray, Length 20 ft., Width 3", Thickness&#
  • Butyl Tape, Gray, Length 20 ft., Width 3", Thickness 1/16", 1, EAButyl Tapes
  • Item # 2EJR3
  • Mfr. Model # DS5285
  • Butyl Tape, Length 20 ft., Width 3 In., Thickness 1/16 In., Color Gray, Temp. Range (F) -60 to 250,...More

Liquid, Condenser Cleaner 1 gal., Straw Color, 1, EA
  • NU-CALGON
  • Liquid, Condenser Cleaner 1 gal., Straw Color, 1, EANU-CALGON Condenser Cleaners
  • Item # 3CFP2
  • Mfr. Model # 4190-08
  • Condenser Cleaner, Liquid, Size 1 gal., Color Straw, Application For Outside Air-Cooled Condenser Coils,...More

Ice Machine Sanitizer,1 pt,White
Aerosol, Coil and Fin Cleaner 18 oz., White Color, 1,&
Liquid, Evaporator Cleaner 1 gal., Straw Color, 1, EA
  • NU-CALGON
  • Liquid, Evaporator Cleaner 1 gal., Straw Color, 1, EANU-CALGON Evaporator Coil Cleaners
  • Item # 3CFP3
  • Mfr. Model # 4191-08
  • Evaporator Cleaner, Liquid, Size 1 gal., Color Straw, Application For Evaporator Coils, Characteristics All...More

Filter Puller,Blue,Steel
Valve Core,1/4 in.,PK25
  • JB
  • Valve Core, 1/4 in., PK25Valve Core,1/4 in.,PK25
  • Item # 20HJ93
  • Mfr. Model # A31999-25
  • Valve Core, Universal, Temp. Range (F) 220 Degrees , Size 1/4 In., Color Silver, PTFE/Neoprene Compound, Fits...More

Trax Bubble Leak Detector, 12oz
Gauge Hanger,Black/Red,Nylon
Tan, Hi-Temp. Cork Tape Width 2", Length 30 ft.
  • Tan, Hi-Temp. Cork Tape Width 2", Length 30 ft.Cork Tapes
  • Item # 29VN24
  • Mfr. Model # PTH1
  • Hi-Temp. Cork Tape, Width 2 In., Length 30 ft., Color Tan, Temp. Range -20 to 325 Degrees F, Green...More

HVAC Solderless Bonding Kit,1.85 oz.
Duct Insulation Fasteners,Plastic,PK250
Refrigeration Cycle Control,4 In
  • ECUBE
  • Refrigeration Cycle Control, 4 InRefrigeration Cycle Control,4 In
  • Item # 36A988
  • Mfr. Model # EC-101
  • Refrigeration Cycle Control, Color Black, 4 In. Length, Width (In.) 2, Refrigerators, Freezers, Walk-Ins,...More

Acid Neutralizer,4 oz.,Clear
HVAC Instant Patch Repair Kit,0.5 oz.
Refrigerant Cap Locks,1/4 in.,R-410A,PK4
  • JB
  • Refrigerant Cap Locks, 1/4 in., R-410A, PK4Refrigerant Cap Locks,1/4 in.,R-410A,PK4
  • Item # 20HJ97
  • Mfr. Model # SHLD-P4
  • Refrigerant Cap Locks, R-410A, Size 1/4 In., Color Pink, Brass Compound, Fits Any Refrigerant Access Valves,...More

Refrigerant Cap Locks,1/4 in.,PK4
  • JB
  • Refrigerant Cap Locks, 1/4 in., PK4Refrigerant Cap Locks,1/4 in.,PK4
  • Item # 20HJ95
  • Mfr. Model # SHLD-U4
  • Refrigerant Cap Locks, Universal, Size 1/4 In., Color Black, Brass Compound, Fits Any Refrigerant Access...More

Condensate Drain Valve,Gray,PVC
Refrigerant Cap Locks,1/4 in.,R-22,PK4
  • JB
  • Refrigerant Cap Locks, 1/4 in., R-22, PK4Refrigerant Cap Locks,1/4 in.,R-22,PK4
  • Item # 20HJ96
  • Mfr. Model # SHLD-G4
  • Refrigerant Cap Locks, R-22, Size 1/4 In., Color Green, Brass Compound, Fits Any Refrigerant Access Valves, 1...More

Valve Core,1/4 in.,PK100
  • JB
  • Valve Core, 1/4 in., PK100Valve Core,1/4 in.,PK100
  • Item # 20HJ94
  • Mfr. Model # A31999-100
  • Valve Core, Universal, Temp. Range (F) 220 Degrees , Size 1/4 In., Color Silver, PTFE/Neoprene Compound, Fits...More

Acid Neutralizer Quick Service Kit,2 oz.
Refrigeration Cycle Control,7-1/2 In
  • ECUBE
  • Refrigeration Cycle Control, 7-1/2 InRefrigeration Cycle Control,7-1/2 In
  • Item # 36A989
  • Mfr. Model # EC-103
  • Refrigeration Cycle Control, Color Black, 7-1/2 In. Length, Width (In.) 2, Refrigerators, Freezers, Walk-Ins,...More

Thawzone Liquid Deydrant Quick Rfl,2 oz.
Interlock Switch Clip,Orange,Nylon
Refrigerant Cap Locks,1/4 in,R-410A,PK12
  • JB
  • Refrigerant Cap Locks, 1/4 in, R-410A, PK12Refrigerant Cap Locks,1/4 in,R-410A,PK12
  • Item # 20HK01
  • Mfr. Model # SHLD-P12
  • Refrigerant Cap Locks, R-410A, Size 1/4 In., Color Pink, Brass Compound, Fits Any Refrigerant Access Valves,...More

Refrigerant Cap Locks,1/4 in.,R-22,PK50
  • JB
  • Refrigerant Cap Locks, 1/4 in., R-22, PK50Refrigerant Cap Locks,1/4 in.,R-22,PK50
  • Item # 20HK04
  • Mfr. Model # SHLD-G50
  • Refrigerant Cap Locks, R-22, Size 1/4 In., Color Green, Brass Compound, Fits Any Refrigerant Access Valves, 1...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More