Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

A/C Refrigeration

66 Results Found that Include 66 Products

Results per page: 16 | 32 | 48
Joint Sealing Compound,1 oz.,Blue
  • HIGHSIDE
  • Joint Sealing Compound, 1 oz., BlueJoint Sealing Compound,1 oz.,Blue
  • Item # 30ZY81
  • Mfr. Model # HS10001
  • Joint Sealing Compound, Size 1 oz., Color Blue, Compound Type Paste, Max. Working Pressure 10,000 psi, Temp....More

Joint Sealing Compound,4 oz.,Blue
  • HIGHSIDE
  • Joint Sealing Compound, 4 oz., BlueJoint Sealing Compound,4 oz.,Blue
  • Item # 30ZY82
  • Mfr. Model # HS10004
  • Joint Sealing Compound, Size 4 oz., Color Blue, Compound Type Paste, Max. Working Pressure 10,000 psi, Temp....More

Leak Lock Gold Joint Sealing,Teflon,4oz
Refrigerant Recovery Machine,1/2 HP,115V
  • YELLOW JACKET
  • Refrigerant Recovery Machine, 1/2 HP, 115VRefrigerant Recovery Machine,1/2 HP,115V
  • Item # 33NT67
  • Mfr. Model # 95730
  • Refrigerant Recovery Machine, AC Service System, Height (In.) 11-1/2, Depth (In.) 13-1/2, Width (In.) 9, NEMA...More

A/C Leak Sealer Kit,Up to 4 tons
  • SPECTROLINE
  • A/C Leak Sealer Kit, Up to 4 tonsA/C Leak Sealer Kit,Up to 4 tons
  • Item # 34GR08
  • Mfr. Model # CS-100CS
  • A/C Leak Sealer Kit, Application Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems, For...More

Gauge Hanger,Black/Red,Nylon
Leak Lock Gold Joint Sealing,Teflon1.3oz
Filter Puller,Blue,Steel
Trax Bubble Leak Detector, 12oz
Duct Insulation Fasteners,Plastic,PK250
A/C Leak Sealer Cartridge,Up to 2 tons
Thermo Expansion Valve,R22,R407C,Ext.
  • RANCO
  • Thermo Expansion Valve, R22, R407C, Ext.Thermo Expansion Valve,R22,R407C,Ext.
  • Item # 35MW77
  • Mfr. Model # 2240/4SE
  • Thermostactic Expansion Valve, Adjustable, R22, R407C, Nominal Capacity (Tons) 5 to 8, External, SAE Flare...More

Solid Core Filter Drier,1/4in.,4-1/2in.L
AC Leak Repair Kit Refill,PK2
Acid Neutralizer Quick Service Kit,2 oz.
HVAC Solderless Bonding Kit,1.85 oz.
HVAC Instant Patch Repair Kit,0.5 oz.
Replacement Fltr Block,Canister,5-1/2in
Mini-Split Tool Kit,With 5/16in H/P Hose
  • JB INDUSTRIES
  • Mini-Split Tool Kit, With 5/16in H/P HoseMini-Split Tool Kit,With 5/16in H/P Hose
  • Item # 35YX51
  • Mfr. Model # MSKIT2
  • Mini-Split Tool Kit, Number of Hoses 3, Number of Valves 2, 0 to 800, 0 to 500, For Use With AC Refrigeration...More

Refrigerant Gauge,Compound,0 to 800psi
  • JB INDUSTRIES
  • Refrigerant Gauge, Compound, 0 to 800psiRefrigerant Gauge,Compound,0 to 800psi
  • Item # 35YX40
  • Mfr. Model # M2-924CM
  • Item Refrigerant Gauge, Type Compound, Color Camoflauge, Connection Size 1/8 In. MPT, Working Pressure (PSI)...More

Mini-Split Tool Kit,With 1/4 in H/P Hose
  • JB INDUSTRIES
  • Mini-Split Tool Kit, With 1/4 in H/P HoseMini-Split Tool Kit,With 1/4 in H/P Hose
  • Item # 35YX50
  • Mfr. Model # MSKIT1
  • Mini-Split Tool Kit, Number of Hoses 3, Number of Valves 2, 0 to 800, 0 to 500, For Use With AC Refrigeration...More

Refrigerant Gauge,30in Hg to 500psi
  • JB INDUSTRIES
  • Refrigerant Gauge, 30in Hg to 500psiRefrigerant Gauge,30in Hg to 500psi
  • Item # 35YX41
  • Mfr. Model # M2-925CM
  • Item Refrigerant Gauge, Type Pressure, Color Camoflauge, Connection Size 1/8 In. MPT, Working Pressure (PSI)...More

Interlock Switch Clip,Orange,Nylon
Refrigeration Solenoid Valve,Swt 2-1/8in
Refgn Solenoid Valve,Sweat 1/4in.,Brass
Adapter,800psi,90 Degree
  • JB INDUSTRIES
  • Adapter, 800psi, 90 DegreeAdapter,800psi,90 Degree
  • Item # 35YX47
  • Mfr. Model # 33116N
  • Item Adapter, Type Brass Fittings, Connection Size 5/16 In. Female x 1/4 In. Male, Angle 90 Degrees , Working...More

Thermo Expansion Valve,R134A,Internal
  • RANCO
  • Thermo Expansion Valve, R134A, InternalThermo Expansion Valve,R134A,Internal
  • Item # 35MW78
  • Mfr. Model # 2220/4S
  • Thermostactic Expansion Valve, Adjustable, R134A, Nominal Capacity (Tons) 5 to 8, Internal, SAE Flare Angle...More

Hose Set,High Pressure,800psi
  • JB INDUSTRIES
  • Hose Set, High Pressure, 800psiHose Set,High Pressure,800psi
  • Item # 35YX43
  • Mfr. Model # CCLE4-60
  • Item Hose Set, Type High Pressure, Length (In.) 60, Number of Hoses 4, Color Red, Yellow, Blue, Black,...More

Thawzone Liquid Deydrant Quick Kit,2 oz.
Solder Adapter,3/4 In W,for TXV
  • RANCO
  • Solder Adapter, 3/4 In W, for TXVSolder Adapter,3/4 In W,for TXV
  • Item # 35MW51
  • Mfr. Model # 2271/3S
  • Solder Adaptor, Brass/Copper Material, Max. Working Pressure 120 psi, 1-1/2 In. Length, Width 3/4 In.,...More

Bi-Flow Filter-Dryer,ODF,Cap. 8 cu. in.
Refgn Solenoid Valve,ODF,600 psi,Brass
Results per page: 16 | 32 | 48