Skip Content

Filter Results By

Applied Filters Clear All

A/C Refrigeration

8 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Evacuation Pump,10.0 cfm,6 ft.
    • JB INDUSTRIES
    • Evacuation Pump, 10.0 cfm, 6 ft.JB INDUSTRIES Evacuation Pumps
    • Item # 3WU95
    • Mfr. Model # DV-285N
    • Evacuation Pump, 10.0 cfm Displacement, 1/2 HP, Inlet Port Size 3/8 In., 1/4 In. and 1/2 In. Flare, Voltage...More

    Battery Operated Coil Washer,1/5 HP.
    • SPEEDCLEAN
    • Battery Operated Coil Washer, 1/5 HP.Battery Operated Coil Washer,1/5 HP.
    • Item # 38G224
    • Mfr. Model # CJ-125
    • Battery Operated Coil Washer, Portable, 1/5 HP, Operating Pressure 125 psi, 0.6 GPM, 12VDC, 40 Usable Hours...More

    Water Regulating Valve,2 Way,1-1/4 in.
    • JOHNSON CONTROLS
    • Water Regulating Valve, 2 Way, 1-1/4 in.Water Regulating Valve,2 Way,1-1/4 in.
    • Item # 20RG40
    • Mfr. Model # V47AE-2C
    • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1-1/4, Port (In.) 1-1/4, Design Pressure (PSIG)...More

    Refrigerant,R-402A,27 lb.
    • FORANE
    • Refrigerant, R-402A, 27 lb.Refrigerant,R-402A,27 lb.
    • Item # 4LFC6
    • Mfr. Model # R402A
    • Refrigerant, Refrigerant Type R-402A, Container Type Cylinder, Container Size 27 lb., Cylinder Color Sand,...More

    CO2  Refrigerant Leak Detector
    • INFICON
    • CO2 Refrigerant Leak DetectorCO2 Refrigerant Leak Detector
    • Item # 5ZXH2
    • Mfr. Model # 716-202-G1
    • Leak Detector, CO2 Refrigerant, 6 g / year, For Use With CO2 Refrigerant, Voltage 120 volt, Includes Infrared...More

    Water Regulating Valve,3 Way,3/4
    • JOHNSON CONTROLS
    • Water Regulating Valve, 3 Way, 3/4Water Regulating Valve,3 Way,3/4
    • Item # 40G439
    • Mfr. Model # V148GK1-001C
    • Water Regulating Valve, 3 Way, Sweat, Connection Size (In.) 3/4, Port (In.) 3/4, Min. Fluid Temp. (F) -4,...More

    Water Regulating Valve,3 Way,1-1/4 In
    • JOHNSON CONTROLS
    • Water Regulating Valve, 3 Way, 1-1/4 InWater Regulating Valve,3 Way,1-1/4 In
    • Item # 40G446
    • Mfr. Model # V248GE1-001C
    • Water Regulating Valve, 3 Way, NPT, Connection Size (In.) 1-1/4, Port (In.) 1-1/4, Min. Fluid Temp. (F) -4,...More

    Refrigeration Solenoid Valve,2-1/8 In
    • PARKER
    • Refrigeration Solenoid Valve, 2-1/8 InRefrigeration Solenoid Valve,2-1/8 In
    • Item # 11X608
    • Mfr. Model # R56E4217M
    • Refrigeration Solenoid Valve, Two Way Normally Closed, Sweat 2-1/8, ODF Connection, Port (In.) 1-5/16, 114,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More