Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

A/C Refrigeration

12 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Evacuation Pump,8.0 cfm,1/2 HP,8 ft.
    • YELLOW JACKET
    • Evacuation Pump, 8.0 cfm, 1/2 HP, 8 ft.Vacuum Pump
    • Item # 1WLF9
    • Mfr. Model # 93580
    • Evacuation Pump, 8.0 cfm Displacement, 1/2 HP, Inlet Port Size 1/4 In. and 1/2 In. Flare, Voltage 115VAC,...More

    Refrigerant Recovery Machine
    • ROBINAIR
    • Refrigerant Recovery MachineRefrigerant Recovery Machine
    • Item # 46C629
    • Mfr. Model # RG3
    • Refrigerant Recovery Machine, For Use With Mfr. No. TIF9010A, TIF9030, TIF9035, Robinair 15500, Robinair...More

    Water Regulating Valve,2 Way,NPT,1 in.
    • JOHNSON CONTROLS
    • Water Regulating Valve, 2 Way, NPT, 1 in.Water Regulating Valve,2 Way,NPT,1 in.
    • Item # 20RG39
    • Mfr. Model # V47AD-2C
    • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1, Port (In.) 1, Design Pressure (PSIG) 150, Set...More

    Refrigerant,R-401A,30 lb.
    • FORANE
    • Refrigerant, R-401A, 30 lb.Refrigerant,R-401A,30 lb.
    • Item # 5E058
    • Mfr. Model # 401-A
    • Refrigerant, Refrigerant Type R-401A, Container Type Cylinder, Container Size 30 lb., Cylinder Color Pinkish...More

    Energy Saving Device,2-1/4In x 6In
    • ETEMP
    • Energy Saving Device, 2-1/4In x 6InEnergy Saving Device,2-1/4In x 6In
    • Item # 25FL91
    • Mfr. Model # ET-401
    • Energy Saving Device, Temp. Range (F) All, Color Green, Fits Most Thermostats, Insertion Depth (In.) Up to 6...More

    Refrigeration Cycle Control,4 In
    • ECUBE
    • Refrigeration Cycle Control, 4 InRefrigeration Cycle Control,4 In
    • Item # 36A988
    • Mfr. Model # EC-101
    • Refrigeration Cycle Control, Color Black, 4 In. Length, Width (In.) 2, Refrigerators, Freezers, Walk-Ins,...More

    Water Regulating Valve,2 Way,Flange
    • JOHNSON CONTROLS
    • Water Regulating Valve, 2 Way, FlangeWater Regulating Valve,2 Way,Flange
    • Item # 40G452
    • Mfr. Model # V46AR-1C
    • Water Regulating Valve, 2 Way, Flange, Connection Size (In.) 1-1/2, Port (In.) 1-1/2, Design Pressure (PSIG)...More

    Refrigeration Cycle Control,7-1/2 In
    • ECUBE
    • Refrigeration Cycle Control, 7-1/2 InRefrigeration Cycle Control,7-1/2 In
    • Item # 36A989
    • Mfr. Model # EC-103
    • Refrigeration Cycle Control, Color Black, 7-1/2 In. Length, Width (In.) 2, Refrigerators, Freezers, Walk-Ins,...More

    Water Regulating Valve,2 Way,Flange
    • JOHNSON CONTROLS
    • Water Regulating Valve, 2 Way, FlangeWater Regulating Valve,2 Way,Flange
    • Item # 40G442
    • Mfr. Model # V246GR1-001C
    • Water Regulating Valve, 2 Way, Flange, Connection Size (In.) 1-1/2, Port (In.) 1-1/2, Min. Fluid Temp. (F)...More

    Beer Line Cleaner,Medium Duty,1/7HP
    • MAXI-VAC
    • Beer Line Cleaner, Medium Duty, 1/7HPBeer Line Cleaner,Medium Duty,1/7HP
    • Item # 12A517
    • Mfr. Model # JS300
    • Beer Line Cleaner, Medium Duty, 1/7 HP, Operating Pressure 60, 1.5 GPM, Volts/Phase 115, Amps AC 0.6, Plug...More

    Water Regulating Valve,2 Way,1 In
    • JOHNSON CONTROLS
    • Water Regulating Valve, 2 Way, 1 InWater Regulating Valve,2 Way,1 In
    • Item # 40G438
    • Mfr. Model # V146GL1-001C
    • Water Regulating Valve, 2 Way, Sweat, Connection Size (In.) 1, Port (In.) 1, Min. Fluid Temp. (F) -4, Design...More

    Refrigerant,R-401B,30 lb.
    • FORANE
    • Refrigerant, R-401B, 30 lb.Refrigerant,R-401B,30 lb.
    • Item # 4LFC5
    • Mfr. Model # R401B
    • Refrigerant, Refrigerant Type R-401B, Container Type Cylinder, Container Size 30 lb., Cylinder Color Mustard,...More

    Results per page: 16 | 32 | 48