Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

A/C Refrigeration

25 Results Found that Include 26 Products

Results per page: 16 | 32 | 48
    Evacuation Pump,7.0 cfm,1/2 HP,6 ft.
    • JB INDUSTRIES
    • Evacuation Pump, 7.0 cfm, 1/2 HP, 6 ft.Refrigeration Vacuum Pump
    • Item # 1RK23
    • Mfr. Model # DV-200N
    • Evacuation Pump, 7.0 cfm Displacement, 1/2 HP, Inlet Port Size 3/8 In., 1/4 In. and 1/2 In. Flare, Voltage...More

    Leak Detector,Infrared Refrigerant
    • INFICON
    • Leak Detector, Infrared RefrigerantLeak Detector,Infrared Refrigerant
    • Item # 3MMN3
    • Mfr. Model # 712-202-G1
    • Infrared Refrigerant Leak Detector, Infrared Absorption, 2 Sensitivity Level, 0.10 Oz./Year CFCs, HCFCs, and...More

    Evacuation Pump,8.0 cfm,1 HP,37.0 lb.
    • GRAINGER APPROVED
    • Evacuation Pump, 8.0 cfm, 1 HP, 37.0 lb.Vacuum Pump
    • Item # 3KRG3
    • Mfr. Model # 3KRG3
    • Evacuation Pump, 8.0 cfm Displacement, 1 HP, Inlet Port Size 1/4 In. MFL, 3/8 In. MFL, 3/8 In. FFL x 1/2 In....More

    Water Regulating Valve,2 Way,3/4 In
    • JOHNSON CONTROLS
    • Water Regulating Valve, 2 Way, 3/4 InWater Regulating Valve,2 Way,3/4 In
    • Item # 40G460
    • Mfr. Model # V47AC-3C
    • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Port (In.) 3/4, Design Pressure (PSIG) 320,...More

    Mini-Split Tool Kit,2-Valve
    • YELLOW JACKET
    • Mini-Split Tool Kit, 2-ValveMini-Split Tool Kit,2-Valve
    • Item # 21HF08
    • Mfr. Model # 60991
    • Mini-Split Tool Kit, Number of Hoses 3, Number of Valves 2, For Use With R-410A Mini Split Systems, 1/4,...More

    Evacuation Pump,9.0 cfm,1/2 HP,6 ft.
    • DAYTON
    • Evacuation Pump, 9.0 cfm, 1/2 HP, 6 ft.Evacuation Pump
    • Item # 2VKY6
    • Mfr. Model # 2VKY6
    • Evacuation Pump, 9.0 cfm Displacement, 1/2 HP, Inlet Port Size 1/4 In. and 3/8 In. Flare, Voltage 115VAC,...More

    Water Regulating Valve,2 Way,3/4 In
    • JOHNSON CONTROLS
    • Water Regulating Valve, 2 Way, 3/4 InWater Regulating Valve,2 Way,3/4 In
    • Item # 40G461
    • Mfr. Model # V47AC-6C
    • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Port (In.) 3/4, Design Pressure (PSIG) 320,...More

    Refrigeration Lubricant,POE,5 gal
    Water Regulating Valve,2 Way,1/2 In
    • JOHNSON CONTROLS
    • Water Regulating Valve, 2 Way, 1/2 InWater Regulating Valve,2 Way,1/2 In
    • Item # 40G459
    • Mfr. Model # V47AB-5C
    • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1/2, Port (In.) 1/2, Design Pressure (PSIG) 320,...More

    Refrigerant Scale, Electronic, 220 lb
    • YELLOW JACKET
    • Refrigerant Scale, Electronic, 220 lbRefrigerant Scale, Electronic, 220 lb
    • Item # 29AU22
    • Mfr. Model # 68812
    • Refrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 9 In.x 9 In., 0.1 oz./0.005 lb./2g...More

    Water Regulating Valve,2 Way,1/2 In
    • JOHNSON CONTROLS
    • Water Regulating Valve, 2 Way, 1/2 InWater Regulating Valve,2 Way,1/2 In
    • Item # 40G458
    • Mfr. Model # V47AB-3C
    • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1/2, Port (In.) 1/2, Design Pressure (PSIG) 320,...More

    Water Regulating Valve,2 Way,1 In
    • JOHNSON CONTROLS
    • Water Regulating Valve, 2 Way, 1 InWater Regulating Valve,2 Way,1 In
    • Item # 40G450
    • Mfr. Model # V46AD-1C
    • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1, Port (In.) 1, Set Points 70 to 260, Application...More

    Mini-Split Tool Kit,With 1/4 in H/P Hose
    • JB INDUSTRIES
    • Mini-Split Tool Kit, With 1/4 in H/P HoseMini-Split Tool Kit,With 1/4 in H/P Hose
    • Item # 35YX50
    • Mfr. Model # MSKIT1
    • Mini-Split Tool Kit, Number of Hoses 3, Number of Valves 2, 0 to 800, 0 to 500, For Use With AC Refrigeration...More

    Mini-Split Tool Kit,With 5/16in H/P Hose
    • JB INDUSTRIES
    • Mini-Split Tool Kit, With 5/16in H/P HoseMini-Split Tool Kit,With 5/16in H/P Hose
    • Item # 35YX51
    • Mfr. Model # MSKIT2
    • Mini-Split Tool Kit, Number of Hoses 3, Number of Valves 2, 0 to 800, 0 to 500, For Use With AC Refrigeration...More

    Refrigeration Ball Valve,2-5/8
    Evap Pressure Regulator,1 3/8 x 1 1/8
    • PARKER
    • Evap Pressure Regulator, 1 3/8 x 1 1/8Evap Pressure Regulator,1 3/8 x 1 1/8
    • Item # 3GZY6
    • Mfr. Model # SPORT 09-11
    • Evaporator Pressure Regulator, SPORT Series, Brazed Copper Couplings, Connection Size 1 3/8 In, Port 1 1/8...More

    Outlet pressure Regulator,7/8 x 7/8,A
    • PARKER
    • Outlet pressure Regulator, 7/8 x 7/8, AOutlet pressure Regulator,7/8 x 7/8,A
    • Item # 3GZZ7
    • Mfr. Model # A9 7/8 x 7/8 Range A
    • Outlet Pressure Regulator, A9 Series Range A, Brazed Copper Couplings, Connection Size 7/8 In, Port 7/8 In,...More

    Inlet Pressure Regulator,1 1/8 x 1 1/8
    • PARKER
    • Inlet Pressure Regulator, 1 1/8 x 1 1/8Inlet Pressure Regulator,1 1/8 x 1 1/8
    • Item # 3GZZ2
    • Mfr. Model # A81
    • Inlet Pressure Regulator, A8 Series Range A/D, Brazed Copper Couplings, Connection Size 1 1/8 In, Port 1 1/8...More

    Outlet pressure Regulator,7/8 x 5/8,A
    • PARKER
    • Outlet pressure Regulator, 7/8 x 5/8, AOutlet pressure Regulator,7/8 x 5/8,A
    • Item # 3GZZ8
    • Mfr. Model # A9 5/8 x 7/8 Range A
    • Outlet Pressure Regulator, A9 Series Range A, Brazed Copper Couplings, Connection Size 7/8 In, Port 5/8 In,...More

    Leak Detector,Infrared,0.1 oz/yr
    • JB INDUSTRIES
    • Leak Detector, Infrared, 0.1 oz/yrLeak Detector,Infrared,0.1 oz/yr
    • Item # 35YX37
    • Mfr. Model # LD-6000IR
    • Leak Detector, Infrared, 0.1 oz/yr Sensitivity Level, 0.1 oz/yr, For Use With All CFC, HCFC, and HFC...More

    Refrigeration Solenoid Valve,Swt 2-1/8in
    Refrigeration Solenoid Valve,Swt 1-5/8in
    Head Pressure Control,Automatic
    • PARKER
    • Head Pressure Control, AutomaticHead Pressure Control,Automatic
    • Item # 11X614
    • Mfr. Model # LAC10-295HP
    • Head Pressure Control, Automatic, ODF, Connection Size (In.) 1-3/8 x 1-1/8 x 1-1/8, Port (In.) 3/4, Design...More

    Themostatic Expansion Valve,40 Tons
    • PARKER
    • Themostatic Expansion Valve, 40 TonsThemostatic Expansion Valve,40 Tons
    • Item # 1ZRE4
    • Mfr. Model # OVE40VX100
    • Thermostatic Expansion Valve, Externally Equalized, Connector Inlet 1 1/8 In, Connector Outlet 1 3/8 In,...More

    Results per page: 16 | 32 | 48