Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

A/C Refrigeration

39 Results Found that Include 40 Products

Results per page: 16 | 32 | 48
Digital Manifold Gauge,3-Valve
  • TESTO
  • Digital Manifold Gauge, 3-ValveDigital Manifold Gauge,3-Valve
  • Item # 6EUF9
  • Mfr. Model # 0563 5506
  • Digital Manifold, AC, Stationary Refigeration, Heat Pumps, Number of Hoses N/A, Number of Valves 3, -14.7 to...More

Mechanical Manifold Gauge Set,4-Valve
Evacuation Pump,6.0 cfm,1/2 HP,6 ft.
  • JB INDUSTRIES
  • Evacuation Pump, 6.0 cfm, 1/2 HP, 6 ft.Evacuation Pump
  • Item # 5UET2
  • Mfr. Model # DV-6E
  • Evacuation Pump, 6.0 cfm Displacement, 1/2 HP, Inlet Port Size 1/4 In. and 3/8 In. Flare, Voltage 115VAC,...More

Refrigerant Leak Detector,120V
  • INFICON
  • Refrigerant Leak Detector, 120VRefrigerant Leak Detector,120V
  • Item # 5ZXH1
  • Mfr. Model # 717-202-G1
  • Refrigerant Leak Detector, Heated Diode Sensor with Mechanical Pump, 2 Sensitivity Level, 0.15 Oz./Year CFCs,...More

Leak Detector,Refrigerant,Battery
Evacuation Pump,3.0 cfm,1/3 HP,6 ft.
  • GRAINGER APPROVED
  • Evacuation Pump, 3.0 cfm, 1/3 HP, 6 ft.Vacuum Pump
  • Item # 3KRG2
  • Mfr. Model # 3KRG2
  • Evacuation Pump, 3.0 cfm Displacement, 1/3 HP, Inlet Port Size 1/4 In. and 3/8 In. Flare, 1/2 In. ACME,...More

Evacuation Pump,5.0 cfm,1/3 HP,6 ft.
  • DAYTON
  • Evacuation Pump, 5.0 cfm, 1/3 HP, 6 ft.Evacuation Pump
  • Item # 2VKY4
  • Mfr. Model # 2VKY4
  • Evacuation Pump, 5.0 cfm Displacement, 1/3 HP, Inlet Port Size 1/4 In. and 3/8 In. Flare, Voltage 115VAC,...More

Refrigerant Scale,Electronic,110 lb
  • YELLOW JACKET
  • Refrigerant Scale, Electronic, 110 lbRefrigerant Scale,Electronic,110 lb
  • Item # 8EZ89
  • Mfr. Model # 68802
  • Refrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 9 x 9, +/- 0.25 oz Accuracy, Max....More

Mechanical Manifold Gauge Set,4-Valve
  • YELLOW JACKET
  • Mechanical Manifold Gauge Set, 4-ValveMechanical Manifold Gauge Set,4-Valve
  • Item # 29AU20
  • Mfr. Model # 46013
  • Manifold Gauge and Hose Set, Air Conditioning and Stationary Refrigeration, Number of Hoses 4, Number of...More

Refrigerant Leak Detector
  • UEI TEST INSTRUMENTS
  • Refrigerant Leak DetectorRefrigerant Leak Detector
  • Item # 6CMT7
  • Mfr. Model # RLD15
  • Refrigerant Leak Detector, Heated Solid Electrolyte, Adjustable Sensitivity Level, 0.05 Oz, For Use With All...More

Leak Detector,Electronic Refrigerant
Electronic Leak Detector,Nitrogen
Pressure Switch,SPDT,0 to 100 psi
  • DWYER
  • Pressure Switch, SPDT, 0 to 100 psiPressure Switch,SPDT,0 to 100 psi
  • Item # 20TP55
  • Mfr. Model # EDAW-N1E1-04T1
  • Pressure Switch, Programmable, Switch Type SPDT, Switch Action Programmable, Auto/Manual Reset, 1/4 In. MNPT...More

Mechanical Manifold Gauge Set,2-Valve
  • YELLOW JACKET
  • Mechanical Manifold Gauge Set, 2-ValveMechanical Manifold Gauge Set,2-Valve
  • Item # 1WLG3
  • Mfr. Model # 49847
  • Manifold Gauge and Hose Set, Air Conditioning Testing and Charging, Number of Hoses 3, Number of Valves 2,...More

Refrigeration System Flush Kit,(2) 2 lb.
  • NU-CALGON
  • Refrigeration System Flush Kit, (2) 2 lb.Refrigeration System Flush Kit,(2) 2 lb.
  • Item # 2RZW7
  • Mfr. Model # 4300-10
  • Refrigeration System Flush Kit, Liquid, Size (2) 2 lb., Color Clear, Application To Clean Interior of Coil...More

Refrigerant,R-409A,30 lb.
  • FORANE
  • Refrigerant, R-409A, 30 lb.Refrigerant,R-409A,30 lb.
  • Item # 5U596
  • Mfr. Model # 409A
  • Refrigerant, Refrigerant Type R-409A, Container Type Cylinder, Container Size 30 lb., Cylinder Color Brown,...More

Flex Shaft,7/16-1/2,25Ft,Use With 6PZV1
Refrigeration Solenoid Valve,7/8 In
  • PARKER
  • Refrigeration Solenoid Valve, 7/8 InRefrigeration Solenoid Valve,7/8 In
  • Item # 11X603
  • Mfr. Model # R46E257M
  • Refrigeration Solenoid Valve, Two Way Normally Closed, Sweat 7/8, ODF Connection, Port (In.) 25/32, 49.9,...More

Flex Shaft,7/16-1/2,35Ft,Use With 6PZV1
Flex Shaft,9/16-1,25Ft,Use With 6PZV1
Refrigeration Solenoid Valve,7/8 In
  • PARKER
  • Refrigeration Solenoid Valve, 7/8 InRefrigeration Solenoid Valve,7/8 In
  • Item # 11X601
  • Mfr. Model # R42E197M
  • Refrigeration Solenoid Valve, Two Way Normally Closed, Sweat 7/8, ODF Connection, Port (In.) 19/32, 29.2,...More

Valve,Water,1 In
  • JOHNSON CONTROLS
  • Valve, Water, 1 InValve,Water,1 In
  • Item # 4LZ99
  • Mfr. Model # V46AD-1E
  • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1, Design Pressure (PSIG) 320, Set Points 70 to...More

Refrigerant,R-422C, One Shot,24 lb.
  • ICOR INTERNATIONAL, INC.
  • Refrigerant, R-422C, One Shot, 24 lb.Refrigerant,R-422C, One Shot,24 lb.
  • Item # 6PPV0
  • Mfr. Model # R-422C
  • Refrigerant, Refrigerant Type R-422C, One Shot, Container Type Cylinder, Container Size 24 lb., Cylinder...More

Pressure Switch,SPDT,0 to 150 psi
  • DWYER
  • Pressure Switch, SPDT, 0 to 150 psiPressure Switch,SPDT,0 to 150 psi
  • Item # 20TP56
  • Mfr. Model # EDAW-N1E1-05T1
  • Pressure Switch, Programmable, Switch Type SPDT, Switch Action Programmable, Auto/Manual Reset, 1/4 In. MNPT...More

Pressure Switch,SPDT,0 to 300 psi
  • DWYER
  • Pressure Switch, SPDT, 0 to 300 psiPressure Switch,SPDT,0 to 300 psi
  • Item # 20TP57
  • Mfr. Model # EDAW-N1E1-06T1
  • Pressure Switch, Programmable, Switch Type SPDT, Switch Action Programmable, Auto/Manual Reset, 1/4 In. MNPT...More

Water Regulating Valve,2 Way,NPT,3/4 in.
  • JOHNSON CONTROLS
  • Water Regulating Valve, 2 Way, NPT, 3/4 in.Water Regulating Valve,2 Way,NPT,3/4 in.
  • Item # 20RG41
  • Mfr. Model # V48AC-2C
  • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Port (In.) 3/4, Design Pressure (PSIG) 150,...More

Rechargeable Battery Kit,Pur-Chek/Pro
Refrigeration Ball Valve,2-1/8
Pressure Control,Constant,0 to 406 psi
Flex Shaft,9/16-1,35Ft,Use With 6PZV1
Head Pressure Control,5/8 In
  • PARKER
  • Head Pressure Control, 5/8 InHead Pressure Control,5/8 In
  • Item # 11X612
  • Mfr. Model # LAC5-295HP
  • Head Pressure Control, Automatic, ODF, Connection Size (In.) 5/8, Port (In.) 5/8, Design Pressure (PSIG) 450,...More

Results per page: 16 | 32 | 48