Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

A/C Refrigeration

270 Results Found that Include 272 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Mechanical Manifold Gauge Set,2-Valve
Manifold Gauge, 2-Valve
  • JB INDUSTRIES
  • Manifold Gauge, 2-ValveManifold Gauge, 2-Valve
  • Item # 3TRA6
  • Mfr. Model # M2-5-410A
  • Manifold, Brass, Number of Hoses 3, Number of Valves 2, For Use With R-22, R-404A, R-410A, Includes 60 In...More

Sprayer,2 qt,w/ 5 Mix Ratio Settings
Refrigeration Hose Set,Low-loss,60 In
  • YELLOW JACKET
  • Refrigeration Hose Set, Low-loss, 60 InRefrigeration Hose Set,Low-loss,60 In
  • Item # 12H942
  • Mfr. Model # 22985
  • Charging Hose Set, Type Refrigeration and Air Conditioning, Low-loss, Length (In.) 60, Number of Hoses 3,...More

Refrigerant Recovery Cylinder,30 Lbs
  • GRAINGER APPROVED
  • Refrigerant Recovery Cylinder, 30 LbsRefrigerant Recovery Cylinder,30 Lbs
  • Item # 4LZH2
  • Mfr. Model # 4LZH2
  • Refrigerant Recovery Cylinder, 30 lb., Weight Empty (Lb.) 17.2, Height (In.) 17-15/16, Width (In.) 9-1/16,...More

Ice Machine Cleaner,1 gal.,Clear
Mechanical Manifold Gauge Set,2-Valve
  • IMPERIAL
  • Mechanical Manifold Gauge Set, 2-ValveMechanical Manifold Gauge Set,2-Valve
  • Item # 36J595
  • Mfr. Model # 443-C
  • Manifold Gauge and Hose Set, Air Conditioning and Stationary Refrigeration, Number of Hoses 3, Number of...More

Charging Hose Set 1/4 In,3 Hoses,L 60 In
  • YELLOW JACKET
  • Charging Hose Set 1/4 In, 3 Hoses, L 60 InCharging Hose Set 1/4 In,3 Hoses,L 60 In
  • Item # 1WLH1
  • Mfr. Model # 21985
  • Charging Hose Set, Refrigeration and Air Conditioning, Length 60 In, Number of Hoses 3, Color...More

Charging Hose Set,72 In
  • YELLOW JACKET
  • Charging Hose Set, 72 InCharging Hose Set,72 In
  • Item # 38D877
  • Mfr. Model # 22986
  • Charging Hose Set, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 3, Color...More

Manifold Gauge, 2-Valve
  • JB INDUSTRIES
  • Manifold Gauge, 2-ValveManifold Gauge, 2-Valve
  • Item # 36P060
  • Mfr. Model # M2-5-410A-SS
  • Manifold Gauge and Hose Set, Air Conditioning and Stationary Refrigeration, Number of Hoses 3, Number of...More

Mechanical Manifold Gauge Set,2-Valve
Condenser Coil Cleaner,(4) 1 gal,PK4
  • SPEEDCLEAN
  • Condenser Coil Cleaner, (4) 1 gal, PK4Condenser Coil Cleaner,(4) 1 gal,PK4
  • Item # 5AEV8
  • Mfr. Model # SC-FCC-4X1
  • Condenser Cleaner, Size 1 gal., Color Purple, Application For Use with Air Cooled Condensers And Coils,...More

Mechanical Manifold Gauge Set,2-Valve
  • YELLOW JACKET
  • Mechanical Manifold Gauge Set, 2-ValveMechanical Manifold Gauge Set,2-Valve
  • Item # 29AU09
  • Mfr. Model # 42006
  • Manifold Gauge and Hose Set, Air Conditioning and Stationary Refrigeration, Number of Hoses 3, Number of...More

Manifold Gauge Set, 2 Valve,3 Hoses
  • DAYTON
  • Manifold Gauge Set, 2 Valve, 3 HosesManifold Gauge Set, 2 Valve,3 Hoses
  • Item # 4PDF8
  • Mfr. Model # 4PDF8
  • Manifold Gauge and Hose Set, Refrigeration, Air Conditioning Testing and Charging, Number of Hoses 3, Number...More

Mechanical Manifold Gauge Set,2-Valve
Mechanical Manifold Gauge Set,2-Valve
  • YELLOW JACKET
  • Mechanical Manifold Gauge Set, 2-ValveMechanical Manifold Gauge Set,2-Valve
  • Item # 29AU08
  • Mfr. Model # 42005
  • Manifold Gauge Set, Air Conditioning and Stationary Refrigeration, Number of Hoses 0, Number of Valves 2, 0...More

Charging Hose, Length 60 In,800 PSI
  • JB INDUSTRIES
  • Charging Hose, Length 60 In, 800 PSICharging Hose, Length 60 In,800 PSI
  • Item # 2LHT1
  • Mfr. Model # CCLS-60
  • Charging Hose, Type Refrigeration and Air Conditioning, Length (In.) 60, Number of Hoses 3, Color Red,...More

Single Pressure Control,Low Pressure
  • JOHNSON CONTROLS
  • Single Pressure Control, Low PressureSingle Pressure Control,Low Pressure
  • Item # 2HYU8
  • Mfr. Model # P70AA-400E
  • Single Pressure Control, Low Pressure, Pressure Connection 1/4 In Flare Nut, Switch Action Open Low, Auto...More

Mechanical Manifold Gauge Set,2-Valve
Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 3XL03
  • Mfr. Model # O20-7006
  • Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with Flare Nut, Range 100-400...More

Internal Coil Flushing Agent,Liquid,2 lb
  • NU-CALGON
  • Internal Coil Flushing Agent, Liquid, 2 lbInternal Coil Flushing Agent,Liquid,2 lb
  • Item # 2RZW8
  • Mfr. Model # 4300-11
  • Internal Coil Flushing Agent, Liquid, Size 2 lb., Color Clear, Application To Clean Interior of Coil Lines...More

Ice Machine Water Reservoir,6 oz.
  • NU-CALGON
  • Ice Machine Water Reservoir, 6 oz.Ice Machine Water Reservoir,6 oz.
  • Item # 2RZX3
  • Mfr. Model # 4209-06
  • Ice Machine Water Reservoir Treatment, Solid, Granular Material, Size 6 oz., Color White, Application Device...More

Condenser Coil Cleaner,Liquid,5 gal
  • SPEEDYFOAM
  • Condenser Coil Cleaner, Liquid, 5 galNon-Acid Condenser Coil Cleaner
  • Item # 5AEV9
  • Mfr. Model # SC-FCC-5
  • Condenser Cleaner, Liquid, Size 5 gal., Color Purple, Application For Use with Air Cooled Condensers And...More

Mechanical Manifold Gauge Set,2-Valve
  • BACHARACH
  • Mechanical Manifold Gauge Set, 2-ValveMechanical Manifold Gauge Set,2-Valve
  • Item # 3MMR1
  • Mfr. Model # 2002-4000
  • Manifold Set, Number of Hoses 3, Number of Valves 2, 0 to 500, 0 to 250, For Use With R12, R22 & R134a, 0.25,...More

Charging Hose,HVAC,9 in.,1/4 in Female
  • YELLOW JACKET
  • Charging Hose, HVAC, 9 in., 1/4 in FemaleCharging Hose,HVAC,9 in.,1/4 in Female
  • Item # 29AU35
  • Mfr. Model # 25980
  • Item Charging Hose, Type HVAC, Length (In.) 9, Number of Hoses 3, Color Red, Yellow, Blue Set, Connection...More

Valve,Water,1/2 In
  • JOHNSON CONTROLS
  • Valve, Water, 1/2 InValve,Water,1/2 In
  • Item # 4LZ97
  • Mfr. Model # V46AB-1E
  • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1/2, Design Pressure (PSIG) 320, Set Points 70 to...More

Refrigerant Leak Seal,1-1/2 to 5 Tons
Charging Hose,Yellow,Blue,Red,60 In
  • YELLOW JACKET
  • Charging Hose, Yellow, Blue, Red, 60 InCharging Hose,Yellow,Blue,Red,60 In
  • Item # 10M805
  • Mfr. Model # 29985
  • Item Charging Hose Set, Type Refrigeration and Air Conditioning, Length (In.) 60, Number of Hoses 3, Color...More

Vibration Absorber,L 13 In,SS Braid
  • VIRGINIA KMP
  • Vibration Absorber, L 13 In, SS BraidVibration Absorber,L 13 In,SS Braid
  • Item # 1VNJ4
  • Mfr. Model # VAB9SS
  • Vibration Absorber, Sweat Connection, Overall Length 13 In, Flexible Hose I D 1 1/8 In, Stainless Steel...More

Refrigeration Ball Valve,1-1/8
Control,Refrigeration
  • RANCO
  • Control, RefrigerationControl,Refrigeration
  • Item # 3XL11
  • Mfr. Model # F25-107
  • Refrigeration Control, Switch Action SPDT, Defrost Termination 40 to 75 Adjustable, Fan On Temperature 20...More

Mechanical Manifold Gauge Set,2-Valve
  • YELLOW JACKET
  • Mechanical Manifold Gauge Set, 2-ValveMechanical Manifold Gauge Set,2-Valve
  • Item # 29AU10
  • Mfr. Model # 42021
  • Manifold Gauge Set, Air Conditioning and Stationary Refrigeration, Number of Hoses -, Number of Valves 2, 0...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More