Skip Content

Filter Results By

Applied Filters Clear All

A/C Refrigeration

49 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Ice Machine Cleaner,1 gal.,Green
Control,Defrost
  • RANCO
  • Control, DefrostControl,Defrost
  • Item # 3XL05
  • Mfr. Model # A12-700
  • Beverage/Reach In Medium Defrost Control, Normally Off 18 Degrees Fahrenheit, Warm Off 26 Degrees Fahrenheit,...More

Vacuum Charging/Core Tool,1/4 In
Defrost Control
  • RANCO
  • Defrost ControlDefrost Control
  • Item # 3XL06
  • Mfr. Model # A12-701
  • Beverage/Reach In Medium Defrost Control, Capillary Length 84 Inches, Cold Off 15 Degrees Fahrenheit, Cut 41...More

Vacuum Charging/Core Tool,5/16 In
Adapter Hose Kit,Ball Valve
  • YELLOW JACKET
  • Adapter Hose Kit, Ball ValveAdapter Hose Kit,Ball Valve
  • Item # 38D867
  • Mfr. Model # 93842
  • Adapter Hose Kit, Type Ball Valve, Connection Size 1/4 In., Angle 45 Degrees, Working Pressure (PSI) 800,...More

Liquid Level Sensor
  • GRAINGER APPROVED
  • Liquid Level SensorLiquid Level Sensor
  • Item # 4LZH4
  • Mfr. Model # 4LZH4
  • Liquid Level Sensor, Weight Empty (Lb.) 0.38, Width (In.) -, For Use With 4LZH2, 4LZH3 Recovery Cylinders, -,...More

Access Valve Service Kit
  • JB INDUSTRIES
  • Access Valve Service KitAccess Valve Service Kit
  • Item # 36P062
  • Mfr. Model # AVK-001
  • Access Valve Service Kit, A/C and Refrigeration, Includes Access Valves, Valve Core Tool, Cores, Plastic Core...More

Filter/Dryer,5/8 In
  • PARKER
  • Filter/Dryer, 5/8 InFilter/Dryer,5/8 In
  • Item # 6X589
  • Mfr. Model # 305S
  • Liquid Line Filter Dryer, 100 Percent Molecular Sieve, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Charging Hose Set
  • IMPERIAL
  • Charging Hose SetCharging Hose Set
  • Item # 6T370
  • Mfr. Model # 803-KCS
  • Refrigerant Charging Hose Set, Length 36 Inches, Color Blue, Red, Yellow, Meets Industrial Requirement for...More

Access and Shut Off Valve,3/4 In Copper
  • PARKER
  • Access and Shut Off Valve, 3/4 In CopperAccess and Shut Off Valve,3/4 In Copper
  • Item # 1ZRL1
  • Mfr. Model # QL171R-12-12
  • Access and Shut Off Valve, Front Seating Type, Connection 3/4 In, Wrought Copper per ASTM-B75 Alloy C12200...More

Filter/Dryer,3/8 In
  • PARKER
  • Filter/Dryer, 3/8 InFilter/Dryer,3/8 In
  • Item # 6X587
  • Mfr. Model # 303S
  • Liquid Line Filter Dryer, 100 Percent Molecular Sieve, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Filter/Dryer,1/2 In
  • PARKER
  • Filter/Dryer, 1/2 InFilter/Dryer,1/2 In
  • Item # 6X588
  • Mfr. Model # 304S
  • Liquid Line Filter Dryer, 100 Percent Molecular Sieve, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Refrigeration Solenoid Valve,500 psi,ODF
Filter/Dryer,1/2 In
  • PARKER
  • Filter/Dryer, 1/2 InFilter/Dryer,1/2 In
  • Item # 6X514
  • Mfr. Model # 304
  • Liquid Line Filter Dryer, 100 Percent Molecular Sieve, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Suction Line Filter Drier,ODF 7/8 In
Quick Coupler,Automotive,Blue Color Knob
  • PARKER
  • Quick Coupler, Automotive, Blue Color KnobQuick Coupler,Automotive,Blue Color Knob
  • Item # 1ZRJ8
  • Mfr. Model # RC01C-011
  • Quick Coupler, Low Side Automotive Service, Connection 7/16-20 In, Side Port Male Connection, Outside Dia...More

Dryer,3/8 In Sweat Id
  • PARKER
  • Dryer, 3/8 In Sweat IdDryer,3/8 In Sweat Id
  • Item # 3A653
  • Mfr. Model # BF-163S
  • Liquid Line Filter Dryer, Heat Pump Bi-Flow, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity 8...More

Refrigerator Cold Control,19 to 38 Range
  • RANCO
  • Refrigerator Cold Control, 19 to 38 RangeRefrigerator Cold Control,19 to 38 Range
  • Item # 6KXC4
  • Mfr. Model # A12-1560
  • Refrigerator Cold Control, Commercial Capillary, Switch Type Close On Rise, Switch Action SPST, Control Range...More

Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 2E980
  • Mfr. Model # O10-1401
  • Single Pressure Control, Pressure Type Low, Pressure Connection Male Flare, Range 12-50 PSIG, Differential...More

Lance Assembly, 36 In Extension
  • COILJET
  • Lance Assembly, 36 In ExtensionLance Assembly, 36 In Extension
  • Item # 5AEU9
  • Mfr. Model # CJ-9657
  • Lance Assembly, 36 In Extension, Max. Pressure 4000 PSI, Max. Flow GPM 4, Max. Fluid Temp. 200 F, Material...More

Refrigeration Flush Solvent Kit
  • NU-CALGON
  • Refrigeration Flush Solvent KitRefrigeration Flush Solvent Kit
  • Item # 20LP88
  • Mfr. Model # 4300-30
  • Refrigeration System Flush Kit, Aqueous Solution, Size 19.5 oz., Color Clear, Application Flush away...More

Suction Line Accumulator,Dia 3 x H 15 In
  • Suction Line Accumulator, Dia 3 x H 15 InSuction Line Accumulators
  • Item # 1ZRL3
  • Mfr. Model # VA356S
  • Suction Line Accumulator, With Metering Orifice, OEM Part Number 089117-01, Outside Dia 3 In, Height 15 In,...More

Pressure Switch,Open at 410
  • JOHNSON CONTROLS
  • Pressure Switch, Open at 410Pressure Switch,Open at 410
  • Item # 40G324
  • Mfr. Model # P100DA-1C
  • Pressure Switch, High Pressure, Switch Type SPST, Switch Action Opens on High Pressure, Manual Reset, 1/4 In....More

Refrigeration Solenoid Valve,650 psi,ODF
Single Pressure Control,High Pressure
  • JOHNSON CONTROLS
  • Single Pressure Control, High PressureSingle Pressure Control,High Pressure
  • Item # 2HYV7
  • Mfr. Model # P100DA-81C
  • Single Pressure Control, High Pressure, Pressure Connection 1/4 In Female Flare Fitting, Switch Action Open...More

Refrigeration Solenoid Valve,650 psi,ODF
Spray Gun,Tight Access,Use with 29JA08
Liquid, Scale Remover 10 lbs., White
Pressure Switch,SPST,Auto,Threaded
  • JOHNSON CONTROLS
  • Pressure Switch, SPST, Auto, ThreadedPressure Switch,SPST,Auto,Threaded
  • Item # 20RG45
  • Mfr. Model # P100CA-2C
  • Pressure Switch, Encapsulated, Switch Type SPST, Switch Action Opens On High Pressure, Auto Reset, 1/4 In....More

Filter/Dryer,3/8 In
  • PARKER
  • Filter/Dryer, 3/8 InFilter/Dryer,3/8 In
  • Item # 6X513
  • Mfr. Model # 303
  • Liquid Line Filter Dryer, 100 Percent Molecular Sieve, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More