Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

A/C Refrigeration

35 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Filter,Replace Core
  • PARKER
  • Filter, Replace CoreFilter,Replace Core
  • Item # 4E940
  • Mfr. Model # PCK-48HH
  • Replacement Core, Charcoal Blend, For Use With All CFC, HCFC and HFC Cooling Systems Liquid or Suction Side,...More

Hose Shut Off Set
Condenser Cleaner,Liquid,2.5 gal,Blue
  • NU-CALGON
  • Condenser Cleaner, Liquid, 2.5 gal, BlueAlkaline Based Coil Cleaner
  • Item # 1ANJ1
  • Mfr. Model # 4291-05
  • Condenser Cleaner, Liquid, Size 2.5 gal., Color Blue, Application For Outside Air-Cooled Condenser Coils,...More

Condensate Pan Treatment,20 to 50 t
  • DIVERSITECH
  • Condensate Pan Treatment, 20 to 50 tCondensate Pan Treatment,20 to 50 t
  • Item # 3HAH2
  • Mfr. Model # FLOW-PLUS-125
  • Condensate Pan Treatment, Gel Tablet, Size 1.25 lb. Tub, Color -, Application Minimizes the Accumulation of...More

Suction Line Filter Drier,ODF 7/8 In
  • PARKER
  • Suction Line Filter Drier, ODF 7/8 InSuction Line Filter Drier,ODF 7/8 In
  • Item # 1ZRH8
  • Mfr. Model # SLD167-V
  • Steel Shell Suction Line Filter Dryer, Sahara With Single Access Valve, For Use With All CFC, HCFC and HFC...More

Lubricant,Alkylbenzene,1 gal
  • NU-CALGON
  • Lubricant, Alkylbenzene, 1 galLubricant,Alkylbenzene,1 gal
  • Item # 22NV50
  • Mfr. Model # 4310-07
  • Refrigeration Lubricant, Alkylbenzene, For Use With HVAC/R Systems, Container Size 1 gal., Viscosity (SUS @...More

Evaporator Cleaner,Liquid,2.5 gal,Green
  • NU-CALGON
  • Evaporator Cleaner, Liquid, 2.5 gal, GreenCoil Cleaner
  • Item # 1ANJ4
  • Mfr. Model # 4168-05
  • Evaporator Cleaner, Liquid, Size 2.5 gal., Color Green, Application For Evaporator Coils, Characteristics...More

Lube,Polyol Ester,1 Qt
  • VIRGINIA KMP
  • Lube, Polyol Ester, 1 QtLube,Polyol Ester,1 Qt
  • Item # 1K467
  • Mfr. Model # LE32HQ
  • RL Polyol Ester Lube, Container Size 1 Quart, Viscosity ISO 32, For Use with Long Term HFCS, Interim HFCS and...More

Ice Bin Level Control
  • RANCO
  • Ice Bin Level ControlIce Bin Level Control
  • Item # 3XL07
  • Mfr. Model # A22-1129
  • Ice Bin Level Control, Switch SPDT, Range 33 to 51 Degrees Fahrenheit, Differential 6 Degrees Fahrenheit,...More

Vibration Absorber,L 11 1/2 In,SS Braid
  • VIRGINIA KMP
  • Vibration Absorber, L 11 1/2 In, SS BraidVibration Absorber,L 11 1/2 In,SS Braid
  • Item # 1VNJ3
  • Mfr. Model # VAB7SS
  • Vibration Absorber, Sweat Connection, Overall Length 11 1/2 In, Flexible Hose I D 7/8 In, Stainless Steel...More

Refrigerant Cap Locks,R22,PK10
  • Crankcase HeatersCrankcase Heaters
  • Multiple product options available

    Crankcase Heater, Includes Flexible Lockstrap and Prestripped 28" Wire Leads for Easy Connection and Hard-Wiring, and Includes Flexible Lockstrap and Prestripped 28"...More

Access and Shut Off Valve,1/2 In,Copper
  • PARKER
  • Access and Shut Off Valve, 1/2 In, CopperAccess and Shut Off Valve,1/2 In,Copper
  • Item # 1ZRK8
  • Mfr. Model # QL171R-08-08
  • Access and Shut Off Valve, Front Seating Type, Connection 1/2 In, Wrought Copper per ASTM-B75 Alloy C12200...More

Refrigerant Cap Locks,R410A,PK10
Charging Hose,HVAC,36 in.,1/4 in Female
  • YELLOW JACKET
  • Charging Hose, HVAC, 36 in., 1/4 in FemaleCharging Hose,HVAC,36 in.,1/4 in Female
  • Item # 29AU30
  • Mfr. Model # 21983
  • Item Charging Hose, Type HVAC, Length (In.) 36, Number of Hoses 3, Color Red, Yellow, Blue Set, Connection...More

Automotive Reclaim Filter Dryer,For 134A
Valve Core Removal Tool
Replacemt Sensor for TEK-Mate Detectors
3-1/8 In Liquid Filled Compound Gauge
  • JB INDUSTRIES
  • 3-1/8 In Liquid Filled Compound Gauge3-1/8 In Liquid Filled Compound Gauge
  • Item # 3MRF6
  • Mfr. Model # M2-890
  • Item 3 1/8 In Liquid Filled Compound Gauge, Type Low Side, Color Blue, Connection Size 1/8 In MPT, Working...More

Access and Shut Off Valve,5/8 In,Copper
  • PARKER
  • Access and Shut Off Valve, 5/8 In, CopperAccess and Shut Off Valve,5/8 In,Copper
  • Item # 1ZRK9
  • Mfr. Model # QL171R-10-10
  • Access and Shut Off Valve, Front Seating Type, Connection 5/8 In, Wrought Copper per ASTM-B75 Alloy C12200...More

Control,Refrigeration
  • RANCO
  • Control, RefrigerationControl,Refrigeration
  • Item # 4E050
  • Mfr. Model # A30-262
  • Refrigeration Control, Switch Action SPST, Normally Off 20 Degrees Fahrenheit, Normally On 32 Degrees...More

Acid Neutralizer Quick Service Kit,2 oz.
AC Leak Repair Kit Refill,PK2
3-1/8 In Liquid Filled Pressure Gauge
  • JB INDUSTRIES
  • 3-1/8 In Liquid Filled Pressure Gauge3-1/8 In Liquid Filled Pressure Gauge
  • Item # 3MRF7
  • Mfr. Model # M2-895
  • Item 3 1/8 In Liquid Filled Pressure Gauge, Type High Side, Color Red, Connection Size 1/8 In MPT, Working...More

Lubricant,Alkylbenzene,1 gal
  • NU-CALGON
  • Lubricant, Alkylbenzene, 1 galLubricant,Alkylbenzene,1 gal
  • Item # 22NV51
  • Mfr. Model # 4308-07
  • Refrigeration Lubricant, Alkylbenzene, For Use With HVAC/R Systems, Container Size 1 gal., Viscosity (SUS @...More

Suction Line Filter Drier,ODF 3/4 In
3-1/8 In Liquid Filled Pressure Gauge
  • JB INDUSTRIES
  • 3-1/8 In Liquid Filled Pressure Gauge3-1/8 In Liquid Filled Pressure Gauge
  • Item # 3MRF9
  • Mfr. Model # M2-875
  • Item 3 1/8 In Liquid Filled Pressure Gauge, Type High Side, Color Red, Connection Size 1/8 In MPT, Working...More

Adjustable Refrigeration Control
  • RANCO
  • Adjustable Refrigeration ControlAdjustable Refrigeration Control
  • Item # 4E048
  • Mfr. Model # A30-301
  • Adjustable Refrigeration Control, Switch Action SPST, Normally Off -3 Degrees Fahrenheit, Normally On 5.5...More

3-1/8 In Liquid Filled Compound Gauge
  • JB INDUSTRIES
  • 3-1/8 In Liquid Filled Compound Gauge3-1/8 In Liquid Filled Compound Gauge
  • Item # 3MRF8
  • Mfr. Model # M2-870
  • Item 3 1/8 In Liquid Filled Compound Gauge, Type Low Side, Color Blue, Connection Size 1/8 In MPT, Working...More

Valve,Shutoff,Tubing OD 7/8 In,Solder
  • JB INDUSTRIES
  • Valve, Shutoff, Tubing OD 7/8 In, SolderValve,Shutoff,Tubing OD 7/8 In,Solder
  • Item # 1A555
  • Mfr. Model # V34204
  • Ball Type Shutoff Valve, Port Size 11/16 Inch, Tubing OD 7/8 Inch, Flow Rate Refrigerant R-12 72 Tons,...More

Thermistor Air Probe,1/2 in.,12 ft. Cord
  • IMPERIAL
  • Thermistor Air Probe, 1/2 in., 12 ft. CordThermistor Air Probe,1/2 in.,12 ft. Cord
  • Item # 36TY90
  • Mfr. Model # 903-M
  • Item Thermistor Air Probe, Type Refrigeration and Air Conditioning, Length (In.) 1/2, Number of Hoses 0,...More

Float Cable Repair Part,6 ft.
  • DAYTON
  • Float Cable Repair Part, 6 ft.Float Cable Repair Part,6 ft.
  • Item # 4UKW2
  • Mfr. Model # 4UKW2
  • Float Cable Repair Part, 6 Ft., Detachable, 3-Pin Brad Harrison Connection Electrical Connections, Operating...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More