Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

A/C Refrigeration

43 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Filter,Replace Core
Refrigerant Recovery Tool
  • IMPERIAL
  • Refrigerant Recovery ToolRefrigerant Recovery Tool
  • Item # 36J605
  • Mfr. Model # PT-109
  • Refrigerant Recovery Tool, Line Piercing Refrigerant Recovery Tool, 1/4 In. Connection, 1/4 to 1/2, 7-1/4,...More

Charging Hose Set,72 In,Red,Yellow,Blue
  • IMPERIAL
  • Charging Hose Set, 72 In, Red, Yellow, BlueCharging Hose Set,72 In,Red,Yellow,Blue
  • Item # 4LEP4
  • Mfr. Model # 806-MRS
  • Charging Hose Set, Refrigeration and Air Conditioning, Length 72 In, Number of Hoses 3, Color Red Yellow...More

Water Pressure Gauge,Freeze Proof
  • PROFESSIONAL EQUIPMENT
  • Water Pressure Gauge, Freeze ProofWater Pressure Gauge,Freeze Proof
  • Item # 8EYU1
  • Mfr. Model # 4106732
  • Item Water Pressure Gauge, Type Freeze Proof, Length (In.) 2-1/2, Number of Hoses 0, Color Black, Connection...More

3/8 In B Charging Hose,L 60 In,Yellow
  • YELLOW JACKET
  • 3/8 In B Charging Hose, L 60 In, Yellow3/8 In B Charging Hose,L 60 In,Yellow
  • Item # 1WLG9
  • Mfr. Model # 14560
  • Charging Hose, Refrigeration and Air Conditioning, Length 60 In, Number of Hoses 1, Color Yellow, Connection...More

Vibration Absorber, 13 In Length
  • GRAINGER APPROVED
  • Vibration Absorber, 13 In LengthVibration Absorber, 13 In Length
  • Item # 6AWP6
  • Mfr. Model # 6AWP6
  • Vibration Absorber, Sweat Connection, Overall Length (In.) 13, Flexible Hose I.D. (In.) 1-1/8, Tubing...More

Gauge,3 1/8In,Low Side,Liquid Filled
Control,Temperature
  • RANCO
  • Control, TemperatureControl,Temperature
  • Item # 3XL09
  • Mfr. Model # A30-2210
  • Refrigeration Control, Constant Differential Control, Switch Type SPST, Switch Action Close on Rise, Control...More

Compressor Repair Kit, 10 Gauge Kit
Dryer,3/8 In Sweat Id
  • PARKER
  • Dryer, 3/8 In Sweat IdDryer,3/8 In Sweat Id
  • Item # 3A648
  • Mfr. Model # BF-083S
  • Liquid Line Filter Dryer, Heat Pump Bi-Flow, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity...More

Gauge,3 1/8In,High Side,Liquid Filled
Plastic Condensate Drain Pan,34x65
Control,Refrigeration
  • RANCO
  • Control, RefrigerationControl,Refrigeration
  • Item # 4E051
  • Mfr. Model # A30-261
  • Refrigeration Control, Switch Action SPST, Warm On 61 Degrees Fahrenheit, Cold Off 32 Degrees Fahrenheit,...More

Plastic Condensate Drain Pan,32x62
Condensate Drain Pan,Metal,60Lx30Wx2D
  • DIVERSITECH
  • Condensate Drain Pan, Metal, 60Lx30Wx2DCondensate Drain Pan,Metal,60Lx30Wx2D
  • Item # 3HAD8
  • Mfr. Model # 6-M3060
  • Condensate Drain Pan, 26 Gauge Galvanized Steel, Natural Metal Color, Length 60 In, Width 30 In, Depth 2 In,...More

Plastic Condensate Drain Pan,38x62
Refrigerant Ball Valve Hose Set
  • BACHARACH
  • Refrigerant Ball Valve Hose SetRefrigerant Ball Valve Hose Set
  • Item # 3MMN9
  • Mfr. Model # 2002-0003
  • Item Refrigerant Ball Valve Hose Set, Length (In.) 6, Number of Hoses 3, Color Red/Yellow/Blue, Connection...More

Lance Assembly, 24 In Extension
  • COILJET
  • Lance Assembly, 24 In ExtensionLance Assembly, 24 In Extension
  • Item # 5AEW4
  • Mfr. Model # CJ-9656
  • Lance Assembly, 24 In Extension, Max. Pressure 4000 PSI, Max. Flow GPM 4, Max. Fluid Temp. 200 F, Material...More

Refrigeration Ball Valve,1/2
Compressor Adapter Kit
  • BRISTOL
  • Compressor Adapter KitCompressor Adapter Kit
  • Item # 36H052
  • Mfr. Model # 344063
  • Compressor Adapter Kit, For Use With Air Conditioning Compressor Installations, Application Re-Piping Of...More

Refrigeration Ball Valve,5/8
Refrigeration Ball Valve,1/4
Foaming Nozzle Assembly
  • COILJET
  • Foaming Nozzle AssemblyFoaming Nozzle Assembly
  • Item # 5AEU8
  • Mfr. Model # CJ-9619
  • Foaming Nozzle Assembly, Max. Pressure 150 PSI, Max. Flow GPM 0.5, Max. Fluid Temp. 200 F, Material Plastic,...More

HVAC Solderless Bonding Kit,1.85 oz.
Lubricant,Polyol Ester,Size 1 Qt,32 ISO
Sight Glass,Moisture Ind,Sweat,3/8in ODS
Replacement Tips,PK3
Plastic Condensate Drain Pan,29x65
Dryer,1/2 In Sweat Id
  • PARKER
  • Dryer, 1/2 In Sweat IdDryer,1/2 In Sweat Id
  • Item # 3A650
  • Mfr. Model # BF-084S
  • Liquid Line Filter Dryer, Heat Pump Bi-Flow, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity...More

Compressor Repair Kit, 12 Gauge Kit
Vibration Absorber,L 9 3/4 In,SS Braid
  • VIRGINIA KMP
  • Vibration Absorber, L 9 3/4 In, SS BraidVibration Absorber,L 9 3/4 In,SS Braid
  • Item # 1VNJ2
  • Mfr. Model # VAB5SS
  • Vibration Absorber, Sweat Connection, Overall Length 9 3/4 In, Flexible Hose I D 5/8 In, Stainless Steel...More

Control,Cycle
  • RANCO
  • Control, CycleControl,Cycle
  • Item # 4E055
  • Mfr. Model # A22-2451
  • A/C Cycle Control, Switch Action SPDT, Capillary Type Straight, Constant Differential Temperature 5 Degrees...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More