Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

A/C Refrigeration

56 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Tube,Capillary
  • JOHNSON CONTROLS
  • Tube, CapillaryTube,Capillary
  • Item # 1PR73
  • Mfr. Model # SEC99AB-36E
  • Flexible Armored Capillary Tube, Burst Pressure 3000 PSIG, Maximum Working Pressure 690 PSI, Temperature...More

Dryer,R410a,75/25 Dessicant Blend,6 Ton
Charger
  • IMPERIAL
  • ChargerCharger
  • Item # 3KU66
  • Mfr. Model # 535-C
  • Liquid Low Side Charger, For Use With All CFC, HFC, HCFC, Zeotropic, Azeotropic Refrigerants

Valve Core Remover Tool
  • JB INDUSTRIES
  • Valve Core Remover ToolValve Core Remover Tool
  • Item # 20W311
  • Mfr. Model # A32500N-G
  • Valve Core Remover Tool, Evacuation and Core Removal with Core Storage, Core Remover, Allows Valve Core...More

Charging Hose,Color Black,72 In Length
  • JB INDUSTRIES
  • Charging Hose, Color Black, 72 In LengthCharging Hose,Color Black,72 In Length
  • Item # 1AKD8
  • Mfr. Model # CLB-72
  • Charging Hose, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 1, Color Black,...More

Plastic Condensate Drain Pan,27x48
Automotive Service Connector,Blue, Low
  • GRAINGER APPROVED
  • Automotive Service Connector, Blue, LowAutomotive Service Connector,Blue, Low
  • Item # 6AWR0
  • Mfr. Model # 6AWR0
  • Automotive Service Connector, Type Low Side, Description Quick Coupler with Male Side Port and Blue Control...More

Bi-Flow Filter-Dryer,Steel Shell,Sweat
  • PARFLUSH
  • Bi-Flow Filter-Dryer, Steel Shell, SweatBi-Flow Filter-Dryer,Steel Shell,Sweat
  • Item # 29VN25
  • Mfr. Model # PFD-163S
  • Bi-Flow Filter-Dryer, Steel Shell, For Use With ParFlush System Flush, Air-Conditioning or Heat Pump System...More

Single Pressure Control,Low Pressure
  • JOHNSON CONTROLS
  • Single Pressure Control, Low PressureSingle Pressure Control,Low Pressure
  • Item # 2HYV6
  • Mfr. Model # P100AP-201C
  • Single Pressure Control, Low Pressure, Pressure Connection 1/4 In Female Flare Fitting, Switch Action Open...More

Plastic Condensate Drain Pan,32x52
Control,Water Cooler
  • RANCO
  • Control, Water CoolerControl,Water Cooler
  • Item # 3XL12
  • Mfr. Model # K-3001
  • Direct Replacement Water Cooler Control, Switch Action SPST, Normally Off 46 Degrees Fahrenheit, Normally On...More

Liquid Line Filter Dryer,2 In Dia,Copper
Duct Insulation Fasteners,Plastic,PK250
Evacuation/Core Removal w/Core Storage
Automotive Service Connector,Blue, Low
  • GRAINGER APPROVED
  • Automotive Service Connector, Blue, LowAutomotive Service Connector,Blue, Low
  • Item # 6AWR2
  • Mfr. Model # 6AWR2
  • Automotive Service Connector, Type Low Side, Description Quick Coupler with Female Side Port and Blue Control...More

Automotive Service Connector,Red, High
  • GRAINGER APPROVED
  • Automotive Service Connector, Red, HighAutomotive Service Connector,Red, High
  • Item # 6AWR1
  • Mfr. Model # 6AWR1
  • Automotive Service Connector, Type High Side, Description Quick Coupler with Male Side Port and Red Control...More

Charging Hose Set,60 In,Red,Yellow,Blue
  • IMPERIAL
  • Charging Hose Set, 60 In, Red, Yellow, BlueCharging Hose Set,60 In,Red,Yellow,Blue
  • Item # 4LEP3
  • Mfr. Model # 805-MRS
  • Charging Hose Set, Refrigeration and Air Conditioning, Length 60 In, Number of Hoses 3, Color Red Yellow...More

Sight Glass
  • PARKER
  • Sight GlassSight Glass
  • Item # 4E924
  • Mfr. Model # PSG-4S
  • Sight Glass/Moisture Indicator, Fitting Size 1/2 x 1/2 Inch, Fitting Sweat, Cut Out Length 3.87 Inches,...More

EVACUATION/RECOVERY TOOL
Sight Glass
  • PARKER
  • Sight GlassSight Glass
  • Item # 4E927
  • Mfr. Model # PSG-5S
  • Sight Glass/Moisture Indicator, Fitting Size 5/8 x 5/8 Inch, Fitting Sweat, Cut Out Length 3.62 Inches,...More

Filter/Dryer,1/2 In
  • PARKER
  • Filter/Dryer, 1/2 InFilter/Dryer,1/2 In
  • Item # 6X512
  • Mfr. Model # LLD 164
  • Liquid Line Filter Dryer, 75/25 Dessicant Blend, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Filter/Dryer,5/8 In,Solder
  • PARKER
  • Filter/Dryer, 5/8 In, SolderFilter/Dryer,5/8 In,Solder
  • Item # 4E933
  • Mfr. Model # 165S
  • Liquid Line Filter Dryer, 75/25 Dessicant Blend, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Refrigerant Cylinder Carrying Strap
Condensate Drain Pan,Metal,48Lx27Wx2D
  • DIVERSITECH
  • Condensate Drain Pan, Metal, 48Lx27Wx2DCondensate Drain Pan,Metal,48Lx27Wx2D
  • Item # 3HAD7
  • Mfr. Model # 6-M2748
  • Condensate Drain Pan, 26 Gauge Galvanized Steel, Natural Metal Color, Length 48 In, Width 27 In, Depth 2 In,...More

Filter/Dryer,1/2 In
  • PARKER
  • Filter/Dryer, 1/2 InFilter/Dryer,1/2 In
  • Item # 6X586
  • Mfr. Model # 164S
  • Liquid Line Filter Dryer, 75/25 Dessicant Blend, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Filter,Replace Core
Sight Glass,7/8 x 7/8 Sweat
  • GRAINGER APPROVED
  • Sight Glass, 7/8 x 7/8 SweatSight Glass,7/8 x 7/8 Sweat
  • Item # 6AWU6
  • Mfr. Model # 6AWU6
  • Sight Glass, Moisture Indicator, Fitting Type Sweat, Fitting Size 7/8 x 7/8, Overall Length (In.) 6-1/4,...More

Suction Line Filter Drier,ODF 3/4 In
Charging Hose,Red,60 In
  • YELLOW JACKET
  • Charging Hose, Red, 60 InCharging Hose,Red,60 In
  • Item # 10M804
  • Mfr. Model # 29660
  • Item Charging Hose, Type Refrigeration and Air Conditioning, Length (In.) 60, Number of Hoses 1, Color Red,...More

Rubber Seal Plug,Tab,.375 Dia,PK500
Flush Injection Tool
Vibration Absorber,L 9 In,SS Braid
  • VIRGINIA KMP
  • Vibration Absorber, L 9 In, SS BraidVibration Absorber,L 9 In,SS Braid
  • Item # 1VNJ1
  • Mfr. Model # VAB4SS
  • Vibration Absorber, Sweat Connection, Overall Length 9 In, Flexible Hose I D 1/2 In, Stainless Steel Tubing...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More