Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

A/C Refrigeration

51 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Evaporator Cleaner,Liquid,1 gal,Clear
  • NU-CALGON
  • Evaporator Cleaner, Liquid, 1 gal, ClearEvaporator Coil Cleaner
  • Item # 2RZW2
  • Mfr. Model # 4166-08
  • Evaporator Cleaner, Liquid, Size 1 gal., Color Clear, Application Evaporator Coils in Small Air Conditioners,...More

Condensate Pan Treatment,200 Tab,White
Condensate Pan Treatment,12 Tabs, Red
  • NU-CALGON
  • Condensate Pan Treatment, 12 Tabs, RedCondensate Pan Treatment,12 Tabs, Red
  • Item # 3CFR4
  • Mfr. Model # 4185-03
  • Condensate Pan Treatment, Gel Tablet, Size 3-ton Tab (12 in tube), Color Red, Application Prevents Slime...More

2 1/2 In Red Pressure Gauge
  • YELLOW JACKET
  • 2 1/2 In Red Pressure Gauge2 1/2 In Red Pressure Gauge
  • Item # 2NXD8
  • Mfr. Model # 49001
  • Item 2 1/2 In. Replacement Pressure Gauge, Type High Side, Length (In.) -, Number of Hoses -, Color Red,...More

Scale Remover,Liquid,1 gal.,Orange
Copper Saddle Valve,3/8,PK5
Filter/Dryer,3/8 In
  • PARKER
  • Filter/Dryer, 3/8 InFilter/Dryer,3/8 In
  • Item # 6X581
  • Mfr. Model # LLD 053S
  • Liquid Line Filter Dryer, 75/25 Dessicant Blend, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Item 2 1/2 In Blue Compound Gauge
  • YELLOW JACKET
  • Item 2 1/2 In Blue Compound GaugeItem 2 1/2 In Blue Compound Gauge
  • Item # 2NXD9
  • Mfr. Model # 49002
  • Item 2 1/2 In Blue Compound Gauge, Type Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working...More

Service Wrench Hex Key Adapter
Piercing Valve And Hose
  • NU-CALGON
  • Piercing Valve And HosePiercing Valve And Hose
  • Item # 13D665
  • Mfr. Model # 4051-99
  • Piercing Valve And Hose, Application Air Conditioning And Refrigeration Systems, For Use With 4050-01,...More

Charging Hose,60 In,Yellow
  • JB INDUSTRIES
  • Charging Hose, 60 In, YellowCharging Hose,60 In,Yellow
  • Item # 36P057
  • Mfr. Model # CLS-60Y
  • Charging Hose, Refrigeration and Air Conditioning, Length (In.) 60, Number of Hoses 1, Color Yellow,...More

Sight Glass,1/2 x 1/2 Sweat
  • GRAINGER APPROVED
  • Sight Glass, 1/2 x 1/2 SweatSight Glass,1/2 x 1/2 Sweat
  • Item # 6AWU4
  • Mfr. Model # 6AWU4
  • Sight Glass, Moisture Indicator, Fitting Type Sweat, Fitting Size 1/2 x 1/2, Overall Length (In.) 4-7/8,...More

Quick Coupler,Straight
  • GRAINGER APPROVED
  • Quick Coupler, StraightQuick Coupler,Straight
  • Item # 10U326
  • Mfr. Model # GGS_13095
  • Quick Coupler, Straight, Length (In.) 2-1/2, Connection Size 1/4 In. Female x 1/4 In. Male, Features...More

3-1/8 In Gauge,Blue,R410-A,Dry
  • DAYTON
  • 3-1/8 In Gauge, Blue, R410-A, Dry3-1/8 In Gauge,Blue,R410-A,Dry
  • Item # 4PDK6
  • Mfr. Model # 4PDK6
  • Replacement Gauge 3-1/8 In, Refrigeration and Air Conditioning, Color Blue, Application Replacement Gauge,...More

Press Switch,Range 450-250 PSIG
Charging Hose,48 In,Yellow
  • YELLOW JACKET
  • Charging Hose, 48 In, YellowCharging Hose,48 In,Yellow
  • Item # 38D868
  • Mfr. Model # 21048
  • Charging Hose, Type Refrigeration and Air Conditioning, Length (In.) 48, Number of Hoses 1, Color Yellow,...More

Access Service Valve,1/4
Valve Core Torque Tool
  • JB INDUSTRIES
  • Valve Core Torque ToolValve Core Torque Tool
  • Item # 20W312
  • Mfr. Model # A32008
  • Valve Core Torque Tool, 1/4 In, Factory calibrated to precise torquing requirements for valve cores, the tool...More

Press Switch,Range 400-200 PSIG
Filter/Dryer,1/4 In
  • PARKER
  • Filter/Dryer, 1/4 InFilter/Dryer,1/4 In
  • Item # 6X580
  • Mfr. Model # LLD 052S
  • Liquid Line Filter Dryer, 75/25 Dessicant Blend, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Liquid Line Filter Drier,OAL 5.27 In
  • PARKER
  • Liquid Line Filter Drier, OAL 5.27 InLiquid Line Filter Drier,OAL 5.27 In
  • Item # 1ZRH4
  • Mfr. Model # SS-083S
  • Liquid Line Filter Dryer, Sahara Steel Shell, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity...More

Copper Saddle Valve,1/4,PK5
Bacteriastat,Liquid,1 gal.,Clear
3-1/8 In Gauge, Red,R410-A,Dry
  • DAYTON
  • 3-1/8 In Gauge, Red, R410-A, Dry3-1/8 In Gauge, Red,R410-A,Dry
  • Item # 4PDK5
  • Mfr. Model # 4PDK5
  • Replacement Gauge 3-1/8 In, Refrigeration and Air Conditioning, Color Red, Application Replacement Gauge,...More

Vibration Absorber, 9 3/4 In Length
  • GRAINGER APPROVED
  • Vibration Absorber, 9 3/4 In LengthVibration Absorber, 9 3/4 In Length
  • Item # 6AWP4
  • Mfr. Model # 6AWP4
  • Vibration Absorber, Sweat Connection, Overall Length (In.) 9-3/4, Flexible Hose I.D. (In.) 5/8, Tubing...More

Solid Core Filter Drier,1/4in.,3-1/2in.L
Rubber Seal Plug,1.549 Dia,PK25
  • STOCKCAP
  • Rubber Seal Plug, 1.549 Dia, PK25Rubber Seal Plug,1.549 Dia,PK25
  • Item # 5RYE9
  • Mfr. Model # RSP154925
  • Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 1.549", Flange Dia. 1.789",Plug...More

Refrigerant,134A Plus Sealer,19 oz.
  • SUPERCOOL
  • Refrigerant, 134A Plus Sealer, 19 oz.Refrigerant,134A Plus Sealer,19 oz.
  • Item # 5DPW7
  • Mfr. Model # 24278
  • Automotive Refrigerant, Refrigerant Type 134A Plus Sealer, Leak Detector, and performance Enhancer, Container...More

Charging Hose,48 In,Red
  • YELLOW JACKET
  • Charging Hose, 48 In, RedCharging Hose,48 In,Red
  • Item # 38D870
  • Mfr. Model # 21648
  • Charging Hose, Type Refrigeration and Air Conditioning, Length (In.) 48, Number of Hoses 1, Color Red,...More

Defrost Control Board,Heat Pump
Sight Glass
  • PARKER
  • Sight GlassSight Glass
  • Item # 4E925
  • Mfr. Model # PSG-5
  • Sight Glass, Fitting Size 5/8 Inch Male x 5/8 Inch Male, Fitting Flare, Overall Length 4.06 Inches, Moisture...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More