Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

A/C Refrigeration

58 Results Found that Include 58 Products

Results per page: 16 | 32 | 48
Condenser Cleaner,Liquid,1 gal,Blue
  • NU-CALGON
  • Condenser Cleaner, Liquid, 1 gal, BlueAlkaline Based Coil Cleaner
  • Item # 1ANG9
  • Mfr. Model # 4291-08
  • Condenser Cleaner, Liquid, Size 1 gal., Color Blue, Application For Outside Air-Cooled Condenser Coils,...More

Condenser Cleaner,Liquid,1 gal,Brown
  • NU-CALGON
  • Condenser Cleaner, Liquid, 1 gal, BrownCondenser Coil Cleaner
  • Item # 1ANJ5
  • Mfr. Model # 4120-08
  • Condenser Cleaner, Liquid, Size 1 gal., Color Brown, Application For Outside Air-Cooled Condensers, Effective...More

Condensate Pan Treatment,20 t,Green
  • NU-CALGON
  • Condensate Pan Treatment, 20 t, GreenCondensate Pan Treatment,20 t,Green
  • Item # 22NV42
  • Mfr. Model # 4185-20
  • Condensate Pan Treatment, Gel Tablet, Size Tablet, Color Green, Application Prevents Slime Growth and...More

Dryer,Liquid Line
  • PARKER
  • Dryer, Liquid LineDryer,Liquid Line
  • Item # 6X590
  • Mfr. Model # 620
  • Spun Copper Filter Dryer, With Charging Valve, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity...More

Filter/Dryer,1/4 In
  • PARKER
  • Filter/Dryer, 1/4 InFilter/Dryer,1/4 In
  • Item # 6X579
  • Mfr. Model # LLD 032S
  • Liquid Line Filter Dryer, 100 Percent Molecular Sieve, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Replacement Gauge,Low Side,Color Blue
  • IMPERIAL
  • Replacement Gauge, Low Side, Color BlueReplacement Gauge,Low Side,Color Blue
  • Item # 1YRP4
  • Mfr. Model # 451-CB
  • Replacement Gauge, Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working Pressure -30 In Hg to...More

Filter/Dryer,1/4 In
  • PARKER
  • Filter/Dryer, 1/4 InFilter/Dryer,1/4 In
  • Item # 6X505
  • Mfr. Model # 032
  • Liquid Line Filter Dryer, 100 Percent Molecular Sieve, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Condenser Cleaner,Liquid,1 gal,Purple
  • VIRGINIA
  • Condenser Cleaner, Liquid, 1 gal, PurpleCondenser Coil Cleaner
  • Item # 2NTK6
  • Mfr. Model # AKF1
  • Condenser Cleaner, Liquid, Size 1 gal., Color Purple, Application For Air-Cooled Condensers, Effective on...More

Replacement Gauge,High Side,0 to 500 PSI
  • IMPERIAL
  • Replacement Gauge, High Side, 0 to 500 PSIReplacement Gauge,High Side,0 to 500 PSI
  • Item # 1YRP3
  • Mfr. Model # 451-CR
  • Replacement Gauge, High Side, Color Red, Connection Size 1/8 In Pipe Thread, Working Pressure 0 to 500 PSI, 2...More

Hi-Temp Cork Insulation Tape,Roll
Press Switch,Range 25-50 PSIG
PIERCING VALVE
Replacement Gauge,Low Side,Color Blue
  • IMPERIAL
  • Replacement Gauge, Low Side, Color BlueReplacement Gauge,Low Side,Color Blue
  • Item # 1YRP2
  • Mfr. Model # 422-CB
  • Replacement Gauge, Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working Pressure -30 In Hg to...More

Replacement Gauge,High Side,Color Red
  • IMPERIAL
  • Replacement Gauge, High Side, Color RedReplacement Gauge,High Side,Color Red
  • Item # 1YRP1
  • Mfr. Model # 422-CR
  • Replacement Gauge, High Side, Color Red, Connection Size 1/8 In Pipe Thread, Working Pressure 0 to 800 PSI, 2...More

Heat Sink Compound,Paste,11 oz.
Oil Acid Test Kit
  • VIRGINIA KMP
  • Oil Acid Test KitOil Acid Test Kit
  • Item # 5W198
  • Mfr. Model # TKO
  • Refrigeration Oil Acid Test Kit, Size test Bottle, Color -, Application Fast, Easy Testing, Includes -,...More

Condenser Cleaner,Liquid,1 gal,Brown
  • VIRGINIA KMP
  • Condenser Cleaner, Liquid, 1 gal, BrownCondenser Cleaner,Liquid,1 gal,Brown
  • Item # 1VNJ7
  • Mfr. Model # FM1
  • Condenser Cleaner, Liquid, Size 1 gal., Color Brown, Application For Outside Air-Cooled Condenser Coils,...More

Hose,Charging,60 In
Press Switch,Range 15-35 PSIG
Sight Glass,3/8 x 3/8 Sweat
  • GRAINGER APPROVED
  • Sight Glass, 3/8 x 3/8 SweatSight Glass,3/8 x 3/8 Sweat
  • Item # 6AWU3
  • Mfr. Model # 6AWU3
  • Sight Glass, Moisture Indicator, Fitting Type Sweat, Fitting Size 3/8 x 3/8, Overall Length (In.) 4-7/8,...More

2-3/4 In Gauge,Blue,Oil Filled
  • DAYTON
  • 2-3/4 In Gauge, Blue, Oil Filled2-3/4 In Gauge,Blue,Oil Filled
  • Item # 4PDK2
  • Mfr. Model # 4PDK2
  • Replacement Gauge 2-3/4 In, Refrigeration and Air Conditioning, Color Blue, Application Replacement Gauge,...More

Press Switch,Range 350-250 PSIG
Charging Hose 6 In Extension,Yellow
  • DAYTON
  • Charging Hose 6 In Extension, YellowCharging Hose 6 In Extension,Yellow
  • Item # 4PDG3
  • Mfr. Model # 4PDG3
  • Hose Extension, Type Refrigeration and Air Conditioning, Length (In.) 6, Number of Hoses 1, Color Yellow,...More

Press Switch,Range 400-300 PSIG
Adapter,HVAC,1/4 in Female x 1/4 in Male
  • YELLOW JACKET
  • Adapter, HVAC, 1/4 in Female x 1/4 in MaleAdapter,HVAC,1/4 in Female x 1/4 in Male
  • Item # 29AU28
  • Mfr. Model # 93843
  • Item Adapter, Type HVAC, Connection Size 1/4 In. Female x 1/4 In. Male, Angle 0 Degrees , Working Pressure...More

2-3/4 In Gauge, Red,Oil Filled
  • DAYTON
  • 2-3/4 In Gauge, Red, Oil Filled2-3/4 In Gauge, Red,Oil Filled
  • Item # 4PDK1
  • Mfr. Model # 4PDK1
  • Replacement Gauge 2-3/4 In, Refrigeration and Air Conditioning, Color Red, Application Replacement Gauge,...More

Filter,Replace Core,Standard Capacity
Adapter,HVAC,1/4 in Female x 1/4 in Male
  • YELLOW JACKET
  • Adapter, HVAC, 1/4 in Female x 1/4 in MaleAdapter,HVAC,1/4 in Female x 1/4 in Male
  • Item # 29AU29
  • Mfr. Model # 93844
  • Item Adapter, Type HVAC, Color Gold, Connection Size 1/4 In. Female x 1/4 In. Male, Angle Straight, Working...More

Condenser Cleaner,Aqueous Solution,1 qt.
  • NU-CALGON
  • Condenser Cleaner, Aqueous Solution, 1 qt.Condenser Cleaner
  • Item # 22NV39
  • Mfr. Model # 4372-24
  • Condenser Cleaner, Aqueous Solution, Size 1 qt., Color Tan, Application Condenser and Evaporator Coils,...More

Hose,Charging,60 In
Vibration Absorber, 9 In Length
  • GRAINGER APPROVED
  • Vibration Absorber, 9 In LengthVibration Absorber, 9 In Length
  • Item # 6AWP3
  • Mfr. Model # 6AWP3
  • Vibration Absorber, Sweat Connection, Overall Length (In.) 9, Flexible Hose I.D. (In.) 1/2, Tubing Material...More

Liquid Line Filter Drier,OAL 4.39 In
  • PARKER
  • Liquid Line Filter Drier, OAL 4.39 InLiquid Line Filter Drier,OAL 4.39 In
  • Item # 1ZRH3
  • Mfr. Model # SS-053S
  • Liquid Line Filter Dryer, Sahara Steel Shell, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity...More

Results per page: 16 | 32 | 48