Skip Content

Filter Results By

Applied Filters Clear All

A/C Refrigeration

74 Results Found that Include 77 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Ice Machine Cleaner,16 fl. oz.,Green
Black, Cork Tape Width 2", Length 30 ft., Thickness&#x
Fin Comb Kit,8 to 20 Fins per In.
Access Valve,Swivel Tee,PK3
  • JB INDUSTRIES
  • Access Valve, Swivel Tee, PK3Access Valve,Swivel Tee,PK3
  • Item # 20W308
  • Mfr. Model # A31851-G
  • Access Valve, 1/4 In., Brass Fitting, Swivel Tee with Depressor, Swivel Nut On Run, 1/4 SAE Nut Connection,...More

Refrigerator Cold Control,0 to 47  Range
  • RANCO
  • Refrigerator Cold Control, 0 to 47 RangeRefrigerator Cold Control,0 to 47 Range
  • Item # 6KXG3
  • Mfr. Model # K50Q-1125-001
  • Refrigerator Cold Control, Commercial Capillary, Switch Type Close On Rise, Switch Action SPST, Control Range...More

Aerosol, Evaporator Cleaner 18 oz., Clear Color, 1, EA
  • NU-CALGON
  • Aerosol, Evaporator Cleaner 18 oz., Clear Color, 1, EAEvaporator Cleaner
  • Item # 2RZW3
  • Mfr. Model # 4166-75
  • Evaporator Cleaner, Aerosol, Size 18 oz., Color Clear, Application Evaporator Coils in Small Air...More

Leak Detector,8 oz.
  • VIRGINIA KMP
  • Leak Detector, 8 oz.Leak Detector,8 oz.
  • Item # 4E845
  • Mfr. Model # GL6
  • Leak Detector, Liquid, Size 8 oz., Temp. Range (F) -, Characteristics Dye Enhances Leak Detection;...More

Leak Detector,Liquid,32 oz.,Blue
Copper Tube Extension 1/4x 2 In L,PK6
  • GRAINGER APPROVED
  • Copper Tube Extension 1/4x 2 In L, PK6Copper Tube Extension 1/4x 2 In L,PK6
  • Item # 4PDH2
  • Mfr. Model # 4PDH2
  • 1/4 In Extension Tube, Brass/Copper, 2 In Copper Tube Extension, 1/4 Connection, For Use With All CFC, HCFC...More

Leak Detector,1 qt.,Blue
  • NU-CALGON
  • Leak Detector, 1 qt., BlueLeak Detector,1 qt.,Blue
  • Item # 2RZW4
  • Mfr. Model # 4183-24
  • Leak Detector, Cal Blue(R) LT, High Viscosity, Low Temp Gas Leak Detector, Size 1 qt., Color Blue, Temp....More

Sight Glass,5/8Mx5/8M Flare
  • GRAINGER APPROVED
  • Sight Glass, 5/8Mx5/8M FlareSight Glass,5/8Mx5/8M Flare
  • Item # 6AWT8
  • Mfr. Model # 6AWT8
  • Sight Glass, Moisture Indicator, Fitting Type Flare, Fitting Size 5/8M x 5/8M, Overall Length (In.) 4-1/16,...More

Butyl Tape, Black, Length 30 ft., Width 2", Thickness&
  • Butyl Tape, Black, Length 30 ft., Width 2", Thickness 1/8", 1, EAButyl Tapes
  • Item # 4PDE9
  • Mfr. Model # 4PDE9
  • Butyl Tape, Length 30 ft., Width 2 In., Thickness 1/8 In., Color Black, Compound Butyl Rubber and Bitumen,...More

Copper Tube Extension 1/8x 2 In L,PK6
  • GRAINGER APPROVED
  • Copper Tube Extension 1/8x 2 In L, PK6Copper Tube Extension 1/8x 2 In L,PK6
  • Item # 4PDG9
  • Mfr. Model # 4PDG9
  • 1/8 In Extension Tube, Brass/Copper, 2 In Copper Tube Extension, 1/8 Connection, For Use With All CFC, HCFC...More

Copper Tube Extension 3/16 x 2 In L,PK6
  • GRAINGER APPROVED
  • Copper Tube Extension 3/16 x 2 In L, PK6Copper Tube Extension 3/16 x 2 In L,PK6
  • Item # 4PDH1
  • Mfr. Model # 4PDH1
  • 3/16 In Extension Tube, Brass/Copper, 2 In Copper Tube Extension, 3/16 Connection, For Use With All CFC, HCFC...More

Copper Tube Extension 3/8 x 2 In L,PK6
  • GRAINGER APPROVED
  • Copper Tube Extension 3/8 x 2 In L, PK6Copper Tube Extension 3/8 x 2 In L,PK6
  • Item # 4PDH3
  • Mfr. Model # 4PDH3
  • 3/8 In Extension Tube, Brass/Copper, 2 In Copper Tube Extension, 3/8 Connection, For Use With All CFC, HCFC...More

Tube Extension, 5/16 O.D.X 1/4 I.D.,PK5
Swivel Nut W/Depr,1/4 F. SAE,PK3
Replacement Gauge,2-1/2 In,Blue
  • IMPERIAL
  • Replacement Gauge, 2-1/2 In, BlueReplacement Gauge,2-1/2 In,Blue
  • Item # 36J598
  • Mfr. Model # 424-CB
  • Replacement Pressure Gauge, 2-1/2 In., Low Side, Length (In.) 2-1/2 In., Color Blue, Connection Size 1/8 In....More

Replacement Gauge,2-1/2 In,Red
  • IMPERIAL
  • Replacement Gauge, 2-1/2 In, RedReplacement Gauge,2-1/2 In,Red
  • Item # 36J597
  • Mfr. Model # 424-CR
  • Replacement Pressure Gauge, 2-1/2 In., High Side, Length (In.) 2-1/2 In., Color Red, Connection Size 1/8 In....More

Refrigerator Cold Control,SPST
  • RANCO
  • Refrigerator Cold Control, SPSTRefrigerator Cold Control,SPST
  • Item # 6KXG4
  • Mfr. Model # K50Q-1126-001
  • Refrigerator Cold Control, Commercial Capillary, Switch Type Close On Rise, Switch Action SPST, Control Range...More

Refrigerator Cold Control,34 to 55 Range
  • RANCO
  • Refrigerator Cold Control, 34 to 55 RangeRefrigerator Cold Control,34 to 55 Range
  • Item # 6KXG5
  • Mfr. Model # K50Q-1127-001
  • Refrigerator Cold Control, Commercial Capillary, Switch Type Close On Rise, Switch Action SPST, Control Range...More

4 oz., Joint Sealing Compound Blue, Paste Max. Working
Refrigerant,134A,12 oz.
  • SUPERCOOL
  • Refrigerant, 134A, 12 oz.Refrigerant,134A,12 oz.
  • Item # 5DPW4
  • Mfr. Model # 21789
  • Automotive Refrigerant, Refrigerant Type 134A, Container Type Can, Container Size 12 oz., Application...More

Cap Tube,.042 I.D. X .093 O.D. X 12 Ft
Copper Tee Access,5/16 O.D.,PK3
Refrigerant,134A Plus Stop Leak,12 oz.
Cap Tube.036 I.D. X .087 O.D. X 12 Ft
Copper Tee Access,3/8 O.D.,PK3
Liquid Charging Adapter,5/16 In
  • JB INDUSTRIES
  • Liquid Charging Adapter, 5/16 InLiquid Charging Adapter,5/16 In
  • Item # 20W315
  • Mfr. Model # LC-5
  • Item Liquid Charging Adapter, Type Refrigeration, Color Gold, Connection Size 5/16 In., Application Charging...More

Tee W/ Swivel Coupler,1/4
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More