Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

A/C Refrigeration

19 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    Valve,Pierce/Charge
    High Pressure Switch,Opens 600 PSI
    • SUPCO
    • High Pressure Switch, Opens 600 PSIHigh Pressure Switch,Opens 600 PSI
    • Item # 4LWY1
    • Mfr. Model # SHP600475
    • High Pressure Switch, SPST, Switch Action Opens High, Range 0 to 650 PSI, Close 475 PSI, Open 600 PSI, Auto...More

    Press Switch,Range 25-50 PSIG
    Fan Cycling Control,Opens 200 PSI
    • SUPCO
    • Fan Cycling Control, Opens 200 PSIFan Cycling Control,Opens 200 PSI
    • Item # 4LWY2
    • Mfr. Model # SFC200240
    • Fan Cycling Control, SPST, Switch Action Opens Low, Range 0 to 650 PSI, Close 240 PSI, Open 200 PSI, Auto...More

    Press Switch,Open 40-80 PSIG
    Filter Puller,Blue,Steel
    Gauge Hanger,Black/Red,Nylon
    Press Switch,Range 15-35 PSIG
    Press Switch,Range 400-200 PSIG
    Valve,Pierce/Charge
    Press Switch,Range 450-250 PSIG
    Press Switch,Range 400-300 PSIG
    Press Switch,Range 375-265 PSIG
    Press Switch,Range 350-250 PSIG
    Duct Insulation Fasteners,Plastic,PK250
    Press Switch,Range 425-300 PSIG
    Low Pressure Switch,Open 75 PSI
    • SUPCO
    • Low Pressure Switch, Open 75 PSILow Pressure Switch,Open 75 PSI
    • Item # 4LWX9
    • Mfr. Model # SLP75100
    • Low Pressure Switch, SPST, Switch Action Opens Low, Range 0 to 650 PSI, Close 100 PSI, Open 75 PSI, Auto...More

    Condensate Drain Valve,Gray,PVC
    Interlock Switch Clip,Orange,Nylon
    Results per page: 16 | 32 | 48