Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

A/C Refrigeration

32 Results Found that Include 33 Products 

Results per page: 16 | 32 | 48
    Refrigerant Ball Valve Hose Set
    • BACHARACH
    • Refrigerant Ball Valve Hose SetRefrigerant Ball Valve Hose Set
    • Item # 3MMN9
    • Mfr. Model # 2002-0003
    • Item Refrigerant Ball Valve Hose Set, Length (In.) 6, Number of Hoses 3, Color Red/Yellow/Blue, Connection...More

    Manifold Gauge,2-Valve
    • BACHARACH
    • Manifold Gauge, 2-ValveManifold Gauge,2-Valve
    • Item # 3MMR3
    • Mfr. Model # 2002-4300
    • Manifold w/Sight Glass, Number of Hoses 3, Number of Valves 2, 0 to 800, 0 to 500, For Use With R410a, 0.25,...More

    Mechanical Manifold Gauge Set,2-Valve
    • BACHARACH
    • Mechanical Manifold Gauge Set, 2-ValveMechanical Manifold Gauge Set,2-Valve
    • Item # 3MMR1
    • Mfr. Model # 2002-4000
    • Manifold Set, Number of Hoses 3, Number of Valves 2, 0 to 500, 0 to 250, For Use With R12, R22 & R134a, 0.25,...More

    Refrigerant Gauge,Blue,R410A
    • BACHARACH
    • Refrigerant Gauge, Blue, R410ARefrigerant Gauge,Blue,R410A
    • Item # 3MMP4
    • Mfr. Model # 2002-0410
    • Refrigerant Gauge, Color Blue, Connection Size 1/8 In NPT, Working Pressure (PSI) 500, Application A/C And ...More

    Refrigerant Gauge,Red,R410A
    • BACHARACH
    • Refrigerant Gauge, Red, R410ARefrigerant Gauge,Red,R410A
    • Item # 3MMP6
    • Mfr. Model # 2002-0420
    • Refrigerant Gauge, Color Red, Connection Size 1/8 In NPT, Working Pressure (PSI) 800, Application A/C And ...More

    Leak Detector,Ref,Combustibles,DeluxeKit
    • BACHARACH
    • Leak Detector, Ref, Combustibles, DeluxeKitLeak Detector,Ref,Combustibles,DeluxeKit
    • Item # 3MMN1
    • Mfr. Model # 19-8045
    • Leak Detector, Dual Purpose Refrigerant and Combustible Gas, Less than 0.25 Oz./Year of R-134a...More

    Mechanical Manifold Gauge Set,2-Valve
    • BACHARACH
    • Mechanical Manifold Gauge Set, 2-ValveMechanical Manifold Gauge Set,2-Valve
    • Item # 3MMR5
    • Mfr. Model # 2002-4400
    • Manifold Set, Number of Hoses 3, Number of Valves 2, 0 to 800, 0 to 500, For Use With R410a, 0.25, Brass...More

    Refrigerant Gauge,Red,R-12/R22/R134A
    Refrigerant Gauge,Blue,R-12/R22/R134A
    LeakDetector,Refrig,Combustible,BasicKit
    • BACHARACH
    • LeakDetector, Refrig, Combustible, BasicKitLeakDetector,Refrig,Combustible,BasicKit
    • Item # 3MML8
    • Mfr. Model # 19-8042
    • Leak Detector, Dual Purpose Refrigerant and Combustible Gas, Less than 0.25 Oz./Year of R-134a...More

    Leak Detector,Refrigerant Gas Only
    • BACHARACH
    • Leak Detector, Refrigerant Gas OnlyLeak Detector,Refrigerant Gas Only
    • Item # 3MMN7
    • Mfr. Model # 19-8040
    • Leak Detector, Dual Purpose Refrigerant and Combustible Gas With Refrigerant Only Accessories, Automatically...More

    Mechanical Manifold Gauge Set,2-Valve
    • BACHARACH
    • Mechanical Manifold Gauge Set, 2-ValveMechanical Manifold Gauge Set,2-Valve
    • Item # 3MMR7
    • Mfr. Model # 2002-5000
    • Manifold Set, Number of Hoses 3, Number of Valves 2, 0 to 500, 0 to 250, For Use With R12, R22 & R134a, 0.25,...More

    Leak Detector,Refrigerant
    • BACHARACH
    • Leak Detector, RefrigerantLeak Detector,Refrigerant
    • Item # 3MMT2
    • Mfr. Model # 19-8106
    • Leak Detector, Refrigerant, 2 Levels Sensitivity Level, 0.1 Oz./Year (3g/Yr) when Probe is Held over Leak...More

    Rplacemt Refrig Sensor for Tru Pointe
    Refrigerant Scale,Electronic,Digital
    • BACHARACH
    • Refrigerant Scale, Electronic, DigitalRefrigerant Scale,Electronic,Digital
    • Item # 31TP43
    • Mfr. Model # 2010-0000
    • Refrigerant Scale, Electronic, Platform Size (In.) 11 x 11, +/-0.44 lb. Accuracy, Max. Capacity (Lb.) 330,...More

    Refrigerant Recovery Unit,120V,1 HP
    • BACHARACH
    • Refrigerant Recovery Unit, 120V, 1 HPRefrigerant Recovery Unit,120V,1 HP
    • Item # 31TP42
    • Mfr. Model # 2020-8001
    • Refrigerant Recovery Unit, 2-Port, Height (In.) 13-3/4, Depth (In.) 16-1/8, Width (In.) 10-1/4, NEMA 5-15P...More

    Refrigerant Recovery Unit,120V,1 HP
    • BACHARACH
    • Refrigerant Recovery Unit, 120V, 1 HPRefrigerant Recovery Unit,120V,1 HP
    • Item # 31TP41
    • Mfr. Model # 2020-8000
    • Refrigerant Recovery Unit, 2-Port, Height (In.) 13-3/4, Depth (In.) 16-1/8, Width (In.) 10-1/4, NEMA 5-15P...More

    Sample Filter,Use With Pur-Chek/Pro
    Hose Assembly,Use With Pur-Chek
    Rechargeable Battery Kit,Pur-Chek/Pro
    Refrigerant Identifier,Pass/Fail
    • BACHARACH
    • Refrigerant Identifier, Pass/FailRefrigerant Identifier,Pass/Fail
    • Item # 6EUD9
    • Mfr. Model # 2100-8000
    • Refrigerant Identifier, Pass/fail, Refrigerant Type R22, Display LED, Operating Temp. Range 50 Degrees to 113...More

    AC Adapter,Use With Pur-Chek/Pro
    Advanced Refrigerant Identifier,Printer
    • BACHARACH
    • Advanced Refrigerant Identifier, PrinterAdvanced Refrigerant Identifier,Printer
    • Item # 6EUE1
    • Mfr. Model # 2100-8002
    • Advanced Refrigerant Identifier with Printer, Refrigerant Type R12, R134A, R22, R410A and Hydrocarbons,...More

    Low Pressure Vapor Hose,Pur-Chek/Pro
    Oil Restrictor Hose and Filter,R-22id
    Low Pressure Vapor Hose,Pur-Chek
    Printer Paper,Use With Pur-Chek/Pro
    Diagnostic Refrigerant Analyzer
    • BACHARACH
    • Diagnostic Refrigerant AnalyzerDiagnostic Refrigerant Analyzer
    • Item # 6EUE2
    • Mfr. Model # 2100-8003
    • Diagnostic Refrigerant Analyzer, Refrigerant Type R12, R134A, R404A, R407C, R410A and Hydrocarbons and more,...More

    High Pressure Vapor Hose,Pur-Chek/Pro
    AC Adapter,Use With R-22id
    Rechargeable Battery,Pur-Chek/Pro
    Results per page: 16 | 32 | 48