Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

A/C Refrigeration

21 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Coil Cleaning System,Portable,2.5 gpm
    • SPEEDCLEAN
    • Coil Cleaning System, Portable, 2.5 gpmCoil Cleaning System,Portable,2.5 gpm
    • Item # 29JA08
    • Mfr. Model # FLOWJET-60
    • Coil Cleaning System, Portable, 3/4 HP, 2.5 GPM, Operating Pressure 400 psi, Hose Dimensions 1/2 In. x 12...More

    Refrigerant Recovery Machine,1/2 HP,115V
    • YELLOW JACKET
    • Refrigerant Recovery Machine, 1/2 HP, 115VRefrigerant Recovery Machine,1/2 HP,115V
    • Item # 1WLG1
    • Mfr. Model # 95760
    • Refrigerant Recovery Machine, 2-Port, Height (In.) 12-1/2, Depth (In.) 19-5/16, Width (In.) 12-13/32, Hose...More

    2-Port Refrigerant Recovery Machine
    • DAYTON
    • 2-Port Refrigerant Recovery Machine2-Port Refrigerant Recovery Machine
    • Item # 4UKV9
    • Mfr. Model # 4UKV9
    • Refrigerant Recovery Machine, 2-Port, Height (In.) 20, Depth (In.) 11, Width (In.) 15, NEMA 5-15P Male Plug...More

    2-Port Refrigerant Recovery Machine
    • DAYTON
    • 2-Port Refrigerant Recovery Machine2-Port Refrigerant Recovery Machine
    • Item # 4UKW1
    • Mfr. Model # 4UKW1
    • Refrigerant Recovery Machine, 2-Port, Height (In.) 20, Depth (In.) 11, Width (In.) 15, NEMA 5-15P Male Plug...More

    Refrigerant Recovery Machine,1/2 HP,120v
    • INFICON
    • Refrigerant Recovery Machine, 1/2 HP, 120vRefrigerant Recovery Machine,1/2 HP,120v
    • Item # 3MMT4
    • Mfr. Model # 714-202-G1
    • Refrigerant Recovery Machine, 2-Port, Height (In.) 19-1/2, Depth (In.) 17, Width (In.) 10-1/2, 120v...More

    Refrigerant Recovery Machine,1/2 HP,115V
    • YELLOW JACKET
    • Refrigerant Recovery Machine, 1/2 HP, 115VRefrigerant Recovery Machine,1/2 HP,115V
    • Item # 29AU04
    • Mfr. Model # 95762
    • Refrigerant Recovery Machine, Overfill Protection Kit, Height (In.) 15, Depth (In.) 13-1/2, Width (In.)...More

    Refrigerant Recovery Machine,1/2 HP,115V
    • YELLOW JACKET
    • Refrigerant Recovery Machine, 1/2 HP, 115VRefrigerant Recovery Machine,1/2 HP,115V
    • Item # 33NT67
    • Mfr. Model # 95730
    • Refrigerant Recovery Machine, AC Service System, Height (In.) 11-1/2, Depth (In.) 13-1/2, Width (In.) 9, NEMA...More

    Wireless Digital Manifold Gauge,4-Valve
    • IMPERIAL
    • Wireless Digital Manifold Gauge, 4-ValveWireless Digital Manifold Gauge,4-Valve
    • Item # 33NR67
    • Mfr. Model # 900-M
    • Manifold, Wireless Digital, Number of Hoses 0, Number of Valves 4, For Use With Refrigerants, 1/4 and 3/8,...More

    Refrigerant Recovery Unit,120V,1 HP
    • BACHARACH
    • Refrigerant Recovery Unit, 120V, 1 HPRefrigerant Recovery Unit,120V,1 HP
    • Item # 31TP42
    • Mfr. Model # 2020-8001
    • Refrigerant Recovery Unit, 2-Port, Height (In.) 13-3/4, Depth (In.) 16-1/8, Width (In.) 10-1/4, NEMA 5-15P...More

    Beer Line Cleaner,Heavy Duty,1/3HP
    • MAXI-VAC
    • Beer Line Cleaner, Heavy Duty, 1/3HPBeer Line Cleaner,Heavy Duty,1/3HP
    • Item # 12A518
    • Mfr. Model # JS350
    • Beer Line Cleaner, Heavy Duty, 1/3 HP, 1.2 GPM, Volts/Phase 115, Amps AC 6, Plug Type 120V, Usable Hours per...More

    Mechanical Manifold Gauge Set,4-Valve
    Propylene Glycol, Pink, 55 gal.
    Water Reg Valve, 2 Way, 2in., Cast Iron
    • JOHNSON CONTROLS
    • Water Reg Valve, 2 Way, 2in., Cast IronWater Reg Valve, 2 Way, 2in., Cast Iron
    • Item # 35LZ02
    • Mfr. Model # V246GS1-001C
    • Water Regulating Valve, 2 Way, Flange, Connection Size (In.) 2, Port (In.) 2, Min. Fluid Temp. (F) -4, Design...More

    Refrigerant Leak Detector,120V
    • JOHNSON CONTROLS
    • Refrigerant Leak Detector, 120VRefrigerant Leak Detector,120V
    • Item # 40G420
    • Mfr. Model # RLD-H10G-1
    • Leak Detector, Refrigerant, Adjustable Sensitivity Level, 0.05 oz./yr. to 5.0 oz./yr., For Use With All CFC,...More

    Refrigerant,R-123,100 lb.
    • FORANE
    • Refrigerant, R-123,100 lb.Refrigerant,R-123,100 lb.
    • Item # 5E056
    • Mfr. Model # R-123
    • Refrigerant, Refrigerant Type R-123, Container Type Drum, Container Size 100 lb., Cylinder Color Gray,...More

    Evap Pressure Regulator,1 5/8 x 1 5/8
    • PARKER
    • Evap Pressure Regulator, 1 5/8 x 1 5/8Evap Pressure Regulator,1 5/8 x 1 5/8
    • Item # 3GZY3
    • Mfr. Model # SPORT 13-13
    • Evaporator Pressure Regulator, SPORT Series, Brazed Copper Couplings, Connection Size 1 5/8 In, Port 1 5/8...More

    Digital Manifold Gauge Set,with 3 Hoses
    • DAYTON
    • Digital Manifold Gauge Set, with 3 HosesDigital Manifold Gauge Set,with 3 Hoses
    • Item # 4PDF6
    • Mfr. Model # 4PDF6
    • Digital Manifold Gauge and Hose Set, Refrigeration, Air Conditioning Testing and Charging, Number of Hoses 3,...More

    Refrigerant Recovery Unit,120V,1 HP
    • BACHARACH
    • Refrigerant Recovery Unit, 120V, 1 HPRefrigerant Recovery Unit,120V,1 HP
    • Item # 31TP41
    • Mfr. Model # 2020-8000
    • Refrigerant Recovery Unit, 2-Port, Height (In.) 13-3/4, Depth (In.) 16-1/8, Width (In.) 10-1/4, NEMA 5-15P...More

    Water Regulating Valve,3 Way, 1 In
    • JOHNSON CONTROLS
    • Water Regulating Valve, 3 Way, 1 InWater Regulating Valve,3 Way, 1 In
    • Item # 40G440
    • Mfr. Model # V148GL1-001C
    • Water Regulating Valve, 3 Way, Sweat, Connection Size (In.) 1, Port (In.) 1, Min. Fluid Temp. (F) -4, Design...More

    Refrigerant Identifier,Pass/Fail
    • BACHARACH
    • Refrigerant Identifier, Pass/FailRefrigerant Identifier,Pass/Fail
    • Item # 6EUD9
    • Mfr. Model # 2100-8000
    • Refrigerant Identifier, Pass/fail, Refrigerant Type R22, Display LED, Operating Temp. Range 50 Degrees to 113...More

    Water Regulating Valve,2 Way,Flange
    • JOHNSON CONTROLS
    • Water Regulating Valve, 2 Way, FlangeWater Regulating Valve,2 Way,Flange
    • Item # 40G453
    • Mfr. Model # V46AS-2C
    • Water Regulating Valve, 2 Way, Flange, Connection Size (In.) 2, Port (In.) 2, Design Pressure (PSIG) 320, Set...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More