Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

A/C Refrigeration

54 Results Found that Include 54 Products

Results per page: 16 | 32 | 48
Refrigerant Scale,Electronic,220 lb
  • JB INDUSTRIES
  • Refrigerant Scale, Electronic, 220 lbRefrigerant Scale,Electronic,220 lb
  • Item # 3TRC1
  • Mfr. Model # DS-20000
  • Refrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 12-1/4, .25 oz./10 gm Accuracy, Max....More

Evacuation Pump,3.0 cfm,1/4 HP,6 ft.
  • DAYTON
  • Evacuation Pump, 3.0 cfm, 1/4 HP, 6 ft.Evacuation Pump
  • Item # 2VKY3
  • Mfr. Model # 2VKY3
  • Evacuation Pump, 3.0 cfm Displacement, 1/4 HP, Inlet Port Size 1/4 In. and 3/8 In. Flare, Voltage 115VAC,...More

Refrigerant Scale,Electronic,110 lb
  • TIF
  • Refrigerant Scale, Electronic, 110 lbRefrigerant Scale,Electronic,110 lb
  • Item # 1T921
  • Mfr. Model # TIF9010A
  • Refrigerant Charging or Recovery Scale, Electronic, Reads Pounds and Ounces or Kilograms and Grams, With 9...More

Mechanical Manifold Gauge Set,2-Valve
  • YELLOW JACKET
  • Mechanical Manifold Gauge Set, 2-ValveMechanical Manifold Gauge Set,2-Valve
  • Item # 10M812
  • Mfr. Model # 41615
  • Manifold Gauge and Hose Set, Air Conditioning and Stationary Refrigeration, Number of Hoses 3, Number of...More

Evacuation Pump,4.0 cfm,1/2 HP,6 ft.
  • JB INDUSTRIES
  • Evacuation Pump, 4.0 cfm, 1/2 HP, 6 ft.Evacuation Pump
  • Item # 1AKD9
  • Mfr. Model # DV-4E
  • Evacuation Pump, 4.0 cfm Displacement, 1/2 HP, Inlet Port Size 1/4 In. and 3/8 In. Flare, Voltage 115VAC,...More

Condenser Needle Garden Hose Attachment
  • CONDENSERNEEDLE
  • Condenser Needle Garden Hose AttachmentCondenser Needle Garden Hose Attachment
  • Item # 5AEW2
  • Mfr. Model # CN-03
  • Condenser Needle, 36 In Long Fan Spray, Max. Pressure 150 PSI, Max. Flow GPM 3.5, Max. Fluid Temp. 200 F,...More

Refrigerant Leak Detector
  • AMPROBE
  • Refrigerant Leak DetectorRefrigerant Leak Detector
  • Item # 6NZH5
  • Mfr. Model # RLD-1
  • Halogen Leak Detector, R-22,134a 3g, 15g, 30g,R-404A, 407C, 410A 4g, 20g 40g, For Use With R-22,134a, R-404A,...More

Manifold Gauge, 4-Valve
  • JB INDUSTRIES
  • Manifold Gauge, 4-ValveManifold Gauge, 4-Valve
  • Item # 3TRA8
  • Mfr. Model # 25233
  • Manifold, Aluminum, Number of Hoses 3, Number of Valves 4, For Use With R-22, R-404A, R-410A, Includes 60 In...More

Vibration Absorber,L 17 In,SS Braid
  • VIRGINIA KMP
  • Vibration Absorber, L 17 In, SS BraidVibration Absorber,L 17 In,SS Braid
  • Item # 1VNJ6
  • Mfr. Model # VAB13SS
  • Vibration Absorber, Sweat Connection, Overall Length 17 In, Flexible Hose I D 1 5/8 In, Stainless Steel...More

Manifold Gauge, 4-Valve
  • JB INDUSTRIES
  • Manifold Gauge, 4-ValveManifold Gauge, 4-Valve
  • Item # 14X855
  • Mfr. Model # 26133
  • Manifold Gauge and Hose Set, Air Conditioning and Stationary Refrigeration, Number of Hoses 4, Number of...More

Mechanical Manifold Gauge Set,4-Valve
Refrigerant Scale,Electronic,220 lb.
  • YELLOW JACKET
  • Refrigerant Scale, Electronic, 220 lb.Refrigerant Scale,Electronic,220 lb.
  • Item # 49T423
  • Mfr. Model # 68860
  • Refrigerant Scale, Electronic, Platform Size (In.) 10-1/2 x 10-1/2, 0.5 Percent of Reading +/- Least...More

Vacuum Pump,Dual Stage 110V/60Hz
Detector, Leak
  • TIF
  • Detector, LeakDetector, Leak
  • Item # 3BY19
  • Mfr. Model # TIFXP-1A
  • Portable Leak Detector, Micro Processor Controlled, 7 Sensitivity Level, Less Than 0.1 oz./yr., For Use With...More

Refrigerant Scale,Electronic,Digital
  • BACHARACH
  • Refrigerant Scale, Electronic, DigitalRefrigerant Scale,Electronic,Digital
  • Item # 31TP43
  • Mfr. Model # 2010-0000
  • Refrigerant Scale, Electronic, Platform Size (In.) 11 x 11, +/-0.44 lb. Accuracy, Max. Capacity (Lb.) 330,...More

Refrigeration System Analyzer,2-Valve
  • YELLOW JACKET
  • Refrigeration System Analyzer, 2-ValveRefrigeration System Analyzer,2-Valve
  • Item # 49T422
  • Mfr. Model # 40852
  • Mini Refrigeration System Analyzer, Digital, Number of Hoses 0, Number of Valves 2, 0 to 800, 0 to 500, For...More

Mechanical Manifold Gauge Set,3-Valve
  • IMPERIAL
  • Mechanical Manifold Gauge Set, 3-ValveMechanical Manifold Gauge Set,3-Valve
  • Item # 1YNU9
  • Mfr. Model # 718-CC
  • Manifold Gauge and Hose Set, Refrigeration Quick Charger, Number of Hoses 3, Number of Valves 3, For Use With...More

Mechanical Manifold Gauge Set,4-Valve
  • IMPERIAL
  • Mechanical Manifold Gauge Set, 4-ValveMechanical Manifold Gauge Set,4-Valve
  • Item # 36J594
  • Mfr. Model # 843-CS
  • Manifold Gauge and Hose Set, Air Conditioning and Stationary Refrigeration, Number of Hoses 4, Number of...More

Mechanical Manifold Gauge Set,4-Valve
  • IMPERIAL
  • Mechanical Manifold Gauge Set, 4-ValveMechanical Manifold Gauge Set,4-Valve
  • Item # 36J596
  • Mfr. Model # 846-CS
  • Manifold Gauge and Hose Set, Air Conditioning and Stationary Refrigeration, Number of Hoses 4, Number of...More

Refrigeration/Defrost Control,Electronic
  • PARAGON
  • Refrigeration/Defrost Control, ElectronicRefrigeration/Defrost Control,Electronic
  • Item # 1TGD4
  • Mfr. Model # ERC2-212111-370
  • Refrigeration / Defrost Control, Electronic, Switch Type 4 SPDT, Control Range -40F to 60 F, Height 7.28 In,...More

Valve,Water,3/4 In
  • JOHNSON CONTROLS
  • Valve, Water, 3/4 InValve,Water,3/4 In
  • Item # 4LZ98
  • Mfr. Model # V46AC-1E
  • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Design Pressure (PSIG) 320, Set Points 70 to...More

Detector, Leak
  • TIF
  • Detector, LeakDetector, Leak
  • Item # 3BY18
  • Mfr. Model # TIFRX-1A
  • Portable Leak Detector, Micro Processor Controlled, 2 Sensitivity Level, Less Than 0.25, For Use With All...More

Leak Detector,Refrigerant
  • BACHARACH
  • Leak Detector, RefrigerantLeak Detector,Refrigerant
  • Item # 3MMT2
  • Mfr. Model # 19-8106
  • Leak Detector, Refrigerant, 2 Levels Sensitivity Level, 0.1 Oz./Year (3g/Yr) when Probe is Held over Leak...More

Manifold Gauge, 4-Valve
  • JB INDUSTRIES
  • Manifold Gauge, 4-ValveManifold Gauge, 4-Valve
  • Item # 14X854
  • Mfr. Model # 26233
  • Manifold Gauge and Hose Set, Air Conditioning and Stationary Refrigeration, Number of Hoses 4, Number of...More

Ice Machine Cleaner,16 oz.,Clear,PK 12
Refrigerant,R-417C, Hot Shot-2,25 lb.
  • ICOR INTERNATIONAL, INC.
  • Refrigerant, R-417C, Hot Shot-2,25 lb.Refrigerant,R-417C, Hot Shot-2,25 lb.
  • Item # 20Y112
  • Mfr. Model # HS2-25
  • Refrigerant, Refrigerant Type R-417C, Hot Shot-2, Container Type Cylinder, Container Size 25 lb., Cylinder...More

Mechanical Manifold Gauge Set,4-Valve
  • YELLOW JACKET
  • Mechanical Manifold Gauge Set, 4-ValveMechanical Manifold Gauge Set,4-Valve
  • Item # 29AU17
  • Mfr. Model # 49987
  • Manifold Gauge and Hose Set, Air Conditioning and Stationary Refrigeration, Number of Hoses 4, Number of...More

Flex Shaft,7/16-1/2,15Ft,Use With 6PZV1
Refrigerant Scale,Electronic,220lb
  • TIF
  • Refrigerant Scale, Electronic, 220lbRefrigerant Scale,Electronic,220lb
  • Item # 3MMU7
  • Mfr. Model # 3MMU7
  • Compact Refrigerant Scale, Electronic, Platform Size (In.) 9x9, 0.5oz Accuracy, Max. Capacity (Lb.) 220,...More

Water Regulating Valve,2 Way,3/8 In
  • JOHNSON CONTROLS
  • Water Regulating Valve, 2 Way, 3/8 InWater Regulating Valve,2 Way,3/8 In
  • Item # 12Y955
  • Mfr. Model # V246GA1-001C
  • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/8 In., Port (In.) 3/8 In., Min. Fluid Temp. (F)...More

Pressure Control,Time Delay
  • JOHNSON CONTROLS
  • Pressure Control, Time DelayPressure Control,Time Delay
  • Item # 40G360
  • Mfr. Model # P29NC-2C
  • Single Pressure Control, Low Pressure, Time Delay, Switch Type SPST, Switch Action Opens on Low Pressure,...More

Refrigerant,R-408A,24 lb.
  • FORANE
  • Refrigerant, R-408A, 24 lb.Refrigerant,R-408A,24 lb.
  • Item # 3L429
  • Mfr. Model # 408A
  • Refrigerant, Refrigerant Type R-408A, Container Type Cylinder, Container Size 24 lb., Cylinder Color Purple,...More

Results per page: 16 | 32 | 48