Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

A/C Refrigeration

45 Results Found that Include 45 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Drain Clearing Gun, Black,Flexible Hose
Propylene Glycol, Pink, 5 gal.
Line Filter/Dryer
  • PARKER
  • Line Filter/DryerLine Filter/Dryer
  • Item # 6X519
  • Mfr. Model # SLD-13-6SV-HH
  • Suction Line Filter Dryer, High Acid Capacity with Dual Access Valves, For Use With All CFC, HCFC and HFC...More

Charging Hose Set,72"Yellow,Red,Blue,PK3
  • DAYTON
  • Charging Hose Set, 72"Yellow, Red, Blue, PK3Charging Hose Set,72"Yellow,Red,Blue,PK3
  • Item # 4PDG4
  • Mfr. Model # 4PDG4
  • Charging Hose Set, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 3, Color Red,...More

Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 2E981
  • Mfr. Model # O10-1402
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

Dryer,1/2 In Sweat Id
  • PARKER
  • Dryer, 1/2 In Sweat IdDryer,1/2 In Sweat Id
  • Item # 3A655
  • Mfr. Model # BF-164S
  • Liquid Line Filter Dryer, Heat Pump Bi-Flow, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity 8...More

Valve Core Removal Tool
Solenoid Valve,3/8 ODF,Without Coil
Sight Glass
  • PARKER
  • Sight GlassSight Glass
  • Item # 4E929
  • Mfr. Model # PSG-9S
  • Sight Glass, Fitting Size 1 1/8 x 1 1/8 Inches, Fitting Sweat, Cut Out Length 4.45 Inches, Overall Length...More

Condenser Cleaner,Liquid,2.5 gal
  • NU-CALGON
  • Condenser Cleaner, Liquid, 2.5 galCondenser Cleaner
  • Item # 22NV40
  • Mfr. Model # 4135-06
  • Condenser Cleaner, Liquid, Size 2.5 gal., Color Yellow/Green, Application Condenser and Evaporator Coils,...More

Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 2E982
  • Mfr. Model # O10-1483
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

Control,Pressure
  • RANCO
  • Control, PressureControl,Pressure
  • Item # 2E983
  • Mfr. Model # O10-2054
  • Single Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

Charging Hose Set
  • IMPERIAL
  • Charging Hose SetCharging Hose Set
  • Item # 6T371
  • Mfr. Model # 806-KCS
  • Refrigerant Charging Hose Set, Length 72 Inches, Color Blue, Red, Yellow, Meet Industrial Requirement for...More

Refrigerant,R-410A,25 lb.
  • FORANE
  • Refrigerant, R-410A, 25 lb.Refrigerant,R-410A,25 lb.
  • Item # 3ZG62
  • Mfr. Model # R410A
  • Refrigerant, Refrigerant Type R-410A, Container Type Cylinder, Container Size 25 lb., Cylinder Color Rose,...More

Crankcase Heater, 208/277V
  • RAYCHEM
  • Crankcase Heater, 208/277VCrankcase Heater, 208/277V
  • Item # 4MC05
  • Mfr. Model # CCH-2C
  • Crankcase Heater, Min. Watts 32, Turns On At 50 Degrees F, Voltage 208/277 VAC, Includes Flexible Lockstrap...More

Crankcase  Heater,120V
  • RAYCHEM
  • Crankcase Heater, 120VCrankcase Heater,120V
  • Item # 4MC02
  • Mfr. Model # CCH-1C
  • Crankcase Heater, Min. Watts 60, Turns On At 0 Degrees F, Voltage 120 VAC, Includes Flexible Lockstrap and...More

Compressor Repair Kit, 8 Gauge Kit
Lubricant,Alkylbenzene,1 gal
  • NU-CALGON
  • Lubricant, Alkylbenzene, 1 galLubricant,Alkylbenzene,1 gal
  • Item # 22NV52
  • Mfr. Model # 4311-07
  • Refrigeration Lubricant, Alkylbenzene, For Use With HVAC/R Systems, Container Size 1 gal., Viscosity (SUS @...More

Filter/Dryer,7/8 In,Solder
  • PARKER
  • Filter/Dryer, 7/8 In, SolderFilter/Dryer,7/8 In,Solder
  • Item # 4E934
  • Mfr. Model # 307S
  • Liquid Line Filter Dryer, 100 Percent Molecular Sieve, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

AC Pressure Cutout Control,SPDT,Auto
  • JOHNSON CONTROLS
  • AC Pressure Cutout Control, SPDT, AutoAC Pressure Cutout Control,SPDT,Auto
  • Item # 20RG50
  • Mfr. Model # P20EB-1C
  • AC Pressure Cutout Control, High/Low Pressure, Switch Type SPDT, Switch Action Opens On Low Pressure, Auto...More

Refrigeration Ball Valve,7/8
External Battery Charger,Use with 38G224
Charging Hose Set,48 In
  • YELLOW JACKET
  • Charging Hose Set, 48 InCharging Hose Set,48 In
  • Item # 38D874
  • Mfr. Model # 21984
  • Charging Hose Set, Type Refrigeration and Air Conditioning, Length (In.) 48, Number of Hoses 3, Color...More

Pressure Switch,Open at 375
  • JOHNSON CONTROLS
  • Pressure Switch, Open at 375Pressure Switch,Open at 375
  • Item # 40G328
  • Mfr. Model # P100DC-3C
  • Pressure Switch, High Pressure, Switch Type SPST, Switch Action Opens on High Pressure, Manual Reset, 1/4 In....More

External Battery Charger,Use with 29JA02
Replacement Coil Jet Battery Charger
Compact Expansion Valve,1/4 to 1/2 Ton
  • PARKER
  • Compact Expansion Valve, 1/4 to 1/2 TonCompact Expansion Valve,1/4 to 1/2 Ton
  • Item # 3A664
  • Mfr. Model # N 1/2 JW
  • Compact Thermostatic Expansion Valve, Capacity Range 1/4 to 1/2 Ton, 1/2 In SAE Flare Outlet, 1/4 In SAE...More

Spray Wand,24 inch Long 90-Degree
  • COILJET
  • Spray Wand, 24 inch Long 90-DegreeSpray Wand,24 inch Long 90-Degree
  • Item # 5AEU3
  • Mfr. Model # 8945-24
  • Spray Wand, 24 In Long 90-Degree, Max. Pressure 150 PSI, Max. Flow GPM 0.5, Max. Fluid Temp. 200 F, Material...More

Access and Shut Off Valve,7/8 In,Copper
  • PARKER
  • Access and Shut Off Valve, 7/8 In, CopperAccess and Shut Off Valve,7/8 In,Copper
  • Item # 1ZRL2
  • Mfr. Model # QL171R-14-14
  • Access and Shut Off Valve, Front Seating Type, Connection 7/8 In, Wrought Copper per ASTM-B75 Alloy C12200...More

Temperature Control,Digital,SPST,120V
  • ELIWELL
  • Temperature Control, Digital, SPST, 120VTemperature Control,Digital,SPST,120V
  • Item # 12Z413
  • Mfr. Model # EWPLUS961-115
  • Digital Temperature and Defrost Controller, Coolers, Switch Type SPST, Switch Action Opens High or Low,...More

Lube,Alkyl Benzene,1 G
Solenoid Valve,1/4 ODF,Without Coil
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More