Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

A/C Refrigeration

60 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pressure Gauge,Low Side,3-1/8 In
  • YELLOW JACKET
  • Pressure Gauge, Low Side, 3-1/8 InPressure Gauge,Low Side,3-1/8 In
  • Item # 12H945
  • Mfr. Model # 49142
  • Replacement Pressure Gauge, 3-1/8 In, Type Low Side, Color Blue, Connection Size 1/8 In. MPT, Working...More

Pressure Switch,Open at 170
  • JOHNSON CONTROLS
  • Pressure Switch, Open at 170Pressure Switch,Open at 170
  • Item # 40G319
  • Mfr. Model # P100AP-4C
  • Pressure Switch, Low Pressure, Switch Type SPST, Switch Action Opens on Low Pressure, Auto Reset, 1/4 In....More

Ice Kit Reservoir,Vertical,1/4 In
  • BOBBY
  • Ice Kit Reservoir, Vertical, 1/4 InIce Kit Reservoir,Vertical,1/4 In
  • Item # 23MJ85
  • Mfr. Model # 107-2211-N
  • Ice Kit Reservoir, Orientation Vertical, Flow Capacity .52 gpm @ 50 psi, Inlet Size 1/4 In., Inlet Type...More

A/C Drain Sucker Kit,Manual,16 in.
  • NU-CALGON
  • A/C Drain Sucker Kit, Manual, 16 in.A/C Drain Sucker Kit,Manual,16 in.
  • Item # 20LP94
  • Mfr. Model # 61308
  • A/C Drain Sucker Kit, Color Black, Application Clears Clogged A/C Drain Pans From The Outside, Removes Water...More

Refrigeration Lubricant,POE,1 qt
Nylon Brush,3/4 In,Use With 6PZV1,PK10
Rubber Seal Plug,.375 Dia,PK500
  • STOCKCAP
  • Rubber Seal Plug, .375 Dia, PK500Rubber Seal Plug,.375 Dia,PK500
  • Item # 5URW7
  • Mfr. Model # RSP0375
  • Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 0.375", Flange Dia. 0.475", Plug...More

Propylene Glycol, Blue, 1 gal.
Charging Hose,72 In,Yellow,1/4 In SAE
  • DAYTON
  • Charging Hose, 72 In, Yellow, 1/4 In SAECharging Hose,72 In,Yellow,1/4 In SAE
  • Item # 4PDG5
  • Mfr. Model # 4PDG5
  • Charging Hose, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 1, Color Yellow,...More

Charging Hose,72 In, Red,1/4 In SAE
  • DAYTON
  • Charging Hose, 72 In, Red, 1/4 In SAECharging Hose,72 In, Red,1/4 In SAE
  • Item # 4PDG6
  • Mfr. Model # 4PDG6
  • Charging Hose, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 1, Color Red,...More

Charging Hose,72 In,Blue,1/4 In SAE
  • DAYTON
  • Charging Hose, 72 In, Blue, 1/4 In SAECharging Hose,72 In,Blue,1/4 In SAE
  • Item # 4PDG7
  • Mfr. Model # 4PDG7
  • Charging Hose, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 1, Color Blue,...More

Copper Check Valve,5/8 Dia x 3 3/4 In L
  • PARKER
  • Copper Check Valve, 5/8 Dia x 3 3/4 In LCopper Check Valve,5/8 Dia x 3 3/4 In L
  • Item # 1ZRK2
  • Mfr. Model # CV5-8FS-8FS
  • Copper Check Valve, Ball Type, Connection 1/2 In, Female Sweat, Outside Dia 5/8 In, For Line Outside Dia 1/2...More

Filter/Dryer,3/8 In
  • PARKER
  • Filter/Dryer, 3/8 InFilter/Dryer,3/8 In
  • Item # 6X511
  • Mfr. Model # LLD 163
  • Liquid Line Filter Dryer, 75/25 Dessicant Blend, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Refrigeration Lubricant,POE,1 qt
Nitrogen Purging Adapter For ACR Pipe
  • JB INDUSTRIES
  • Nitrogen Purging Adapter For ACR PipeNitrogen Purging Adapter For ACR Pipe
  • Item # 5UET4
  • Mfr. Model # BRZ-1000
  • Nitrogen Purging Adaptor, Color Silver, Steel Material, Max. Working Pressure 500 psi, 4-1/2 In. Length,...More

Filter/Dryer,3/8 In
  • PARKER
  • Filter/Dryer, 3/8 InFilter/Dryer,3/8 In
  • Item # 6X585
  • Mfr. Model # LLD 163S
  • Liquid Line Filter Dryer, 75/25 Dessicant Blend, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Plastic Condensate Drain Pan,38x38
Moisture Indicator
  • PARKER
  • Moisture IndicatorMoisture Indicator
  • Item # 6X721
  • Mfr. Model # PSG-4MF
  • Sight Glass, Fitting Size 1/2 Inch Male x 1/2 Inch Female, Fitting Flare, Overall Length 3.39 Inches,...More

Nylon Brush,5/8 In,Use With 6PZV1,PK10
Access and Shut Off Valve,3/8 In,Copper
  • PARKER
  • Access and Shut Off Valve, 3/8 In, CopperAccess and Shut Off Valve,3/8 In,Copper
  • Item # 1ZRK6
  • Mfr. Model # QL171L-06-06
  • Access and Shut Off Valve, Front Seating Type, Connection 3/8 In, Wrought Copper per ASTM-B75 Alloy C12200...More

Refrigeration Lubricant,POE,1 qt
Charging Hose,60 In,Red
  • IMPERIAL
  • Charging Hose, 60 In, RedCharging Hose,60 In,Red
  • Item # 36J603
  • Mfr. Model # 905-MRR
  • Charging Hose, Refrigeration and Air Conditioning, Length (In.) 60, Number of Hoses 1, Color Red, Connection...More

Charging Hose,60 In,Yellow
  • IMPERIAL
  • Charging Hose, 60 In, YellowCharging Hose,60 In,Yellow
  • Item # 36J601
  • Mfr. Model # 905-MRY
  • Charging Hose, Refrigeration and Air Conditioning, Length (In.) 60, Number of Hoses 1, Color Yellow,...More

Sight Glass,Moisture Ind,Flare,3/8in SAE
Pressure Switch,Open at 400
  • JOHNSON CONTROLS
  • Pressure Switch, Open at 400Pressure Switch,Open at 400
  • Item # 40G321
  • Mfr. Model # P100CP-1C
  • Pressure Switch, High Pressure, Switch Type SPST, Switch Action Opens on High Pressure, Auto Reset, 1/4 In....More

Grit Brush,7/16-5/8,Use With 6PZV1,PK6
Pressure Switch,Open at 425
  • JOHNSON CONTROLS
  • Pressure Switch, Open at 425Pressure Switch,Open at 425
  • Item # 40G322
  • Mfr. Model # P100CP-2C
  • Pressure Switch, High Pressure, Switch Type SPST, Switch Action Opens on High Pressure, Auto Reset, 1/4 In....More

Pressure Switch,Open at 35
  • JOHNSON CONTROLS
  • Pressure Switch, Open at 35Pressure Switch,Open at 35
  • Item # 40G317
  • Mfr. Model # P100AP-2C
  • Pressure Switch, Low Pressure, Switch Type SPST, Switch Action Opens on Low Pressure, Auto Reset, 1/4 In....More

Valve,Shutoff,Tubing OD 1/2 In,Solder
  • JB INDUSTRIES
  • Valve, Shutoff, Tubing OD 1/2 In, SolderValve,Shutoff,Tubing OD 1/2 In,Solder
  • Item # 1A553
  • Mfr. Model # V34201
  • Ball Type Shutoff Valve, Port Size 29/64 Inch, Tubing OD 1/2 Inch, Flow Rate Refrigerant R-12 24 Tons,...More

Nylon Brush,1/2 In,Use With 6PZV1,PK10
Rubber Seal Plug,2.020 Dia,PK25
  • STOCKCAP
  • Rubber Seal Plug, 2.020 Dia, PK25Rubber Seal Plug,2.020 Dia,PK25
  • Item # 5RYF2
  • Mfr. Model # RSP2020
  • Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 2.020", Flange Dia. 2.300", Plug...More

Nylon Brush,11/16 In,Use With 6PZV1,PK10
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More