Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

A/C Refrigeration

38 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Condenser/Evaporator Cleaner,Liquid,1gal
  • NU-CALGON
  • Condenser/Evaporator Cleaner, Liquid, 1galCoil Cleaner
  • Item # 3CFR6
  • Mfr. Model # 4143-08
  • Condenser or Evaporator Cleaner, Liquid, Size 1 gal., Color Gold, Application For Air-Cooled Condensers,...More

Drain Cleaner,Liquid,1 gal,Straw
Coil Cleaner,Liquid,1 gal,Pink
  • NU-CALGON
  • Coil Cleaner, Liquid, 1 gal, PinkCoil Cleaner,Liquid,1 gal,Pink
  • Item # 20LP90
  • Mfr. Model # 4133-08
  • Condenser or Evaporator Cleaner, Liquid, Size 1 gal., Color Pink, Application For Evaporators and Condensers,...More

Refrigeration Lubricant,Mineral,1 gal
Evacuation Hose 72 In,Black,3/8 In SAE
  • DAYTON
  • Evacuation Hose 72 In, Black, 3/8 In SAEEvacuation Hose 72 In,Black,3/8 In SAE
  • Item # 4PDG8
  • Mfr. Model # 4PDG8
  • Evacuation Hose, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 1, Color Black,...More

Plastic Condensate Drain Pan,29x41
Liquid Line Filter Drier,OAL 5.92 In
  • PARKER
  • Liquid Line Filter Drier, OAL 5.92 InLiquid Line Filter Drier,OAL 5.92 In
  • Item # 1ZRH5
  • Mfr. Model # SS-163S
  • Liquid Line Filter Dryer, Sahara Steel Shell, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity...More

Pinch-Off Hand Tool,Tubing,3 in. W
  • IMPERIAL
  • Pinch-Off Hand Tool, Tubing, 3 in. WPinch-Off Hand Tool,Tubing,3 in. W
  • Item # 33NR63
  • Mfr. Model # 105-FFSP
  • Pinch-Off Tool, Color Stainless Steel, 5-3/4 In. Length, Width 3 In., Refrigeration, Air Conditioning Service...More

Refrigeration Lubricant,Mineral,1 gal
Quick Coupler,90 Degree
  • GRAINGER APPROVED
  • Quick Coupler, 90 DegreeQuick Coupler,90 Degree
  • Item # 10U327
  • Mfr. Model # GGS_13096
  • Quick Coupler, 90 Degrees , Length (In.) 1-3/4, Connection Size 1/4 In. Female x 1/4 In. Male, Angle 45...More

Vibration Absorber, 11 1/2 In Length
  • GRAINGER APPROVED
  • Vibration Absorber, 11 1/2 In LengthVibration Absorber, 11 1/2 In Length
  • Item # 6AWP5
  • Mfr. Model # 6AWP5
  • Vibration Absorber, Sweat Connection, Overall Length (In.) 11-1/2, Flexible Hose I.D. (In.) 7/8, Tubing...More

Swivel Tee with,Swivel Nut on Run,PK6
Gauge Hanger,Black/Red,Nylon
Filter/Dryer,1/2 In
  • PARKER
  • Filter/Dryer, 1/2 InFilter/Dryer,1/2 In
  • Item # 6X510
  • Mfr. Model # 084
  • Liquid Line Filter Dryer, 75/25 Dessicant Blend, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Item 3 1/8 In Red Pressure Gauge
  • YELLOW JACKET
  • Item 3 1/8 In Red Pressure GaugeItem 3 1/8 In Red Pressure Gauge
  • Item # 2NXE1
  • Mfr. Model # 49137
  • Item 3 1/8 In Red Pressure Gauge, Type High Side, Color Red, Connection Size 1/8 In Pipe Thread, Working...More

Cap Tube Gauge
Item 3 1/8 In Blue Compound Gauge
  • YELLOW JACKET
  • Item 3 1/8 In Blue Compound GaugeItem 3 1/8 In Blue Compound Gauge
  • Item # 2NXE2
  • Mfr. Model # 49138
  • Item 3 1/8 In Blue Compound Gauge, Type Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working...More

Acid Neutralizer,Liquid,2 fl. oz.
  • NU-CALGON
  • Acid Neutralizer, Liquid, 2 fl. oz.Acid Neutralizer,Liquid,2 fl. oz.
  • Item # 3CFP4
  • Mfr. Model # 4301-02
  • Acid Neutralizer, Liquid, Size 2 fl. oz., Color White, Application For Neutralizing Existing Acid or...More

Female Coupler/Hose Adapter,PK10
Replacement Fltr Block,Canister,5-1/2in
Hose,144 in. Extension,Use with 29JA08
  • SPEEDCLEAN
  • Hose, 144 in. Extension, Use with 29JA08Hose,144 in. Extension,Use with 29JA08
  • Item # 29JA10
  • Mfr. Model # CJ-HF-EXTHOSE
  • Hose, 144 In. Extension, For Use With 29JA08, Material PVC/NBR Blend, Width 1/2 In., Length 144 In., Max....More

Rubber Seal Plug,.562 Dia,PK250
  • STOCKCAP
  • Rubber Seal Plug, .562 Dia, PK250Rubber Seal Plug,.562 Dia,PK250
  • Item # 5URX4
  • Mfr. Model # RSP0562
  • Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 0.562", Flange Dia. 0.662", Plug...More

Rubber Seal Plug,1.309 Dia,PK50
  • STOCKCAP
  • Rubber Seal Plug, 1.309 Dia, PK50Rubber Seal Plug,1.309 Dia,PK50
  • Item # 5RYE8
  • Mfr. Model # RSP1309
  • Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 1.309", Flange Dia. 1.529", Plug...More

Armored Capillary,L 24 In,One 90 Deg End
  • JOHNSON CONTROLS
  • Armored Capillary, L 24 In, One 90 Deg EndArmored Capillary,L 24 In,One 90 Deg End
  • Item # 4JND2
  • Mfr. Model # SEC99AB-24E
  • Armored Capillary, Control Connector, One straight and one 90 Deg Fitting, Armored Capillary 1/4 In with...More

Copper Saddle Valve,1/2,PK3
Armored Capillary,36 In Long
  • JOHNSON CONTROLS
  • Armored Capillary, 36 In LongArmored Capillary,36 In Long
  • Item # 40G423
  • Mfr. Model # SEC99AA-36C
  • Armored Capillary, 36 In. Armored Capillary With (2) Straight Ends, 1/4 In. SAE Flare With Breakaway Schrader...More

Copper Saddle Valve,3/4,PK2
Armored Capillary,36 In Long
  • JOHNSON CONTROLS
  • Armored Capillary, 36 In LongArmored Capillary,36 In Long
  • Item # 40G427
  • Mfr. Model # SEC99AB-36C
  • Armored Capillary, 36 In. Armored Capillary With One Straight End and One 90 Degrees End, 1/4 In. SAE Flare...More

Rubber Seal Plug,Tab,.628 Dia,PK250
Grit Brush,13/16-1 In,Use With 6PZV1,PK6
Copper Saddle Valve,5/8,PK3
Rubber Seal Plug,Tab,.234 Dia,PK500
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More