Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

A/C Refrigeration

66 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Condensate Pan Treatment,15t,Light Brown
Evaporator Cleaner,Liquid,1 gal,Green
  • NU-CALGON
  • Evaporator Cleaner, Liquid, 1 gal, GreenCoil Cleaner
  • Item # 1ANJ3
  • Mfr. Model # 4168-08
  • Evaporator Cleaner, Liquid, Size 1 gal., Color Green, Application For Evaporator Coils, Characteristics...More

Dryer,Liquid Line
  • PARKER
  • Dryer, Liquid LineDryer,Liquid Line
  • Item # 6X524
  • Mfr. Model # 619
  • Spun Copper Filter Dryer, With Charging Valve, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity...More

Ice Machine Cleaner,16 oz.,Green
Ice Machine Sanitizer,16 oz.,White
Condensate Pan Treatment,15 t,Green
  • NU-CALGON
  • Condensate Pan Treatment, 15 t, GreenCondensate Pan Treatment,15 t,Green
  • Item # 22NV43
  • Mfr. Model # 4185-15
  • Condensate Pan Treatment, Gel Tablet, Size Tablet, Color Green, Application Prevents Slime Growth and...More

Refrigeration Oil Acid Test Kit
R-410A Adaptor Fitting
  • YELLOW JACKET
  • R-410A Adaptor FittingR-410A Adaptor Fitting
  • Item # 38D880
  • Mfr. Model # 19173
  • R-410A Adaptor Fitting, Type Refrigeration and Air Conditioning, Connection Size 5/16 In., Angle 45 Degrees ,...More

Quick Coupler,Straight
  • YELLOW JACKET
  • Quick Coupler, StraightQuick Coupler,Straight
  • Item # 38D865
  • Mfr. Model # 19109
  • Quick Coupler, Type Straight, Connection Size 1/4 In., Working Pressure (PSI) 800, Burst Pressure (PSI) 4000,...More

Condenser Cleaner,Liquid,1 gal,Tan
  • NU-CALGON
  • Condenser Cleaner, Liquid, 1 gal, TanCondenser Cleaner
  • Item # 22NV38
  • Mfr. Model # 4371-88
  • Condenser Cleaner, Liquid, Size 1 gal., Color Tan, Application Condenser and Evaporator Coils,...More

Heat Absorbing Material,Paste,11 oz.
Ice Machine Cleaner,16 oz.,Green
Butyl Tape,Non-curing,Color Gray,20 Ft
  • PERMATITE
  • Butyl Tape, Non-curing, Color Gray, 20 FtButyl Tape,Non-curing,Color Gray,20 Ft
  • Item # 2EJR3
  • Mfr. Model # DS5285
  • Butyl Tape, Length 20 ft., Width 3 In., Thickness 1/16 In., Color Gray, Temp. Range (F) -60 to 250,...More

Swivel T W/Depr On Run,PK3
Shut Off Coupler,Straight
  • GRAINGER APPROVED
  • Shut Off Coupler, StraightShut Off Coupler,Straight
  • Item # 10U324
  • Mfr. Model # GGS_13093
  • Shut Off Coupler, Straight Low-Loss, Length (In.) 2, Connection Size 1/4 In. Female, Application Quick...More

Quick Coupler,1/4 Qc X 1/4 SAE
Press Switch,Open On Fall 5 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 5 PSIPress Switch,Open On Fall 5 PSI
  • Item # 6ALA2
  • Mfr. Model # 6ALA2
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 20, Open...More

Quick Coupler,90 Deg
  • YELLOW JACKET
  • Quick Coupler, 90 DegQuick Coupler,90 Deg
  • Item # 38D866
  • Mfr. Model # 19209
  • Quick Coupler, Type 90 Degrees , Connection Size 1/4 In., Angle 90 Degrees , Working Pressure (PSI) 800,...More

Male Flare,3/4 Nps X 1/4 Male Fl
Shut Off Coupler,90 Degree
  • GRAINGER APPROVED
  • Shut Off Coupler, 90 DegreeShut Off Coupler,90 Degree
  • Item # 10U325
  • Mfr. Model # GGS_13094
  • Shut Off Coupler, 90 Degrees Low-Loss, Length (In.) 2, Connection Size 1/4 In. Female, Application Quick...More

Hose,Charging,36 In
Shut Off Fitting,90 Degree Qc
Press Switch,Open On Fall 50 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 50 PSIPress Switch,Open On Fall 50 PSI
  • Item # 6ALA6
  • Mfr. Model # 6ALA6
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 90, Open...More

Swivel Nut,3/8 SAE X 3/8 O.D.,PK4
Replacement Gauge,High Side,Color Red
  • IMPERIAL
  • Replacement Gauge, High Side, Color RedReplacement Gauge,High Side,Color Red
  • Item # 1YRP5
  • Mfr. Model # 423-CR
  • Replacement Gauge, High Side, Color Red, Connection Size 1/8 In Pipe Thread, Working Pressure 0 to 500 PSI, 2...More

Replacement Gauge,Low Side,Color Blue
  • IMPERIAL
  • Replacement Gauge, Low Side, Color BlueReplacement Gauge,Low Side,Color Blue
  • Item # 1YRP6
  • Mfr. Model # 425-CB
  • Replacement Gauge, Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working Pressure -30 In Hg to...More

Hose,Charging,36 In
Press Switch, Open On Fall 170 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 170 PSIPress Switch, Open On Fall 170 PSI
  • Item # 6ALC8
  • Mfr. Model # 6ALC8
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 250,...More

Press Switch, Open On Fall 35 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 35 PSIPress Switch, Open On Fall 35 PSI
  • Item # 6ALC3
  • Mfr. Model # 6ALC3
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 60, Open...More

Hose,Charging,36 In
Press Switch,Open On Rise 610 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Rise 610 PSIPress Switch,Open On Rise 610 PSI
  • Item # 6ALD0
  • Mfr. Model # 6ALD0
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Close (PSI) 420,...More

Refrigerant Gauge,Blue,R-12/R22/R134A
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More