Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

A/C Refrigeration

98 Results Found that Include 100 Products

Results per page: 16 | 32 | 48
Fin Comb Kit,8 to 20 Fins per In.
Quick Coupler,Straight
  • YELLOW JACKET
  • Quick Coupler, StraightQuick Coupler,Straight
  • Item # 38D865
  • Mfr. Model # 19109
  • Quick Coupler, Type Straight, Connection Size 1/4 In., Working Pressure (PSI) 800, Burst Pressure (PSI) 4000,...More

Charging Hose Set,72 In
  • YELLOW JACKET
  • Charging Hose Set, 72 InCharging Hose Set,72 In
  • Item # 38D877
  • Mfr. Model # 22986
  • Charging Hose Set, Type Refrigeration and Air Conditioning, Length (In.) 72, Number of Hoses 3, Color...More

Mechanical Manifold Gauge Set,2-Valve
  • YELLOW JACKET
  • Mechanical Manifold Gauge Set, 2-ValveMechanical Manifold Gauge Set,2-Valve
  • Item # 29AU09
  • Mfr. Model # 42006
  • Manifold Gauge and Hose Set, Air Conditioning and Stationary Refrigeration, Number of Hoses 3, Number of...More

Adapter Hose Kit,Ball Valve
  • YELLOW JACKET
  • Adapter Hose Kit, Ball ValveAdapter Hose Kit,Ball Valve
  • Item # 38D867
  • Mfr. Model # 93842
  • Adapter Hose Kit, Type Ball Valve, Connection Size 1/4 In., Angle 45 Degrees, Working Pressure (PSI) 800,...More

Refrigeration Hose Set,Low-loss,60 In
  • YELLOW JACKET
  • Refrigeration Hose Set, Low-loss, 60 InRefrigeration Hose Set,Low-loss,60 In
  • Item # 12H942
  • Mfr. Model # 22985
  • Charging Hose Set, Type Refrigeration and Air Conditioning, Low-loss, Length (In.) 60, Number of Hoses 3,...More

Mechanical Manifold Gauge Set,2-Valve
R-410A Adaptor Fitting
  • YELLOW JACKET
  • R-410A Adaptor FittingR-410A Adaptor Fitting
  • Item # 38D880
  • Mfr. Model # 19173
  • R-410A Adaptor Fitting, Type Refrigeration and Air Conditioning, Connection Size 5/16 In., Angle 45 Degrees ,...More

Vacuum Charging/Core Tool,1/4 In
Quick Coupler,90 Deg
  • YELLOW JACKET
  • Quick Coupler, 90 DegQuick Coupler,90 Deg
  • Item # 38D866
  • Mfr. Model # 19209
  • Quick Coupler, Type 90 Degrees , Connection Size 1/4 In., Angle 90 Degrees , Working Pressure (PSI) 800,...More

Mechanical Manifold Gauge Set,2-Valve
Mechanical Manifold Gauge Set,2-Valve
  • YELLOW JACKET
  • Mechanical Manifold Gauge Set, 2-ValveMechanical Manifold Gauge Set,2-Valve
  • Item # 29AU08
  • Mfr. Model # 42005
  • Manifold Gauge Set, Air Conditioning and Stationary Refrigeration, Number of Hoses 0, Number of Valves 2, 0...More

Charging Hose,HVAC,9 in.,1/4 in Female
  • YELLOW JACKET
  • Charging Hose, HVAC, 9 in., 1/4 in FemaleCharging Hose,HVAC,9 in.,1/4 in Female
  • Item # 29AU35
  • Mfr. Model # 25980
  • Item Charging Hose, Type HVAC, Length (In.) 9, Number of Hoses 3, Color Red, Yellow, Blue Set, Connection...More

Refrigerant Recovery Machine,1/2 HP,115V
  • YELLOW JACKET
  • Refrigerant Recovery Machine, 1/2 HP, 115VRefrigerant Recovery Machine,1/2 HP,115V
  • Item # 1WLG1
  • Mfr. Model # 95760
  • Refrigerant Recovery Machine, 2-Port, Height (In.) 12-1/2, Depth (In.) 19-5/16, Width (In.) 12-13/32, Hose...More

Charging Hose 1/4 In,ColorYellow,L 60 In
  • YELLOW JACKET
  • Charging Hose 1/4 In, ColorYellow, L 60 InCharging Hose 1/4 In,ColorYellow,L 60 In
  • Item # 1WLG6
  • Mfr. Model # 21060
  • Charging Hose, Refrigeration and Air Conditioning, Length 60 In, Number of Hoses 1, Color Yellow, Connection...More

Mechanical Manifold Gauge Set,4-Valve
Item 3 1/8 In Blue Compound Gauge
  • YELLOW JACKET
  • Item 3 1/8 In Blue Compound GaugeItem 3 1/8 In Blue Compound Gauge
  • Item # 2NXE2
  • Mfr. Model # 49138
  • Item 3 1/8 In Blue Compound Gauge, Type Low Side, Color Blue, Connection Size 1/8 In Pipe Thread, Working...More

Charging Hose Set 1/4 In,3 Hoses,L 60 In
  • YELLOW JACKET
  • Charging Hose Set 1/4 In, 3 Hoses, L 60 InCharging Hose Set 1/4 In,3 Hoses,L 60 In
  • Item # 1WLH1
  • Mfr. Model # 21985
  • Charging Hose Set, Refrigeration and Air Conditioning, Length 60 In, Number of Hoses 3, Color...More

Gauge,3 1/8In,High Side,Liquid Filled
Mechanical Manifold Gauge Set,2-Valve
  • YELLOW JACKET
  • Mechanical Manifold Gauge Set, 2-ValveMechanical Manifold Gauge Set,2-Valve
  • Item # 29AU07
  • Mfr. Model # 42001
  • Manifold Gauge Set, Air Conditioning and Stationary Refrigeration, Number of Hoses 0, Number of Valves 2, 0...More

Mechanical Manifold Gauge Set,2-Valve
  • YELLOW JACKET
  • Mechanical Manifold Gauge Set, 2-ValveMechanical Manifold Gauge Set,2-Valve
  • Item # 10M812
  • Mfr. Model # 41615
  • Manifold Gauge and Hose Set, Air Conditioning and Stationary Refrigeration, Number of Hoses 3, Number of...More

Charging Hose,Yellow,Blue,Red,60 In
  • YELLOW JACKET
  • Charging Hose, Yellow, Blue, Red, 60 InCharging Hose,Yellow,Blue,Red,60 In
  • Item # 10M805
  • Mfr. Model # 29985
  • Item Charging Hose Set, Type Refrigeration and Air Conditioning, Length (In.) 60, Number of Hoses 3, Color...More

Charging Hose,HVAC,36 in.,1/4 in Female
  • YELLOW JACKET
  • Charging Hose, HVAC, 36 in., 1/4 in FemaleCharging Hose,HVAC,36 in.,1/4 in Female
  • Item # 29AU30
  • Mfr. Model # 21983
  • Item Charging Hose, Type HVAC, Length (In.) 36, Number of Hoses 3, Color Red, Yellow, Blue Set, Connection...More

Charging Hose Set,48 In
  • YELLOW JACKET
  • Charging Hose Set, 48 InCharging Hose Set,48 In
  • Item # 38D878
  • Mfr. Model # 29984
  • Charging Hose Set, Type Refrigeration and Air Conditioning, Length (In.) 48, Number of Hoses 3, Color...More

Oil Pump,Hand Operated
Charging Hose,HVAC,36 in.,1/4 in Female
  • YELLOW JACKET
  • Charging Hose, HVAC, 36 in., 1/4 in FemaleCharging Hose,HVAC,36 in.,1/4 in Female
  • Item # 29AU31
  • Mfr. Model # 22983
  • Item Charging Hose, Type HVAC, Length (In.) 36, Number of Hoses 3, Color Red, Yellow, Blue Set, Connection...More

Mechanical Manifold Gauge Set,4-Valve
Refrigerant Digital Analyzer,4-Valve
Refrigerant Recovery Machine,1/2 HP,115V
  • YELLOW JACKET
  • Refrigerant Recovery Machine, 1/2 HP, 115VRefrigerant Recovery Machine,1/2 HP,115V
  • Item # 33NT67
  • Mfr. Model # 95730
  • Refrigerant Recovery Machine, AC Service System, Height (In.) 11-1/2, Depth (In.) 13-1/2, Width (In.) 9, NEMA...More

Mechanical Manifold Gauge Set,2-Valve
  • YELLOW JACKET
  • Mechanical Manifold Gauge Set, 2-ValveMechanical Manifold Gauge Set,2-Valve
  • Item # 1WLG2
  • Mfr. Model # 49805
  • Manifold Gauge and Hose Set, Refrigeration, Air Conditioning Testing and Charging, Number of Hoses 3, Number...More

Mechanical Manifold Gauge Set,2-Valve
Results per page: 16 | 32 | 48