Skip Content

Filter Results By

Item
For Use With
Brand
Price
Shop By
Ratings

A/C Refrigeration Accessories

34 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CO2 Cartridges
  • DIVERSITECH
  • CO2 Cartridges CO2 Cartridges
  • CO2 Cartridges, Color Chrome, Max. Working Pressure 1200 psi, Use with Charles Gallo(TM) Drain Gun, Package Quantity 12

  • Item # 1GDL8
  • Mfr. Model # GGC-12
  • CO2 Cartridges, Color Chrome, Max. Working Pressure 1200 psi, Use with Charles Gallo(TM) Drain Gun, Package...More

Tool, For Use With All CFC, HCFC and HFC Refrigerants
Drain Clearing Gun, For Use With 3/8" to 3/4
Refrigerant Cylinder Carrying Strap, For Use With Refrigerant&#x
Valve Core Tool Kit, For Use With 1/4 Schrader Va
Vacuum/Charge and Core Removal Tool, For Use With Air&
Valve Core Removal Tool, For Use With Valve Cores
Refrigerant Recovery Tool, For Use With 1/4" to 1
Filter Puller
  • SUPCO
  • Filter Puller Filter Puller
  • Filter Puller, Color Blue, Steel Material, 8 In. Length, Width 1 In., HVACR

  • Item # 35PT88
  • Mfr. Model # FP18
  • Filter Puller, Color Blue, Steel Material, 8 In. Length, Width 1 In., HVACR

Valve Core Tool, For Use With 1/4 Schrader Valve
Side Can Tap, For Use With Disposable Refrigerant Cylinders
  • GRAINGER APPROVED
  • Side Can Tap, For Use With Disposable Refrigerant Cylinders Side Can Tap, For Use With Disposable Refrigerant Cylinders
  • Side Can Tap, Color Green, 7-1/2 In. Length, Width 5-1/2 In., HVAC Refrigerant Cans, For Use With Disposable Refrigerant Cylinders, Includes 1/4 In. SAE, 1/2 In. ACME Ports With Valves, (2) Adaptors

  • Item # 10U329
  • Mfr. Model # GGS_13098
  • Side Can Tap, Color Green, 7-1/2 In. Length, Width 5-1/2 In., HVAC Refrigerant Cans, For Use With Disposable...More

Nitrogen Purging Adaptor, For Use With ACR Pipe
  • JB INDUSTRIES
  • Nitrogen Purging Adaptor, For Use With ACR Pipe Nitrogen Purging Adaptor, For Use With ACR Pipe
  • Nitrogen Purging Adaptor, Color Silver, Steel Material, Max. Working Pressure 500 psi, 4-1/2 In. Length, Width 1-1/4 In., Nitrogen Purge For Brazing, For Use With ACR Pipe, Includes Schrader Body

  • Item # 5UET4
  • Mfr. Model # BRZ-1000
  • Nitrogen Purging Adaptor, Color Silver, Steel Material, Max. Working Pressure 500 psi, 4-1/2 In. Length,...More

Hex Key Adapter
  • YELLOW JACKET
  • Hex Key Adapter Hex Key Adapter
  • Hex Key Adapter, Size 3/16 In. and 5/16 In., Steel Material, 5-3/4 In. Length, Opening and Closing Most Base Mounted Service Valves on A/C Units

  • Item # 38D881
  • Mfr. Model # 60609
  • Hex Key Adapter, Size 3/16 In. and 5/16 In., Steel Material, 5-3/4 In. Length, Opening and Closing Most Base...More

Gauge Hanger
  • SUPCO
  • Gauge Hanger Gauge Hanger
  • Gauge Hanger, Color Black/Red, Nylon Material, 11 In. Length, Width 1-1/2 In., HVACR

  • Item # 35PT87
  • Mfr. Model # HVAC STRAP
  • Gauge Hanger, Color Black/Red, Nylon Material, 11 In. Length, Width 1-1/2 In., HVACR

Pinch-Off Tool, For Use With Soft Copper, Aluminum or
Hex Key Adapter, For Use With Accessing Liquid And Suc
Vacuum/Charge and Core Removal Tool, For Use With Air&
Valve Core Torque Tool, For Use With Valve Cores
Tool, For Use With All CFC, HCFC and HFC Refrigerants
Valve Core Remover Tool, For Use With Valve Cores
Tool, For Use With All CFC, HCFC and HFC Refrigerants
Duct Insulation Fasteners
  • SUPCO
  • Duct Insulation Fasteners Duct Insulation Fasteners
  • Duct Insulation Fasteners, Color White, Plastic Material, 1-1/2 In. Length, Width 1-1/2 In., HVACR, Package Quantity 250

  • Item # 35PT85
  • Mfr. Model # ZIP-EZ
  • Duct Insulation Fasteners, Color White, Plastic Material, 1-1/2 In. Length, Width 1-1/2 In., HVACR, Package...More

HVAC Instant Patch Repair Kit
Condensate Drain Valve
Capillary Forming Tool
HVAC Solderless Bonding Kit
Oil Mist Filter
Retrofit Test Kit
  • VIRGINIA KMP
  • Retrofit Test Kit Retrofit Test Kit
  • Retrofit Test Kit, OSHA Hazard Communication, For Use with Polyol Ester Lubricants to Analyze Residual Mineral Oil Content During Retrofit

  • Item # 3VJ62
  • Mfr. Model # RTK
  • Retrofit Test Kit, OSHA Hazard Communication, For Use with Polyol Ester Lubricants to Analyze Residual...More

Glycometer, For Use With HVAC Fluid Systems
  • NU-CALGON
  • Glycometer, For Use With HVAC Fluid Systems Glycometer, For Use With HVAC Fluid Systems
  • Glycometer, Color Black/Gray, Plastic/Rubber Material, Ensure Proper Levels of Glycol Treatment In HVAC Fluid Systems, For Use With HVAC Fluid Systems, Includes Carrying Case

  • Item # 40TD02
  • Mfr. Model # 61301
  • Glycometer, Color Black/Gray, Plastic/Rubber Material, Ensure Proper Levels of Glycol Treatment In HVAC Fluid...More

Water Repellant Spray
  • NU-CALGON
  • Water Repellant Spray Water Repellant Spray
  • Water Repellant Spray, Size 9 oz., Color Clear, HVACR, For Use With Window Units, Small Evaporator Coils, Air Cooled Condenser Coils, Metal Filters, Fan Blades

  • Item # 40TC88
  • Mfr. Model # 4294-75
  • Water Repellant Spray, Size 9 oz., Color Clear, HVACR, For Use With Window Units, Small Evaporator Coils, Air...More

Surface Restore, For Use With Metal Surfaces for Outdoor&#x
Refrigerant Scale Handpiece, For Use With Wey-TEK HD Wirele
Results per page:  16 | 32 | 48

Maintain, repair and extend the life of new air conditioning units, refrigerators or commercial ice machines. Need to recharge your coils? We carry a full range of refrigerants. Remove scale and other deposits with a coil cleaner or refrigeration brush. From leak detectors to fin combs to insulating tape, Grainger has all your A/C refrigeration accessories.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More